Page 141 - Buck & Hickman Industrial Supplies 2016
P. 141

Pliers
Crimping Insulated & Non-Insulated
”PreciForce” lever action crimp pliers PO-514410
A new range of crimping pliers providing excellent handling and high leverage despite being a compact size.
Ideal for solder free electrical connections, these tools are precisely factory set to provide high repetitive crimping due to precision dies and integral lock self releasing mechanism.
Good handling due to favourable hand shaped ergonomic handles, low weight and short design.
Manufactured from special steel, oil hardened and tempered, with two colour dual component handles. Weight 490g, Length 220mm.
1251967
1251968
4534056
1251970
1251972
1251973
Model
97 52 30
97 52 33
97 52 34
97 52 35
97 52 36
97 52 38
Order Code Part Number
1251967 97 52 30.
1251968 97 52 33.
4534056 97 52 34
1251970 97 52 35.
1251972 97 52 36.
1251973 97 52 38.
Knipex crimping tool
With the new generation of crimping pliers even large conductor cross sections that normally require a high hand force can be crimped easily. The new lever transmission reduces the necessary hand force up to 30% compared with regular crimping pliers. Professional, high crimping quality due to precision dies and integral lock (self- releasing mechanism) and factory calibration.
Two-hand operation for easy crimping of large conductor diameters.
Easy handling as a result of well balanced centre of gravity, angled head and ergonomically shaped handles.
Ferrule style
Insulated terminals and plug connectors
Order Code Model number
1251965 97 52 06.
Capacity mm2
0.5-6.0
Length
250 mm
AWG
20-10
No. of crimping positions
3
Price each
84.22
Production crimping pliers for cable terminals
Easy release in the event of incorrect operation. Comfortable grips.
Range of application
Non insulated butt connectors
Non insulated terminals & plug connectors
Non insulated open plug type connectors (4.8mm)
Non insulated open plug type connectors (4.8mm)
Insulated terminals & plug connectors
Order Code Diameter Capacity
8915490 0.5 - 6 mm2
8915580 4 - 10 mm2
8915628 10 - 25 mm2
8915636 35 - 50 mm2
Price Length each
195 mm
255 mm
255 mm
255 mm
179.26
191.30
207.16
163.33
End sleeves (ferrules)
Diameter Capacity
1.5-10.0
0.5-10.0
0.1-2.5
0.5-6.0
0.5-6.0
0.25-6.0
Wire Size - AWG
15-7
20-7
27-13
20-10
20-10
23-10
PO-514411
Price each
76.80
76.80
88.42
88.31
72.09
76.80
123
133669 PO-514408


































































































   139   140   141   142   143