Page 140 - Buck & Hickman Industrial Supplies 2016
P. 140
Pliers
Crimping Insulated & Non-Insulated
Crimpster HN1
High precision cast jaws from treated steel with ratchet control for precise crimping, toggle action leverage
for reduced operator effort and automatic handle opening after use for speed of operation. For use with uninsulated copper terminals and splices 0.25 - 10mm2.
Price Order Code each
271500B 45.20
Crimpstar HN5
High precision cast jaws from treated steel with ratchet control for precise crimping, toggle action leverage
for reduced operator effort and automatic handle opening after use for speed of operation. For use with uninsulated copper terminals and splices 10 - 16mm2.
Price Order Code each
271501 45.20
Crimping pliers for insulated terminals with locators
Integrated locator holds the terminal before crimping and the wire after crimping. Dual crimp. Stainless steel
PZ 6/5 crimp tool
A crimp tool for ferrules to DIN 46228 part 1 and 4 with and without plastic collars from 0.25 to 6mm2 (AWG24...10).
Five crimping profiles for the rated conductor cross sections.
die. 450g.
Order Code Model Number
Price Crimp conforms to EN 60947-1.
each Registration in accordance with VG95211 (military
8915571 673838 70.16
Maintenance crimping pliers for cable terminals
Complies with NFC 63-023. Stainless dies. 5 patterns.
Pattern no. 1: 0.5 – 0.75 – 1mm2
Pattern no. 2: 1.5mm2
Pattern no. 3: 2.5mm2
Pattern no. 4: 4mm2
Pattern no. 5: 6mm2
Release catch always accessible. Soft feel. Ergonomic design for enhanced grip. Reverse crimping: terminal placed in the fixed jaw for greater efficiency and precision.
designation VG 95236T 14A 0001).
Price Order Code each
7817207 108.45
PZ16/5 crimping tool
A crimping tool for ferrules to DIN 46228 part 1 and
4 with and without plastic collars from 6 to 16mm2 (AWG24...6).
Ratchet for precise crimping, ratchet release option in case of incorrect operation, ferrule insertion from the side.
Three crimping profiles for rated conductor cross sections.
Crimp conforms to EN 60947-1.
Registration in accordance with VG95211 (military designation VG 95236T 14A 002).
Price Order Code Model Number each
7817215 9012600000 129.02
Order Code Diameter Capacity
8915610 0.5 - 6 mm2
Price Length each
228 mm 58.57
Crimpstar HP3
High precision cast jaws from treated steel with ratchet control for precise crimping, toggle action leverage for reduced operator effort and automatic handle opening after use for speed of operation. For use with PVC insulated terminals and splices 0.25 - 6mm2.
Price Order Code each
271502 51.50
PZ6 roto crimping tool
A crimping tool for ferrules to DIN 46228 part 1 and 4, with and without plastic collars from 0.14 to 6mm2 (AWG26...10).
Rotatable crimp die for ferrule insertion from or the side, ratchet for precise crimping, ratchet release option in case of incorrect operation.
Only one profile for entire wire range.
Price Order Code each
7817193 108.45
122
133663 133662
133664
133667
133671
513127
133666
133665