Page 139 - Buck & Hickman Industrial Supplies 2016
P. 139

Pliers
Crimping - Multipole
Crimping - Western Plug
Crimping Insulated & Non-Insulated
Crimping Pliers For End Sleeves (Ferrules)
For crimping end sleeves (ferrules) according DIN 46228 parts 1 + 4 in the range from 0.25 up to 2.5 mm. Crimping in marked trapezoidal dies for reliable connections between the sleeve and the conductor. Vanadium electric steel- forged, oil-hardened.
Multipole crimp tool
A non-ratchet crimp tool only for “stamped and formed” trident connector tooling. The tool has 3 conductor crimp cavities and one for insulation support, making it ideal for prototype work.
Price Order Code each
1274362 28.24
Crimping - Western Plug
RJC Crimp tool
Crimps RJ10, RJ11, RJ12, RJ22, and RJ45 modular
RJ connectors (4P, 6P, 8P). Manufactured with comfortable and ergonomic plastic grips. Wire cutter and jacket stripper are built into the tool body. Features an easy release ratcheting mechanism for ease of assembly ratchet mechanism which can be released mid-cycle.
Crimping Capacity Crimping Capacity Crimping Capacity Crimping Capacity Diameter Capacity Head Type
Length
Wire Size - AWG
(Max) (Min) Max Min
13 AWG
23 AWG
13 AWG
23 AWG 0.25-2.5 mm2 Polished
145 mm 23-13
Order Code Model Number
2017112 80756
Crimping - Bootlace Ferrules
Crimp tool for bootlace ferrules
With 8 crimp nests that crimp 0.5 - 10mm2 / 20 - 6 AWG.
Order Code
1274358
Price each
28.29
Order Code Model number
1251980 97 62 145 A.
Price each
17.47
Crimping Pliers For Western Plugs
Professional tool for cutting and stripping unshielded ribbon telephone cables. For crimping 6- and 8-pole Western plugs type RJ 11/12 (9.65 mm width) and type RJ 45 (11.68 mm width). Exact crimping process due to parallel crimping. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). With length cutter and dismantling knife for ribbon cables 6 and 12 mm length. With additional stripping device for round cables. Chrome vanadium electric steel in special quality, oil-hardened. Description: Optimum transmission of force due to lever action for fatigue-reduced operation. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Professional tool for cutting and stripping unshielded ribbon telephone cables. For crimping 6- and 8-pole Western plugs type RJ 11/12 (9.65 mm width) and type RJ 45 (11.68 mm width). Exact crimping process due to parallel crimping. With length cutter and dismantling knife for ribbon cables 6 and 12 mm length. With additional stripping device for round cables. Head burnished, two-colour dual component handles.
Price each
15.87
Crimping Pliers For End Sleeves (Ferrules)
For crimping end sleeves (ferrules) according DIN 46228 parts 1 + 4 from 0.25 to 16 mm. Crimping
in marked half-round dies for reliable connections between the sleeve and the conductor. 9 particularly deep dies with conical side faces. Special tool steel, forged, oil-hardened.
Crimping Capacity Max
Crimping Capacity Min Diameter Capacity
Finish Length
11.68 mm2
9.65 mm2
RJ 11/12 (6 poles) 9.65mm RJ45 (8 poles) 11.68mm
Burnished
200 mm
Crimping Capacity (Max)
Crimping Capacity Crimping Capacity Crimping Capacity Diameter Capacity
Length
Wire Size - AWG
(Min) Max Min
5 AWG
20 AWG
5 AWG
20 AWG
0.25 2.5; 4.0; 6.0; 10.0; 0.5; 0.75- 1.0; 1.5; 16
180 mm
23; 18-17; 15; 13; 11; 10; 7; 5
Crimp tool for bootlace ferrules
Frame-type tool with a single nest that crimps on 0.5 - 16mm2 / 20 - 5AWG.
Order Code
Price each
Price each
23.20
1274357 57.80
Order Code Model number
1251981 97 72 180.
Order Code Model number
1251962 97 51 10.
Price each
25.58
121
7280
133658
133651 133652
133660
7290
7288


































































































   137   138   139   140   141