Page 138 - Buck & Hickman Industrial Supplies 2016
P. 138
Pliers
Wire Stripping
Stripax tool
Stripping and cutting tool for flexible, stranded and solid conductors with PVC insulation for cross sections 0.08mm to 6mm2 (AWG28-10).
Stripping length adjustable by setting wire stop.
Jaws open automatically after stripping, no splay of individual strands, special self adjustment stripping blades avoid damage of conductor, adjustable to different insulation cross sections, strips multiple conductors, even seven flat ribbon conductors simultaneously.
Strips double-insulation conductors in two steps, no additional adjustment necessary, precise, self adjusting cable cutter.
Long working life, improved ergonomic design.
Price Order Code each
7817169 52.76
Self Adjusting Insulation Stripper
For single, multiple and fine stranded conductors with plastic or rubber insulation. Adapts automatically to the respective cable cross-section- prevents damage to the conductor. Cutting depth can be adjusted for different insulation materials. With wire cutter for copper and aluminium wires, multiple stranded up to 10.0 mm and single stranded up to 6.0 mm. Smoothly operating mechanism. Stripping blades and clamping jaws easily replaceable. Low weight. Body: plastic, fibreglass-reinforced. Blade: special tool steel, oil- hardened Model: For thin ribbon cables up to 10.0 mm width in a single pass.
Self-Adapting Universal Insulation Strippers
Fully automatic adjustment to commercially used single-, multi- and fine-stranded conductors with standard insulation throughout the entire capacity range from 0.03 to 10.0 mm. No manual fine adjustment required, no damage to the conductors. The clamping jaws made of steel with integrated cutting edge hold the cable in a way that prevents slipping without damaging the remaining insulation. With wire cutter for copper and aluminium conductors, multi-stranded up to 10 mm and single-stranded up to 6 mm. Particularly smooth-running mechanics and very low weight. Replaceable blades block and length stop. Handle with soft-plastic zone for a steady grip. Body: plastic, fibreglass-reinforced. Blade: special tool steel, oil-hardened.
Model number
Area Wire Size (max)
Area Wire Size (min)
Cutting Capacity - AWG/SWG Stripping Capacity
Order Code Model number
1569821 12 40 200
12 40 200 10 mm2 0.03 mm2 7 AWG 10 mm2
12 42 195. 10 mm2 0.03 mm2 7 AWG
Price each
46.04
Model number
Area Wire Size (max)
Area Wire Size (min)
Cutting Capacity - AWG/SWG
Order Code Model number
1251937 12 42 195.
Crimping - Co-Axial
Crimping Pliers For Wire End Ferrules
Price each
61.64
Automatic side-entry wire strippers
High precision stripping, one diameter for each conductor.
Diameter (mm) Order Code Diameter Capacity Notch
Stripax 16
For crimping wire end sleeves/ferrules from 0.25 to 16 mm2. Marked half-round dies for reliable connections between the sleeve and the conductor. Polished surface, vinyl dipped handles. DIN ISO 5743.
Price each
Stripping and cutting tool for flexible, stranded and solid conductors with PVC insulation for cross sections 0.08mm to 10mm2 (AWG10).
Stripping length adjustable by setting wire stop, jaws open automatically after stripping, no splay of individual strands.
Adjustable to different insulation cross sections,
strips double-insulation conductors in two steps, no additional adjustment necessary, cuts flexible, stranded and solid conductors for cross sections up to 6mm2 (AWG10).
Precise, self adjusting cable cutter, long working life, improved ergonomic design.
Price Order Code each
7817177 109.68
Order Code Length
2525372 140 mm
2525373 180 mm
Length (in)
5-1/2
7
Price each
13.26
18.02
8915547 4.5-4 mm2
8915555 2.4-10
52.47
0.6-0.8-1-1.2-
1.6-2-2.5
1.8-2.3-2.8-3.8 52.47
120
133819 133812
133811 7486
171660 7277