Page 104 - Buck & Hickman Industrial Supplies 2016
P. 104
Pliers
High Leverage Cutters
High Leverage Diagonal Cutters
For very tough, continuous use. High cutting performance with minimum effort due to optimum co- ordination of the cutting edge angle, transmission ratio and ergonomic handle shape. Precision cutting edges additionally induction hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. Chrome vanadium heavy-duty steel, forged, oil- hardened.
Model number
Cutting Capacity - Copper Wire
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/Hard Metals Cutting Capacity - Piano Wire
Finish
X-Cut Compact Diagonal Cutter
Box-joint design: highest stability with low weight. Doubly supported joint axis for heaviest duty. High cutting capacity with very little effort thanks to the optimum coordination of cutting-edge angle and leverage ratio with laterally staggered pivot point. 20 % less effort required compared to high-leverage diagonal cutters of the same length. Large opening width for thicker cables. Cuts precisely, even through fine copper wires. Compact, low-weight construction. Universally usable, in the assembly, maintenance
and production. Chrome vanadium heavy-duty steel, forged, oil-hardened.
Handle Type Length
Order Code
010119
010120
010121
010122
010123
7402140
2.0 mm
2.0 mm
3.1 mm
1.5 mm
Black atramentized Plastic
140 mm
Model number
74-02-140
74-02-160
74-02-180
74-02-200
74-02-250
7402160
2.5 mm
2.5 mm
3.4 mm
2.0 mm
Black atramentized Plastic
160 mm
7402180
2.7 mm
2.7 mm
3.8 mm
2.2 mm
Black atramentized With multi- component grips 180 mm
74 02 200
3.6 mm
3.0 mm
4.2 mm
2.5 mm
Black atramentized With multi- component grips 200 mm
7402250
3.5 mm
3.5 mm
4.6 mm
3.0 mm
Black atramentized With multi- component grips 250 mm
Price each
16.48
16.96
18.68
19.94
23.85
Cutting Capacity - Hard Wire Cutting Capacity - Medium/ Hard Metals
Cutting Capacity - Piano Wire
Cutting Capacity - Soft Iron Cutting Capacity - Soft Metal Finish
Handle Type
Length
Order Code Model number
2546558 73 05 160
2.7 mm 3.8 mm
2.2 mm
4.8 mm
4.8 mm
Chrome plated
With multi-component grips 160 mm
Price each
27.04
High Leverage Diagonal Cutter
X-Cut Compact Diagonal Cutter
For very tough, continuous use. High cutting performance with minimum effort due to optimum co- ordination of the cutting edge angle, transmission ratio and ergonomic handle shape. Precision cutting edges additionally induction hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. Chrome vanadium heavy-duty steel, forged, oil- hardened.
Box-joint design: highest stability with low weight. Doubly supported joint axis for heaviest duty. High cutting capacity with very little effort thanks to the optimum coordination of cutting-edge angle and leverage ratio with laterally staggered pivot point. 20 % less effort required compared to high-leverage diagonal cutters of the same length. Large opening width for thicker cables. Cuts precisely, even through fine copper wires. Compact, low-weight construction. Universally usable, in the assembly, maintenance
and production. Chrome vanadium heavy-duty steel, forged, oil-hardened.
TwinForce High Performance Diagonal Cutter
Ideal transmission of force due to double-hinged design. Extremely easy cutting with little strain: cuts again 50 % easier than the tried and tested Knipex
high leverage diagonal cutters. Reliably cuts all types of wire, including steel tape. For rough or very fine cutting. Low cutting impact: gentle on hands. The tension
on muscles and tendons is relieved. For comfortable cutting, repetitive cutting or extremely hard cutting jobs. High degree of stability and zero-backlash due to precisely milled forged-in axles. Chrome vanadium heavy-duty steel, forged, oil-hardened.
Model number
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/ Hard Metals
Cutting Capacity - Piano Wire
Finish
Handle Type Length
Order Code Model number
2546551 74 05 160
2546552 74 05 180
2546553 74 05 200
74 05 160 2.5 mm
3.4 mm 2.0 mm
74 05 180 2.7 mm
3.8 mm
2.2 mm
74 05 200 3.0 mm
4.2 mm 2.5 mm
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/ Hard Metals
Cutting Capacity - Piano Wire Cutting Capacity - Soft Iron Cutting Capacity - Soft Metal Finish
Handle Type Length
Order Code Model number
2523731 73 02 160
2.7 mm 3.8 mm
2.2 mm
4.8 mm
4.8 mm
Black atramentized
With multi-component grips 160 mm
Price each
23.63
Chrome plated
With multi-component grips
Model number
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/Hard Metals Cutting Capacity - Piano Wire
Cutting Capacity - Soft Iron
Cutting Capacity - Soft Metal
Length
Order Code Model number
2546554 73 72 180
73 72 180 3.2 mm 4.6 mm 3.0 mm 5.5 mm 5.5 mm 180 mm
38.20
160 mm
180 mm
200 mm
Price each
20.38
22.23
23.32
Price each
86
7421 7240
7429
7427
211402