Page 106 - Buck & Hickman Industrial Supplies 2016
P. 106
Pliers
Bolt Cutter
Concrete Nippers
CoBolt® Compact Bolt Cutters
Precision cutting edges for soft and hard wire as well as piano wire. Cuts components like bolts, nails, rivets, etc. up to 5.2 mm dia.. Exceptional cutting performance with minimum effort because of unsurpassedly
effective lever action design. Cutting edges additionally induction hardened, cutting edge hardness approx.
64 HRC. Chrome vanadium heavy-duty steel, forged, oil-hardened Model: Opening spring and locking device are integrated in the handles also for comfortable work and protected transport.
Model 71 12 200: Features an opening spring with locking device which is integrated in the handles for comfortable working and secure transportation.
Model 71 22 200: Features a 20 angled head with single-sided joint bar and diagonal cutting edge for flush cutting, with space for gripping.
An opening spring with locking device is integrated in the handles for comfortable working and secure transportation.
Concretors’ Nipper
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service
life make these the most widely purchased concretors’ nippers in the world. Cutting edges additionally hardened- cutting edge hardness approx. 61 HRC. High-grade special tool steel, forged, oil-hardened.
Concretors’ Nippers Tower Pincers/Steel Fix-
ers Nippers
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service
life make these the most widely purchased concretors’ nippers in the world. Cutting edges additionally hardened- cutting edge hardness approx. 61 HRC. High-grade special tool steel, forged, oil-hardened.
Model number
Length
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/Hard Metals
Finish
Order Code Model number
2546550 99 00 220
99 00 220 220 mm 1.6 mm 2.4 mm
Black atramentized
Price each
9.08
Model number
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/Hard Metals
Finish
Length
Order Code Model number
2003216 99 00 280
99 00 280 1.6 mm 2.4 mm
Black atramen- tized
280 mm
Price each
10.96
Model number
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/Hard Metals Cutting Capacity - Piano Wire
Cutting Capacity - Soft Iron
Cutting Capacity - Soft Metal
Cutting Capacity - Steel Finish
Handle Type
Length
Order Code Model number
7102200 71 12 200 71 22 200 4.0 mm
5.2 mm 3.6 mm 6.0 mm
4.0 mm
Black atramentized
With slim multi-component grips
200 mm
Price each
010156 7102200 25.77
2003177 71 12 200
2003178 71 22 200
Concrete Nippers
Concrete Nippers
28.97
34.94
High Leverage Concretors’ Nipper
Concretors’ Nipper
To lace concrete reinforcing steel with binding wire from a roll. Wire is twisted and cut in a single pass. High-leverage joint, minimising strain, even when
thick binding wires are used. Extra-slim form for tying deep mounted steel rods. The high damping of the cutting stroke on cutting through the binding wire reduces the strain on tendons and muscles. Cutting edges additionally hardened- cutting edge hardness approx. 61 HRC. High-grade special tool steel, forged, oil-hardened
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service
life make these the most widely purchased concretors’ nippers in the world. Cutting edges additionally hardened- cutting edge hardness approx. 61 HRC. High-grade special tool steel, forged, oil-hardened.
Model number
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/ Hard Metals
Finish
Length
Order Code Model number
2546546 99 10 250
2546547 99 10 300
99 10 250 1.8 mm 3.3 mm
99 10 300 2.0 mm 3.8 mm
Model number
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/ Hard Metals
Finish Handle Type Length
Order Code Model number
80057523 99-01-220
2546549 99 01 250
99-01-220 1.6 mm
2.4 mm
Black atramentized Plastic coated
220 mm
99 01 250 1.6 mm
2.4 mm
Black atramentized Plastic coated
250 mm
Price each
9.51
10.37
Black atramentized
For fast and economic twisting and cutting of tie wire. Long-wearing sharp, additional induction hardened pinching jaws. Smoothed wide handles for easier in hand twisting. Polished surface, vinyl dipped handles. DIN ISO 9242.
Price Order Code Size each
2521425 200mm 9.90
2521426 220mm 10.58
2521427 250mm 12.03
2521428 280mm 13.20
250 mm
300 mm
Price each
13.05
16.28
88
33476
7434
7303 7308
7306
7307