Page 105 - Buck & Hickman Industrial Supplies 2016
P. 105
Pliers
High Leverage Cutters
FatMax Compound Pliers - Diagonal
Bi material handle compound action gives 70% more cutting and gripping power. Ideal for cutting copper, aluminium and piano wire.
End Cutting Nippers
With cutting edges for soft and hard wire. Also suitable for twisting and cutting binding wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 61 HRC. High-grade special tool steel, forged, oil-hardened.
Bolt End Cutting Nipper High Lever Transmission
Compared to conventional lever-assisted end cutting nippers, greater cutting capacity, less effort required and better handling. For all wire classes including piano wire. Exceptionald cutting capacity due to high- leverage joint. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Vanadium electric steel- forged, oil-hardened Model: With slim two-colour multi-component sleeves without collar for better handling and easier transport. With large contact surface on the handles for better allotment of pressure and more comfort at work.
Order Code Part Number
2525926 FMHT0-70814
Price Overall Length each
200 mm 18.22
68 01 180 3.2 mm 2.5 mm 3.2 mm
4.0 mm
Black atramentized Plastic coated
Model number
Cutting Capacity - Copper Wire Cutting Capacity - Hard Wire
Cutting Capacity - Medium/ Hard Metals
Cutting Capacity - Soft Iron Finish
Handle Type Length
Order Code Model number
2003175 68 01 180
4501105 68-01-200
68-01-200 4.0 mm 2.8 mm 3.5 mm
180 mm
200 mm
13.13
Model number
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/ Hard Metals
Cutting Capacity - Piano Wire Finish
Handle Type Length
Order Code Model number
61 02 200 3.5 mm 4.0 mm
3.0 mm
Black atramentized
With slim multi-component grips
200 mm
Price each
33.64
Price each
9.42
HD End Cutting Nippers, C60 For Hard Wire
For hardened steel wire (piano wire). Polished surface, vinyl dipped handles. DIN ISO 5748.
Order Code Size
2521429 160mm
2521430 200mm
End Cutting Nippers
Price each
15.63
18.83
80085459
61 02 200
High Leverage End Cutting Nippers
End Cutting Nippers
With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, oil-hardened.
With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, oil-hardened.
Model number
Cutting Capacity - Copper Wire Cutting Capacity - Hard Wire
Cutting Capacity - Medium/ Hard Metals
Cutting Capacity - Piano Wire Cutting Capacity - Soft Iron Finish
Handle Type Length
Order Code Model number
1569783 67 01 160
1569811 67 01 200
67 01 160 4.5 mm 2.5 mm 3.4 mm
2.0 mm
4.5 mm
Black atramentized Plastic coated
Fatmax® Compound Action Plier– End Cutting
70% more cutting and gripping power than standard pliers
Ideal for very close cropping of wire, nails and fasteners Bi Material handles
Ground finish to prevent chipping
Forged high grade steel construction for a longer working life
Price Order Code Part Number each
2525928 FMHT0-71851 18.26
67 01 200 5.0 mm 3.0 mm 3.8 mm
Model number
Cutting Capacity - Copper Wire
Cutting Capacity - Hard Wire Cutting Capacity - Medium/ Hard Metals
Cutting Capacity - Piano Wire Cutting Capacity - Soft Iron Finish
Handle Type Length
Order Code Model number
010113 6705160
010114 67 05 200
6705160 4.5 mm
2.5 mm 3.4 mm
2.0 mm
4.5 mm
Chrome plated
With multi- component grips
160 mm
67 05 200 5.0 mm
3.0 mm 3.8 mm
2.5 mm
5.0 mm
Chrome plated
With multi- component grips
200 mm
Price each
23.77
28.35
2.5 mm 5.0 mm
160 mm
200 mm
Price each
17.84
22.02
87
7236
33477 200310
7466
7463
518699
7468