Page 103 - Buck & Hickman Industrial Supplies 2016
P. 103

Pliers
Diagonal Cutters Specialist
High Leverage Cutters
Knipex diagonal cutters for plastics and lead
Non-bevelled diagonal cutters for flush cutting sprues off plastic components or soft materials such as lead. With opening spring for comfortable, repetitive working. Forged from vanadium electric steel, oil-hardened and tempered. Model 72-51-160 is specific for cutting fibre optics and glass fibre cable.
Diagonal Cutters For Plastics and Lead
Cutting face flush ground. Non-bevelled, for separating moulded plastic components from sprues. Cuts soft materials such as lead in a flush cut. With opening spring. Vanadium electric steel- forged, oil-hardened.
1520 G Power Side Cutting Pliers
Power cutter with centric precision cutting edges Finish: Black finish anti-corrosion treated
Material: High performance alloy steel, handles in 2-component thermoplastic elastomer surface on tough polypropylene which gives a superior grip
Forged with cutting edges for piano, hard and soft wire High leverage giving exceptional cutting performance with minimum effort
The precision cutting edges are additionally induction hardened 63-64 HRC
Model number Cutter Angle Length (mm) Handle Type
Order Code Model number
1569759 72 01 160
72 01 160 0 deg 160 Plastic
Model number Angle ° Handle Type Length
72 11 160
45°
Plastic coated 160 mm
72 21 160
85°
Plastic coated 160 mm
24.11
27.55
Price each
33.69
Price each
15.59
Order Code Size
2518318 210mm
Cutting Capacity
3.8 mm
Order Code Model number
2003179 72 11 160
2003180 72 21 160
Piano Wire Cutting
Price each
Diagonal Cutters For Plastics and Lead
HD Diagnoal Cutter - 160 mm
Side Cutter High Leverage
Specially developed for cutting fibre optics (glass fibre cables). Cutting face flush ground. Cutting edges additionally induction hardened. With opening spring. Vanadium electric steel- forged, oil-hardened.
Polished surface, vinyl dipped handles. For soft and piano wire. Optimised power joint saves cutting force by 20%. Precision cutting edges for hardest and enduring use. DIN ISO 5749.
Price Order Code each
2525375 17.30
ISO 5749.
Finish: Nickel-chrome plated, anti-corrosion treated. Material: High performance alloy steel.
ErgoTM handles with 2-component combination. Induction hardened cutting edges.
Equipped with a return spring featuring an on/off function.
Price Order Code Size each
Model number Angle ° Handle Type Length
Order Code Model number
1569779 72 51 160
72 51 160 90° Plastic 160 mm
80016223
200 mm ***
Price each
18.02
85
7430 133681
171662 7431
PO-543640 8670


































































































   101   102   103   104   105