Page 102 - Buck & Hickman Industrial Supplies 2016
P. 102
Pliers
Diagonal Cutting
Diagonal Cutters Specialist
Diagonal Cutters
The essential cutting tool for versatile use. High quality material and precise workmanship for long service
life. Precision cutting edges additionally induction hardened (cutting edge hardness approx. 62 HRC) for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Narrow head style for use in confined areas. Vanadium electric steel- forged, oil-hardened.
Model number
Cutting Capacity - Copper Wire
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/Hard Metals Cutting Capacity - Soft Iron
Finish
Handle Type
Length
Order Code
2546555
2546556
2546557
70 05 140
4.0 mm
1.8 mm
2.5 mm
4.0 mm
Chrome plated
With multi-component grips
140 mm
70 05 160
4.0 mm
2.0 mm
2.8 mm
4.0 mm
Chrome plated
With multi-component grips
160 mm
70 05 180
4.0 mm
2.5 mm
3.0 mm
4.0 mm
Chrome plated
With multi-component grips
180 mm
Price each
15.38
16.07
17.60
2101PG Side Cutting Pliers
Side cutting pliers developed according to the scientific ERGOTM process
Dimensions according to ISO 5749
Finish: Black finish, anti-corrosion treated
Material: High performance alloy steel. ERGO handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip Induction hardened cutting edges
Full flush cutting edge without bevelling which is designed to smoothly cut all kinds of plastic parts such as the flash of plastic component
Screw joint that provides excellent running and accurate alignment of the cutting edges
Round shaped jaws give improved accessibility in confined spaces
Equipped with a return spring featuring an on/off function
Max cutting capacity: Cu 1.5 mm and plastic material PA (Nylon) 3 mm
Price Order Code Capacity Cutting Plastic Length each
2518319 3 mm 160 mm 30.84
Model number
70 05 140
70 05 160
70 05 180
Diagonal cutting nippers
Chrome finish with ergonomic grips with return spring. High frequency treated cutting edges ensure durable cut quality for hard wire up to 200kg/mm2.
Cutting Order Code Capacity
010411 1.4 mm
010412 1.6 mm
010413 1.8 mm
010414 2 mm
Length (mm) Length (in)
145 5-3/4
160 6-1/4
180 7
200 8
Price each
21.37
22.57
26.25
28.52
Diagonal Insulation Cutting
Diagonal Insulation Strippers
Ergo Side Cutter Hd 21Hdg
Heavy duty side cutting pliers developed according to the scientific ERGOTM process
ISO 5749.
Finish: Black finish, anti-corrosion treated
Material: High performance alloy steel, ERGOTM handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip
Induction hardened cutting edges. Heavy-duty cutting edge. Screw joint that provides excellent running and accurate alignment of the cutting edges. The distance from the joint to the centre of the cutting edges is reduced: Giving greater leverage and increased cutting capacity. Metal frame designed to enhance accessibility in confined spaces. Equipped with a patented return spring featuring an on/off function.
IP: Industrial packed
For electrical installation work. Precision stripping holes for single (solid) conductors of 1.5 and 2.5 mm. Induction hardened precision blades, cutting edge hardness approx. 60 HRC. Vanadium electric steel- forged, oil-hardened.
Model number
Area Wire Size (max)
Area Wire Size (min)
Cutting Capacity
Cutting Capacity - Medium/Hard Metals Finish
Handle Type
Length
Stripping Capacity
Wire Size - AWG
14 22 160 2.5 mm2 1.5 mm2 4 mm
1.5 mm
Black atramentized
With multi-component grips 160 mm
1.5 + 2.5 mm2
15 + 13
Order Code Capacity
2524048 2.25 mm
2524050 2.5 mm
2524052 2.75 mm
2524054 3.0 mm
Price Length each
140 mm 23.17
160 mm 23.68
180 mm 25.04
200 mm 29.31
Order Code
875727
Model number
14 22 160
Price each
22.53
84
7484 133684 7462
41282
8749