Page 1027 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1027
Industrial Hose
AIRDUC® PUR 355 AS
Abrasion resistant and antistatic suction and transport hose; PUR < 109 Ω, heavy, smooth interior|Applications: plastic industry, conveying of granulates and powders: granulate conveying devices, vacuum hoppers/ conveyors, suction conveyors, dosing systems, bulk-bag (big bag)-charging and discharging, shredders, mills, extruders, injection moulding machines; printed circuit board drilling machines (PCB); powder spraying, powder coating: e.g. printing industry; printing machines, air supply: air supply cabinets, offset printing machines; industrial vacuum cleaners, vacuum cleaners; extraction or conveying in explosion hazard areas, electrostatic discharging hoses, antistatic hoses, electrically conductive hoses; agricultural industry, conveying of seed and fertilizers: seeding machines, seed drills, drilling machines; agricultural industry: pneumatic grain conveyer; construction industry, road milling machine; wood dust extraction (DIN4102-B1): wood dust, wood chips, furniture production, saw mills; wood dust extraction (DIN4102-B1): vertical panel saws, saws, woodworking machinery, edge processing machines, parquet flooring grinding machines; raw material conveying hose for powders, granulates, sand, quartz, gravel, shards and chips/ shavings; compressors, side channel blowers, vacuum pumps, pressure pumps, pumps; paper mills, paper and pulp industry, packaging machines: edge strip suctioning system/ edge trim exhaust systems; shot blasting/ sand blasting return e.g. at blasting chambers, ship yards; surface preparation: shot blasting/ sand blasting return e.g. at stripping machines, flooring preparation machines, grinding machines; municipal vehicles: sweepers, small street sweeping machines, large street sweeping machines; municipal vehicles: lawn mowers, mowing machines, slope mowers, leaf blowers/ leaf collectors; vacuum lifting devices, vacuum handling systems.
Properties: according to TRBS 2153: permanently conductive wall due to non-migrating permanentantistatic agent: Electrical and surface resistance
Hose Inside Diameter
13 mm
16 mm
18 mm
20 mm
22 mm
25 mm
30 mm
32 mm
35 mm
38 mm
40 mm
42 mm
45 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
80 mm
90 mm
100 mm
110 mm
115 mm
120 mm
125 mm
130 mm
140 mm
150 mm
160 mm
170 mm
175 mm
180 mm
200 mm
225 mm
250 mm
275 mm
280 mm
300 mm
315 mm
325 mm
350 mm
375 mm
400 mm
450 mm
500 mm
Hose Outside Diameter
20 mm
23 mm
25 mm
27 mm
29 mm
32 mm
40 mm
42 mm
45 mm
48 mm
50 mm
52 mm
55 mm
60 mm
65 mm
70 mm
75 mm
81 mm
86 mm
91 mm
101 mm
111 mm
121 mm
126 mm
131 mm
136 mm
141 mm
151 mm
161 mm
171 mm
181 mm
186 mm
191 mm
213 mm
238 mm
263 mm
288 mm
293 mm
313 mm
328 mm
338 mm
363 mm
388 mm
413 mm
463 mm
514 mm
Minimum Bend Radius
13.5 mm
15 mm
16 mm
17 mm
18 mm
19.5 mm
25 mm
26 mm
27.5 mm
29 mm
30 mm
31 mm
32.5 mm
35 mm
37.5 mm
40 mm
42.5 mm
62 mm
65.5 mm
69 mm
76 mm
83 mm
90 mm
93.5 mm
97 mm
100.5 mm
104 mm
111 mm
118 mm
125 mm
132 mm
135.5 mm
139 mm
156 mm
173.5 mm
191 mm
208.5 mm
212 mm
226 mm
236.5 mm
243.5 mm
261 mm
278.5 mm
296 mm
331 mm
367 mm
Maximum Working Pressure (Bar)
4.5
4.3
4.25
4.1
3.91
3.655
3.45
3.26
3.11
3.08
3.05
2.91
2.73
2.45
2.25
2.06
1.91
1.78
1.66
1.56
1.3
1.25
1.14
1.09
1.05
1.01
0.965
0.9
0.84
0.785
0.74
0.72
0.7
0.63
0.56
0.51
0.46
0.45
0.42
0.405
0.385
0.36
0.34
0.32
0.28
0.255
maximum Price
Order Code
C3475789
C1885935
C1132774
C1134264
C3476017
C1124670
C3476120
C1132274
C3476202
C2944693
C2153046
C2527898
C2152845
C1216046
C3476380
C6036524
C3476439
C1128042
C3476486
C1131714
C1132008
C1131865
C3475664
C3475685
C1128763
C1137862
C3475776
C1130295
C1130379
C3475864
C3475894
C3475910
C3475928
C3475956
C3476004
C3476026
C2864821
C3476081
C3476101
C3476131
C1132427
C3476186
C3476214
C2864825
C3476299
C3476335
Part Number
355-0013-0000
355-0016-0000
355-0018-0000
355-0020-0000
355-0022-0000
355-0025-0000
355-0030-0000
355-0032-0000
355-0035-0000
355-0038-0000
355-0040-0000
355-0042-0000
355-0045-0000
355-0050-0000
355-0055-0000
355-0060-0000
355-0065-0000
355-0070-0000
355-0075-0000
355-0080-0000
355-0090-0000
355-0100-0000
355-0110-0000
355-0115-0000
355-0120-0000
355-0125-0000
355-0130-0000
355-0140-0000
355-0150-0000
355-0160-0000
355-0170-0000
355-0175-0000
355-0180-0000
355-0200-0000
355-0225-0000
355-0250-0000
355-0275-0000
355-0280-0000
355-0300-0000
355-0315-0000
355-0325-0000
355-0350-0000
355-0375-0000
355-0400-0000
355-0450-0000
355-0500-0000
vacuum (bar)
1
1
1
1
1
1
0.98
0.97
0.97
0.95
0.95
0.94
0.94
0.93
0.88
0.81
0.75
0.67
0.615
0.56
0.425
0.39
0.36
0.335
0.315
0.295
0.27
0.24
0.2
0.185
0.17
0.155
0.15
0.135
0.11
0.085
0.08
0.075
0.07
0.065
0.065
0.055
0.05
0.045
0.035
0.03
Weight Per Mtr
0.14 kg
0.16 kg
0.17 kg
0.23 kg
0.25 kg
0.28 kg
0.42 kg
0.44 kg
0.48 kg
0.52 kg
0.54 kg
0.56 kg
0.6 kg
0.66 kg
0.72 kg
0.78 kg
0.84 kg
0.98 kg
1.05 kg
1.11 kg
1.25 kg
1.49 kg
1.63 kg
1.68 kg
1.77 kg
1.84 kg
1.91 kg
2.03 kg
2.41 kg
2.56 kg
2.72 kg
2.79 kg
2.87 kg
3.12 kg
3.5 kg
3.88 kg
4.26 kg
4.33 kg
5.16 kg
5.41 kg
5.58 kg
6 kg
6.42 kg
8.02 kg
9 kg
10 kg
each €
18,85
14,75
19,25
19,58
21,71
20,60
22,45
22,81
22,31
24,63
21,03
27,95
27,95
30,56
31,90
30,46
36,55
37,90
41,60
42,08
43,99
65,69
64,73
67,87
78,60
83,85
83,65
98,50
96,45
99,23
108,43
113,75
116,75
120,21
158,15
176,78
191,42
197,90
206,53
218,82
227,02
247,85
286,12
336,40
392,79
436,41
10
www.brammer.biz
1015
Process
Images For Illustrative Purposes Only
51540

