Page 1026 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1026
Industrial Hose
AIRDUC® PUR 351 MHF
Abrasion resistant suction and transport hose; Medium-heavy, smooth interior|Applications: food industry, pharmaceutical industry (FDA, EU guideline): foodstuff, pharmaceutical; foodstuff conveying of: dry, aqueous and acid food (rice, dry food, cereals, sugar, milk powder, powders, coffee, tea, grains, flour, frozen foods), alcohol
< 20 %, fatty foodstuff, milk and milk products, dry foodstuff with fatty substances at its surface; food industry, pharmaceutical industry: vacuum conveying devices, vacuum hoppers, suction conveyors, dosing systems, pelleting machines/ tablet presses; food industry, pharmaceutical industry: mixer, dryer, packaging machines, bulk- bag (big bag)-charging and discharging, mills; printed circuit board drilling machines (PCB); printing machines, air supply: air supply cabinets, offset printing machines; industrial vacuum cleaners, vacuum cleaners; extraction units, dedusting systems, filter systems, oil dust extraction: fixed installed, mobile; animal stalls, animal sheds: feeding stuff conveying, feedstuff plants; wood dust extraction (DIN4102-B1): wood dust, wood chips, furniture production, saw mills; wood dust extraction (DIN4102-B1): vertical panel saws, saws, woodworking machinery, edge processing machines, parquet flooring grinding machines; compressors, side channel blowers, vacuum pumps, pressure pumps, pumps; paper mills, paper and pulp industry: waste water, extraction air; shot blasting/ sand blasting return e.g. at blasting chambers, ship yards; surface preparation: shot blasting/ sand blasting return e.g. at stripping machines, flooring preparation machines, grinding machines; medical devices/ medical technology, healthcare sector: cable protection conduit, air supply hose, extraction hose; municipal vehicles: sweepers, small street sweeping machines, large street sweeping machines; municipal vehicles: lawn mowers, mowing machines, slope mowers, leaf blowers/ leaf collectors; scrubber, floor cleaning machines. Properties: medium-heavy model, highly abrasion-proof (abrasion resistance about 2.5 to 5 times better than most rubber materials and about 3 to 4 times better than most soft PVC´s)
, smooth interior, optimized flow properties, flexible, high tensile strength and tear resistant, polyurethane complies with: FDA 21 CFR 177.2600 and 178.2010, EC guideline 2002/72/EC incl. the amendment 2008/39/EC and 975/2009, German guideline XXXIX BfR polyurethane, approved by an independent testing laboratory for the complete hose, acc. to EU Directive 2002/72/EC, incl. amending Directive 975/2009 and Regulation No.10/2011, microbe and hydrolysis resistant, good resistance to oil, gasoline and chemicals, good resistance to UV and ozone, very good low temperature flexibility (better than comparable ester-polyurethanes), small bending radiuses, kink-proof
, free of softener and halogen, gas and liquid tight, flame-retardant according to: UL94-HB, conform to RoHS guideline, according to German TRBS 2153 (formerly BGR 132): capable of electro-static discharge by grounding the spiral, recommended for many applications with the exception of inflammable bulk materials.
Temperature Range: -40°C to 90°C; short time to 125°C. Delivery variants: further diameters and lengths available on request, transparent (standard), special colours: partially coloured, completely coloured, customer-specific product marking, wall: „bioplastic“ material derived from renewable raw materials without food applicability and without UL approval, as a pre-assembled hose system with CONNECT connectors, customised connectors
Hose Inside Diameter
25 mm
30 mm
32 mm
35 mm
38 mm
40 mm
45 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
80 mm
90 mm
100 mm
110 mm
115 mm
120 mm
125 mm
130 mm
140 mm
150 mm
160 mm
170 mm
175 mm
180 mm
200 mm
225 mm
250 mm
275 mm
280 mm
300 mm
315 mm
325 mm
350 mm
375 mm
400 mm
450 mm
500 mm
Hose Outside Diameter
32 mm
38 mm
40 mm
43 mm
46 mm
48 mm
53 mm
58 mm
63 mm
68 mm
73 mm
79 mm
84 mm
89 mm
99 mm
109 mm
119 mm
124 mm
129 mm
134 mm
139 mm
149 mm
159 mm
169 mm
179 mm
184 mm
189 mm
209 mm
234 mm
259 mm
284 mm
289 mm
309 mm
324 mm
334 mm
359 mm
384 mm
409 mm
459 mm
509 mm
Minimum Bend Radius
22.5 mm
27 mm
28 mm
29.5 mm
32 mm
33 mm
35.5 mm
39 mm
41.5 mm
45 mm
47.5 mm
52 mm
54.5 mm
58 mm
64 mm
70 mm
76 mm
78.5 mm
82 mm
84.5 mm
88 mm
94 mm
100 mm
106 mm
110 mm
114.5 mm
118 mm
130 mm
144.5 mm
160 mm
174.5 mm
178 mm
190 mm
198.5 mm
204.5 mm
220 mm
236.5 mm
250 mm
283 mm
315 mm
Maximum Working Pressure (Bar)
2.69
2.26
2.12
1.94
1.795
1.71
1.525
1.37
1.255
1.15
1.06
0.99
0.92
0.86
0.77
0.69
0.63
0.605
0.58
0.56
0.535
0.495
0.46
0.435
0.41
0.4
0.385
0.35
0.31
0.28
0.255
0.25
0.23
0.22
0.215
0.2
0.185
0.17
0.155
0.14
maximum Price
10
Order Code
C3476048
C1134428
C1216487
C3476201
C2944655
C1134414
C2990712
C1134215
C3476379
C1132562
C1132335
C1137903
C2138504
C1132708
C1182615
C2944755
C1131565
C2944662
C3475707
C1127806
C1132884
C1131770
C1130582
C2772946
C3475893
C3475909
C3475926
C1127773
C3476002
C2981558
C3476067
C3476080
C3476099
C3476130
C3476149
C3209147
C3476213
C3476253
C3476298
C3476334
Part Number
351-0025-0000
351-0030-0000
351-0032-0000
351-0035-0000
351-0038-0000
351-0040-0000
351-0045-0000
351-0050-0000
351-0055-0000
351-0060-0000
351-0065-0000
351-0070-0000
351-0075-0000
351-0080-0000
351-0090-0000
351-0100-0000
351-0110-0000
351-0115-0000
351-0120-0000
351-0125-0000
351-0130-0000
351-0140-0000
351-0150-0000
351-0160-0000
351-0170-0000
351-0175-0000
351-0180-0000
351-0200-0000
351-0225-0000
351-0250-0000
351-0275-0000
351-0280-0000
351-0300-0000
351-0315-0000
351-0325-0000
351-0350-0000
351-0375-0000
351-0400-0000
351-0450-0000
351-0500-0000
vacuum (bar)
0.495
0.475
0.46
0.44
0.43
0.42
0.385
0.365
0.33
0.285
0.255
0.21
0.195
0.175
0.155
0.12
0.11
0.105
0.105
0.085
0.085
0.085
0.075
0.065
0.065
0.055
0.055
0.055
0.04
0.02
0.02
0.02
0.02
0.02
0.015
0.015
0.01
0.01
0.01
0.01
Weight Per Mtr
0.2 kg
0.26 kg
0.28 kg
0.3 kg
0.32 kg
0.34 kg
0.38 kg
0.41 kg
0.45 kg
0.49 kg
0.53 kg
0.59 kg
0.64 kg
0.68 kg
0.75 kg
0.97 kg
1.06 kg
1.11 kg
1.16 kg
1.2 kg
1.25 kg
1.34 kg
1.52 kg
1.61 kg
1.71 kg
1.76 kg
1.81 kg
2 kg
2.16 kg
2.39 kg
2.63 kg
2.67 kg
2.86 kg
3 kg
3.1 kg
3.33 kg
3.9 kg
4.27 kg
4.8 kg
5.33 kg
each €
21,22
20,90
20,45
19,49
15,72
16,70
21,15
18,01
23,40
24,74
23,97
29,21
26,64
23,44
28,07
38,30
36,70
40,35
44,31
45,66
44,37
45,47
52,75
56,70
60,65
59,58
63,15
72,34
77,02
92,35
96,09
96,09
107,75
109,53
114,15
125,64
136,98
170,58
202,38
223,68
1014
www.brammer.biz
Process
51536

