Page 1025 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1025
Industrial Hose
Hose Inside Diameter
275 mm 280 mm 300 mm 315 mm 325 mm 350 mm 400 mm 450 mm 500 mm
Hose Outside Diameter
282 mm 287 mm 307 mm 322 mm 332 mm 357 mm 407 mm 457 mm 507 mm
Minimum Bend Radius
172.5 mm 176 mm 188 mm 196.5 mm 202.5 mm 218 mm 248 mm 281 mm 313 mm
Maximum Working Pressure (Bar)
0.21 0.205 0.19 0.18 0.175 0.165 0.145 0.13 0.115
maximum Price
Order Code
C3476065 C3476078 C3476097 C3175232 C3476147 C3476184 C3476251 C3476296 C3476332
Part Number
350-0275-0000 350-0280-0000 350-0300-0000 350-0315-0000 350-0325-0000 350-0350-0000 350-0400-0000 350-0450-0000 350-0500-0000
vacuum (bar)
0.02 0.02 0.02 0.015 0.015 0.015 0.01 0.01 0.01
Weight Per Mtr
2.54 kg 2.59 kg 2.77 kg 2.9 kg 2.99 kg 3.22 kg 4.17 kg 4.69 kg 5.2 kg
each €
69,73 69,73 78,25 79,50 82,89 91,18
107,62 146,90 162,29
AIRDUC® PUR 351 EC
Abrasion resistant and electrically conductive suction and transport hose; PUR < 103 Ω, medium-heavy, smooth interior|Applications: industrial vacuum cleaners, vacuum cleaners; extraction or conveying in explosion hazard areas, electrostatic discharging hoses, antistatic hoses, electrically conductive hoses.
Properties- according to German TRBS 2153 electrically conductive wall: Electrical and surface resistance
Order Code
C3476047
C3476119
C3476161
C3476200
C1679948
C2667157
C3476309
C2844674
C3476378
C2494955
C3476438
C2844682
C3476484
C3476523
C3476564
C2944644
C3475662
C3475684
C3475706
C3475726
C3475775
C3475800
C3475823
C3475862
C3475892
C3475908
C3475925
C3475954
C3476001
C3476024
C3476066
C3476079
C3476098
C3476129
C3476148
C3476185
C3476252
C3476297
C3476333
Part Number
351-0025-1003
351-0030-1003
351-0032-1003
351-0035-1003
351-0038-1003
351-0040-1003
351-0045-1003
351-0050-1003
351-0055-1003
351-0060-1003
351-0065-1003
351-0070-1003
351-0075-1003
351-0080-1003
351-0090-1003
351-0100-1003
351-0110-1003
351-0115-1003
351-0120-1003
351-0125-1003
351-0130-1003
351-0140-1003
351-0150-1003
351-0160-1003
351-0170-1003
351-0175-1003
351-0180-1003
351-0200-1003
351-0225-1003
351-0250-1003
351-0275-1003
351-0280-1003
351-0300-1003
351-0315-1003
351-0325-1003
351-0350-1003
351-0400-1003
351-0450-1003
351-0500-1003
Hose Inside Diameter
25 mm
30 mm
32 mm
35 mm
38 mm
40 mm
45 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
80 mm
90 mm
100 mm
110 mm
115 mm
120 mm
125 mm
130 mm
140 mm
150 mm
160 mm
170 mm
175 mm
180 mm
200 mm
225 mm
250 mm
275 mm
280 mm
300 mm
315 mm
325 mm
350 mm
400 mm
450 mm
500 mm
Hose Outside Diameter
32 mm
38 mm
40 mm
43 mm
46 mm
48 mm
53 mm
58 mm
63 mm
68 mm
73 mm
79 mm
84 mm
89 mm
99 mm
109 mm
119 mm
124 mm
129 mm
134 mm
139 mm
149 mm
159 mm
169 mm
179 mm
184 mm
189 mm
209 mm
234 mm
259 mm
284 mm
289 mm
309 mm
324 mm
334 mm
359 mm
409 mm
459 mm
509 mm
Minimum Bend Radius
22.5 mm
27 mm
28 mm
29.5 mm
32 mm
33 mm
35.5 mm
39 mm
41.5 mm
45 mm
47.5 mm
52 mm
54.5 mm
58 mm
64 mm
70 mm
76 mm
78.5 mm
82 mm
84.5 mm
88 mm
94 mm
100 mm
106 mm
110 mm
114.5 mm
118 mm
130 mm
144.5 mm
160 mm
174.5 mm
178 mm
190 mm
198.5 mm
204.5 mm
220 mm
250 mm
283 mm
315 mm
Maximum Working Pressure (Bar)
2.285
1.92
1.8
1.65
1.525
1.455
1.295
1.165
1.065
0.98
0.9
0.84
0.78
0.73
0.655
0.585
0.535
0.515
0.495
0.475
0.455
0.42
0.39
0.37
0.35
0.34
0.33
0.3
0.265
0.24
0.215
0.215
0.195
0.185
0.185
0.17
0.145
0.13
0.12
maximum vacuum (bar)
0.46
0.44
0.43
0.41
0.4
0.39
0.36
0.34
0.305
0.265
0.235
0.195
0.18
0.165
0.145
0.115
0.1
0.095
0.085
0.075
0.075
0.075
0.07
0.06
0.06
0.05
0.05
0.05
0.035
0.02
0.02
0.02
0.015
0.015
0.015
0.015
0.01
0.01
0.01
Weight Per Mtr
0.2 kg
0.26 kg
0.28 kg
0.3 kg
0.32 kg
0.34 kg
0.38 kg
0.41 kg
0.45 kg
0.49 kg
0.53 kg
0.57 kg
0.61 kg
0.65 kg
0.73 kg
0.79 kg
0.87 kg
0.91 kg
0.94 kg
0.98 kg
1.03 kg
1.09 kg
1.33 kg
1.41 kg
1.5 kg
1.55 kg
1.59 kg
1.76 kg
2.2 kg
2.43 kg
2.63 kg
2.67 kg
2.86 kg
3 kg
3.1 kg
3.33 kg
4.27 kg
4.8 kg
5.33 kg
Price each €
26,91
32,20
32,20
32,20
32,20
35,14
33,38
34,83
36,66
37,74
40,47
44,42
44,16
45,42
46,60
60,85
61,13
63,94
66,38
71,02
73,83
75,38
83,63
89,86
96,24
98,86
100,13
113,82
127,97
146,12
159,90
159,90
170,77
182,21
189,90
208,93
246,95
336,81
372,34
10
www.brammer.biz
1013
Process
Images For Illustrative Purposes Only
51538

