Page 1028 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1028
Industrial Hose
AIRDUC® PUR 355 MHF
Abrasion resistant and microbe/ hydrolysis resistant suction and transport hose (FDA); Heavy, smooth interior|Applications: food industry, pharmaceutical industry (FDA, EU guideline): foodstuff, pharmaceutical; foodstuff conveying of: dry, aqueous and acid food (rice, dry food, cereals, sugar, milk powder, powders, coffee, tea, flour, frozen foods), alcohol < 20 %, fatty foodstuff, milk products, dry foodstuff with fatty substances
at its surface; food industry, pharmaceutical industry: vacuum conveying devices, vacuum hoppers, suction conveyors, dosing systems, pelleting machines/ tablet presses; food industry, pharmaceutical industry: mixer, dryer, packaging machines, bulk-bag (big bag)-charging and discharging, mills; animal feed transport; airport, airplane, rail vehicles, train, trains, railways, boats, ships/ vessels, yachts: toilet discharging/ disposal; industrial vacuum cleaners; agricultural industry: pneumatic grain conveyer; animal stalls, animal sheds: feeding stuff conveying, feedstuff plants; paper mills, paper and pulp industry: waste water, extraction air; industrial washing machines: washing water hose. Properties: heavy model; highly abrasion-proof (abrasion resistance about 2.5 to 5 times better than most rubber materials and about 3 to 4 times better than most soft PVC ś ); smooth interior; optimized flow properties; flexible with low weight; increased pressure and vacuum resistance; high tensile strength and tear resistant; polyurethane complies with: FDA 21CFR 177.2600 and 178.2010, EC guideline 2002/72/EC incl. the amendment 2008/39/EC and 975/2009, German guideline XXXIX BfR polyurethane; approved by an independent testing laboratory for the complete hose, acc. to EU Directive 2002/72/EC, incl. amending Directive 975/2009 and Regulation No. 10/2011; microbe and hydrolysis resistant; good resistance to oil, gasoline and chemicals; good resistance to UV and ozone; very good low temperature flexibility (better than comparable ester-polyurethanes); small bending radiuses; kink-proof; free of softener and halogen; gas and liquid tight; flame-retardant according to: UL94-V2; conform to RoHS guideline; according to German TRBS 2153 (formerly BGR 132): capable of electro-static discharge by grounding the spiral, recommended for many applications with the exception of inflammable bulk materials. Temperature Range: -40°C to 90°C; short time to 125°C.
Delivery variants: further diameters and lengths available on request; transparent (standard); special colours: partially coloured, completely coloured; customer-specific product marking; wall: „bioplastic“ material derived from renewable raw materials without food applicability and without UL approval; as a pre-assembled hose system with CONNECT connectors; customised connectors.
Hose Inside Diameter
16 mm
18 mm
20 mm
22 mm
25 mm
30 mm
32 mm
35 mm
38 mm
40 mm
42 mm
45 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
80 mm
90 mm
100 mm
110 mm
115 mm
120 mm
125 mm
130 mm
140 mm
150 mm
160 mm
170 mm
175 mm
180 mm
200 mm
225 mm
250 mm
275 mm
280 mm
300 mm
315 mm
325 mm
350 mm
400 mm
450 mm
500 mm
Hose Outside Diameter
23 mm
25 mm
27 mm
29 mm
32 mm
40 mm
42 mm
45 mm
48 mm
50 mm
52 mm
55 mm
60 mm
65 mm
70 mm
75 mm
81 mm
86 mm
91 mm
101 mm
111 mm
121 mm
126 mm
131 mm
136 mm
141 mm
151 mm
161 mm
171 mm
181 mm
186 mm
191 mm
213 mm
238 mm
263 mm
288 mm
293 mm
313 mm
328 mm
338 mm
363 mm
413 mm
463 mm
514 mm
Minimum Bend Radius
15 mm
16 mm
17 mm
18 mm
19.5 mm
25 mm
26 mm
27.5 mm
29 mm
30 mm
31 mm
32.5 mm
35 mm
37.5 mm
40 mm
42.5 mm
62 mm
65.5 mm
69 mm
76 mm
83 mm
90 mm
93.5 mm
97 mm
100.5 mm
104 mm
111 mm
118 mm
125 mm
132 mm
135.5 mm
139 mm
156 mm
173.5 mm
191 mm
208.5 mm
212 mm
226 mm
236.5 mm
255.5 mm
261 mm
296 mm
331 mm
367 mm
Maximum Working Pressure (Bar)
4.085
4
3.895
3.715
3.47
3.28
3.095
2.955
2.925
2.9
2.765
2.595
2.33
2.14
1.955
1.815
1.69
1.575
1.48
1.235
1.19
1.085
1.035
1
0.96
0.915
0.855
0.8
0.745
0.705
0.685
0.665
0.6
0.53
0.485
0.435
0.43
0.4
0.385
0.365
0.34
0.305
0.265
0.24
maximum Price
10
Order Code
C3475884
C3475945
C3475988
C3476019
C3476050
C3476122
C3476164
C3476204
C3476226
C3476273
C3476289
C1134347
C1132372
C3476382
C3476408
C3476441
C3476469
C3476488
C1132124
C2942990
C1422236
C3475666
C3475687
C3475709
C3475729
C3475778
C3475803
C3475826
C3475866
C3475896
C3475912
C3475930
C3475958
C3476007
C3476028
C3476069
C3476084
C3476103
C3476133
C3476151
C3476188
C3476256
C3476301
C3476337
Part Number
355-0016-1001
355-0018-1001
355-0020-1001
355-0022-1001
355-0025-1001
355-0030-1001
355-0032-1001
355-0035-1001
355-0038-1001
355-0040-1001
355-0042-1001
355-0045-1001
355-0050-1001
355-0055-1001
355-0060-1001
355-0065-1001
355-0070-1001
355-0075-1001
355-0080-1001
355-0090-1001
355-0100-1001
355-0110-1001
355-0115-1001
355-0120-1001
355-0125-1001
355-0130-1001
355-0140-1001
355-0150-1001
355-0160-1001
355-0170-1001
355-0175-1001
355-0180-1001
355-0200-1001
355-0225-1001
355-0250-1001
355-0275-1001
355-0280-1001
355-0300-1001
355-0315-1001
355-0325-1001
355-0350-1001
355-0400-1001
355-0450-1001
355-0500-1001
vacuum (bar)
1
1
1
0.95
0.9
0.88
0.875
0.87
0.865
0.855
0.845
0.845
0.835
0.79
0.73
0.675
0.605
0.555
0.505
0.385
0.355
0.325
0.3
0.28
0.265
0.24
0.215
0.18
0.165
0.15
0.14
0.135
0.12
0.1
0.075
0.07
0.07
0.065
0.055
0.055
0.05
0.04
0.03
0.025
Weight Per Mtr
0.16 kg
0.18 kg
0.23 kg
0.25 kg
0.28 kg
0.42 kg
0.44 kg
0.48 kg
0.52 kg
0.54 kg
0.56 kg
0.6 kg
0.66 kg
0.72 kg
0.78 kg
0.84 kg
0.98 kg
1.05 kg
1.11 kg
1.25 kg
1.49 kg
1.63 kg
1.68 kg
1.77 kg
1.84 kg
1.91 kg
2.03 kg
2.41 kg
2.56 kg
2.72 kg
2.79 kg
2.87 kg
3.12 kg
3.5 kg
3.88 kg
4.26 kg
4.33 kg
5.16 kg
5.41 kg
5.58 kg
6 kg
8.02 kg
9 kg
10 kg
each €
23,46
19,90
25,67
26,06
21,82
23,78
29,20
29,67
25,70
27,27
35,30
35,30
37,83
40,27
47,10
49,15
53,12
51,42
52,41
62,20
85,70
86,07
90,05
78,82
107,85
111,81
113,72
122,07
131,68
143,82
143,82
147,71
164,87
200,26
234,81
254,12
262,56
274,14
290,54
306,43
329,12
432,93
521,46
579,49
1016
www.brammer.biz
Process
51543

