Page 1029 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1029
Industrial Hose
AIRDUC® PUR 356 AS
Abrasion resistant and antistatic suction and transport hose; PUR < 109 Ω, super-heavy, smooth interior, vaccum-proof|Applications: plastic industry, conveying of granulates and powders: granulate conveying devices, vacuum conveyors, suction conveyors, dosing systems, bulk-bag (big bag)-charging and discharging, shredders, mills, extruders, injection moulding machines; suction vehicles: roof gravelling, roof gravel conveying; suction vehicles, dry suction trucks: industrial cleaning, furnance cleaning; suction excavators; extraction or conveying in explosion hazard areas, electrostatic discharging hoses, antistatic hoses, electrically conductive hoses; agricultural industry: pneumatic grain conveyer; construction industry, concrete pumps: outlet hose, discharge hose; construction industry: rock drills, rock drilling machines; raw material conveying hose for powders, granulates, sand, quartz, gravel, shards and chips/ shavings; compressors, side channel blowers, vacuum pumps, pressure pumps, pumps; paper mills, paper and pulp industry, packaging machines: edge strip suctioning system/ edge trim exhaust systems; shot blasting/ sand blasting return e.g. at blasting chambers, ship yards; silos, silo vehicles/ silo trucks, tankers/ tank trucks: silo charing, silo discharging; silos, silo vehicles/ silo trucks, tankers/ tank trucks: conveying of wood pellets, plastic granulates, plastic powders. Properties: according to TRBS 2153: permanently conductive wall due to non-migrating permanent antistatic agent: Electrical and surface resistance
Hose Inside Diameter
32 mm
38 mm
40 mm
45 mm
50 mm
51 mm
55 mm
60 mm
63 mm
65 mm
70 mm
75 mm
76 mm
80 mm
90 mm
100 mm
102 mm
110 mm
115 mm
120 mm
125 mm
127 mm
130 mm
140 mm
150 mm
152 mm
160 mm
170 mm
175 mm
180 mm
200 mm
225 mm
250 mm
275 mm
300 mm
Hose Outside Diameter
43 mm
49 mm
51 mm
56 mm
61 mm
62 mm
66 mm
71 mm
74 mm
76 mm
82 mm
87 mm
88 mm
92 mm
103 mm
113 mm
115 mm
123 mm
128 mm
133 mm
138 mm
140 mm
143 mm
153 mm
163 mm
165 mm
173 mm
183 mm
188 mm
193 mm
214 mm
239 mm
264 mm
289 mm
314 mm
Maximum Working Pressure (Bar)
5.15
4.38
4.17
3.75
3.65
3.6
3.42
3.15
3
2.91
2.71
2.54
2.5
2.38
2.12
1.91
1.88
1.74
1.67
1.6
1.54
1.51
1.48
1.375
1.28
1.27
1.21
1.135
1.105
1.07
0.97
0.86
0.78
0.705
0.65
Minimum Bend Radius
100 mm
113 mm
118 mm
128.5 mm
140 mm
143 mm
150.5 mm
162 mm
170 mm
172.5 mm
186 mm
197.5 mm
200 mm
209 mm
264 mm
289 mm
300 mm
314 mm
326.5 mm
339 mm
351.5 mm
357 mm
364 mm
389 mm
414 mm
420 mm
439 mm
555 mm
570.5 mm
586 mm
735 mm
819.5 mm
1325 mm
1452.5 mm
1575 mm
maximum Price
Order Code
C3476166
C1127564
C1124655
C2517792
C2944613
C3476364
C3476383
C1246948
C3476428
C2944619
C3476471
C3476490
C3476504
C3476528
C3476567
C3475616
C3475636
C3475668
C3475688
C1183647
C3475732
C3475754
C3475779
C3475804
C3475829
C3475846
C3475867
C3475897
C3475913
C3475931
C3475961
C3476008
C3476029
C3476070
C1294660
Part Number
356-0032-0000
356-0038-0000
356-0040-0000
356-0045-0000
356-0050-0000
356-0051-0000
356-0055-0000
356-0060-0000
356-0063-0000
356-0065-0000
356-0070-0000
356-0075-0000
356-0076-0000
356-0080-0000
356-0090-0000
356-0100-0000
356-0102-0000
356-0110-0000
356-0115-0000
356-0120-0000
356-0125-0000
356-0127-0000
356-0130-0000
356-0140-0000
356-0150-0000
356-0152-0000
356-0160-0000
356-0170-0000
356-0175-0000
356-0180-0000
356-0200-0000
356-0225-0000
356-0250-0000
356-0275-0000
356-0300-0000
Weight Per Mtr
0.68 kg
0.79 kg
0.82 kg
0.91 kg
1 kg
1.02 kg
1.09 kg
1.18 kg
1.23 kg
1.27 kg
1.37 kg
1.46 kg
1.47 kg
1.55 kg
2.06 kg
2.27 kg
2.31 kg
2.48 kg
2.58 kg
2.69 kg
2.8 kg
2.84 kg
2.9 kg
3.11 kg
3.68 kg
3.72 kg
3.91 kg
4.15 kg
4.26 kg
4.38 kg
4.86 kg
5.45 kg
7.35 kg
8.07 kg
8.78 kg
vacuum (bar)
each €
35,32
40,15
42,68
45,49
39,04
50,52
53,00
57,65
57,62
57,62
63,05
64,35
63,28
65,49
75,78
96,84
104,10
107,62
113,77
117,73
126,50
132,12
132,12
141,89
147,40
164,49
164,49
179,88
179,88
184,50
216,10
250,09
307,80
317,10
386,19
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
0.985
0.96
0.935
0.9
0.89
0.865
0.84
0.84
0.835
0.805
0.78
0.755
0.74
0.66
0.565
0.41
0.275
0.215
10
AIRDUC® HT-PUR 351
High-temperature suction and blast hose; Medium-heavy, smooth interior, HT-PUR up to 150°C|Applications: film blowing machines, cooling air at the extrusion tool; printing machines, air supply: air supply cabinets, offset printing machines; textile industry, steam soaking: steam irons, industrial ironing machines, smoothing irons; compressors, side channel blowers, vacuum pumps, pressure pumps, pumps.
Properties: very good heat resistance (better than comparable TPE and Neoprene), medium-heavy model, highly abrasion-proof (abrasion resistance about 2.5 to 5 times better than most rubber materials and about 3 to 4 times better than most soft PVC´s), smooth interior, optimized flow properties, flexible, high tensile strength and tear resistant, good resistance to oil, gasoline and chemicals, good resistance to UV and ozone, small bending radiuses, kink-proof, free of softener and halogen, gas and liquid tight, conform to RoHS guideline, according to German TRBS 2153 (formerly BGR 132): capable of electro-static discharge by grounding the spiral, recommended for many applications with the exception of inflammable bulk materials. Temperature Range: -40°C to 125°C; short time to 150°C.
Delivery variants: further diameters and lengths available on request, black (standard), customer-specific product marking , as a pre-assembled hose system with CONNECT connectors
Order Code
C3476044
C3476116
C3476156
C3476198
C3476219
C1131918
C3476306
C1132903
C3476373
Part Number
351-0025-1015
351-0030-1015
351-0032-1015
351-0035-1015
351-0038-1015
351-0040-1015
351-0045-1015
351-0050-1015
351-0055-1015
Hose Inside Diameter
25 mm
30 mm
32 mm
35 mm
38 mm
40 mm
45 mm
50 mm
55 mm
Hose Outside Diameter
32 mm
38 mm
40 mm
43 mm
46 mm
48 mm
53 mm
58 mm
63 mm
Minimum Bend Radius
27.5 mm
33 mm
35 mm
36.5 mm
40 mm
41 mm
44.5 mm
49 mm
51.5 mm
Maximum Working Pressure (Bar)
2.825
2.375
2.225
2.035
1.885
1.795
1.6
1.44
1.32
maximum vacuum (bar)
0.495
0.475
0.46
0.44
0.43
0.42
0.385
0.365
0.33
Weight Per Mtr
0.2 kg
0.26 kg
0.28 kg
0.3 kg
0.32 kg
0.34 kg
0.38 kg
0.41 kg
0.45 kg
Price each €
25,97
25,97
25,97
25,97
25,97
21,70
26,77
29,75
29,30
www.brammer.biz
1017
Process
Images For Illustrative Purposes Only
51528 51546

