Page 1024 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1024
Industrial Hose
SuperFlex PVC 372
Suction and blast hose; Light, highly flexible, with thread reinforcement.
Applications: industrial vacuum cleaners, construction drying; medical devices/ medical technology, healthcare sector: cable protection conduit, air supply hose, extraction hose; scrubber, floor cleaning machines
Properties:, light model, highly flexible, fibre reinforced, good resistance to alkalis and acids, good resistance to chemicals, good resistance to UV and ozone, small bending radiuses, kink-proof, conform to RoHS guideline, according to German TRBS 2153 (formerly BGR 132): capable of electro-static discharge by grounding the spiral, recommended for many applications with the exception of inflammable bulk materials.
Temperature Range: 0°C to 85°C.
Hose Inside Diameter
25 mm
28 mm
32 mm
35 mm
38 mm
41 mm
44 mm
51 mm
63 mm
Hose Outside Diameter
31 mm
34 mm
38 mm
41 mm
44 mm
47 mm
50 mm
57 mm
69 mm
Maximum Working Pressure (Bar)
1.7
1.6
1.5
1.4
1.4
1.4
1.3
1.3
1
Minimum Bend Radius
12.5 mm
14 mm
16 mm
17.5 mm
19 mm
20.5 mm
22 mm
25.5 mm
30.5 mm
maximum Price
Order Code
C1127404
C3476090
C3476179
C3476209
C3476240
C1127403
C3476293
C3476372
C3476433
Part Number
372-0025-0000
372-0028-0000
372-0032-0000
372-0035-0000
372-0038-0000
372-0041-0000
372-0044-0000
372-0051-0000
372-0063-0000
Weight Per Mtr
0.2 kg
0.23 kg
0.28 kg
0.31 kg
0.34 kg
0.37 kg
0.38 kg
0.46 kg
0.53 kg
vacuum (bar)
0.2
0.2
0.2
0.2
0.2
0.18
0.16
0.15
0.14
each €
7,65
7,87
10,60
9,92
10,79
11,09
11,71
13,46
16,21
AIRDUC® PUR 350 MHF-AS
Abrasion resistant and antistatic suction and transport hose; PUR < 109 Ω, light, smooth interior|Applications: food industry, pharmaceutical industry (FDA, EU guideline): foodstuff, pharmaceutical; foodstuff conveying of: dry, aqueous and acid food (rice, dry food, cereals, sugar, milk powder, powders, coffee, tea, grains, flour, frozen foods), alcohol < 20 %, fatty foodstuff, milk and milk products, dry foodstuff with fatty substances at its surface; food industry, pharmaceutical industry: mixer, dryer, packaging machines, bulk-bag (big bag)-charging and discharging, mills; printing machines, air supply: UV dryer,
IR dryer; extraction units, dedusting systems, filter systems, oil dust extraction: fixed installed, mobile; chemical industry: extraction of chemical vapours, vapour return hose at loading arms, paint steam extraction, spray mist extraction; extraction or conveying in explosion hazard areas, electrostatic discharging hoses, antistatic hoses, electrically conductive hoses; textile industry, fiber extraction: spinning machines, knitting machines, weaving loom machines; animal stalls, animal sheds: barn ventilation; wood dust extraction (DIN4102-B1): wood dust, wood chips, furniture production, saw mills; wood dust extraction (DIN4102-B1): vertical panel saws, saws, woodworking machinery, edge processing machines, parquet flooring grinding machines; clean room industry: clean room ventilation, semiconductor production machines, computer chip manufacturing; paper mills, paper and pulp industry: waste water, extraction air; shot blasting/ sand blasting return e.g. at blasting chambers, ship yards; surface preparation: shot blasting/ sand blasting return e.g. at stripping machines, flooring preparation machines, grinding machines; medical devices/ medical technology, healthcare sector: cable protection conduit, air supply hose, extraction hose; municipal vehicles: sweepers, small street sweeping machines, large street sweeping machines; municipal vehicles: lawn mowers, mowing machines, slope mowers, leaf blowers/ leaf collectors; scrubber, floor cleaning machines; heating hoses: exterior hose as protection hose
Properties- according to TRBS 2153: permanently conductive wall due to non-migrating permanent antistatic agent: Electrical and surface resistance
Hose Inside Diameter
25 mm 30 mm 32 mm 35 mm 38 mm 40 mm 45 mm 50 mm 55 mm 60 mm 65 mm 70 mm 75 mm 80 mm 90 mm 100 mm 110 mm 115 mm 120 mm 125 mm 130 mm 140 mm 150 mm 160 mm 170 mm 175 mm 180 mm 200 mm 225 mm 250 mm
Hose Outside Diameter
32 mm 37 mm 39 mm 42 mm 45 mm 47 mm 52 mm 57 mm 62 mm 67 mm 70 mm 77 mm 82 mm 87 mm 97 mm 107 mm 117 mm 122 mm 127 mm 132 mm 137 mm 147 mm 157 mm 167 mm 177 mm 182 mm 187 mm 207 mm 232 mm 257 mm
Minimum Bend Radius
22.5 mm 26 mm
27 mm 28.5 mm 31 mm
32 mm 34.5 mm 38 mm 40.5 mm 44 mm 46.5 mm 50 mm 52.5 mm 56 mm
62 mm
68 mm
74 mm 76.5 mm 80 mm 82.5 mm 86 mm
92 mm
98 mm 104 mm 108 mm 112.5 mm 116 mm 128 mm 142.5 mm 158 mm
Maximum Working Pressure (Bar)
2.25 1.87 1.755 1.61 1.485 1.14 1.26 1.135 1.035 0.95 0.85 0.815 0.76 0.715 0.635 0.575 0.52 0.5 0.475 0.46 0.44 0.41 0.38 0.38 0.355 0.325 0.32 0.285 0.255 0.23
maximum Price
10
Order Code
C3476046 C3476118 C3476160 C3476199 C3476222 C3476269 C3476308 C3178925 C3476377 C3476405 C1726515 C2772910 C3476483 C3476522 C3476563 C1245559 C2942970 C3475683 C3475705 C3475725 C3475774 C3475799 C1245564 C2942971 C3475891 C3475907 C3475924 C2349495 C3476000 C2527957
Part Number
350-0025-0000 350-0030-0000 350-0032-0000 350-0035-0000 350-0038-0000 350-0040-0000 350-0045-0000 350-0050-0000 350-0055-0000 350-0060-0000 350-0065-0000 350-0070-0000 350-0075-0000 350-0080-0000 350-0090-0000 350-0100-0000 350-0110-0000 350-0115-0000 350-0120-0000 350-0125-0000 350-0130-0000 350-0140-0000 350-0150-0000 350-0160-0000 350-0170-0000 350-0175-0000 350-0180-0000 350-0200-0000 350-0225-0000 350-0250-0000
vacuum (bar)
0.47 0.45 0.44 0.42 0.41 0.395 0.365 0.345 0.315 0.27 0.24 0.2 0.185 0.165 0.145 0.115 0.105 0.1 0.095 0.08 0.08 0.08 0.075 0.065 0.06 0.05 0.05 0.05 0.035 0.02
Weight Per Mtr
0.19 kg 0.25 kg 0.27 kg 0.29 kg 0.31 kg 0.33 kg 0.37 kg 0.4 kg 0.44 kg 0.48 kg 0.52 kg 0.56 kg 0.59 kg 0.64 kg 0.72 kg 0.8 kg 0.87 kg 0.9 kg 0.95 kg 0.98 kg 1.01 kg 1.09 kg 1.4 kg 1.5 kg 1.58 kg 1.63 kg 1.67 kg 1.86 kg 2.08 kg 2.31 kg
each €
16,36 14,30 12,15 14,30 11,95 15,00 16,58 13,11 15,97 13,86 14,58 20,34 20,30 16,63 19,73 20,43 26,74 29,30 30,45 26,06 32,27 37,36 30,44 43,28 42,04 43,23 43,80 47,98 58,70 76,57
1012
www.brammer.biz
Process
51526 51551

