Page 1023 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1023
Industrial Hose
Hose Inside Diameter
150 mm
160 mm
170 mm
175 mm
180 mm
200 mm
225 mm
250 mm
275 mm
280 mm
300 mm
315 mm
325 mm
350 mm
400 mm
450 mm
500 mm
Hose Outside Diameter
159 mm
169 mm
179 mm
184 mm
189 mm
209 mm
234 mm
259 mm
284 mm
289 mm
309 mm
324 mm
334 mm
359 mm
410 mm
460 mm
510 mm
Minimum Bend Radius
84 mm
89 mm
94 mm
96.5 mm
99 mm
109 mm
121.5 mm
134 mm
146.5 mm
149 mm
159 mm
166.5 mm
171.5 mm
184 mm
210 mm
235 mm
260 mm
Maximum Working Pressure (Bar)
0.19
0.18
0.17
0.165
0.16
0.145
0.13
0.115
0.105
0.1
0.095
0.09
0.085
0.08
0.07
0.065
0.055
maximum Price
Order Code
C1124114
C3475873
C3475902
C3475918
C3475937
C2942989
C3476013
C3476035
C3476074
C3476086
C3476107
C3476134
C3476152
C1138429
C3476257
C3476302
C3476338
Part Number
341-0150-0000
341-0160-0000
341-0170-0000
341-0175-0000
341-0180-0000
341-0200-0000
341-0225-0000
341-0250-0000
341-0275-0000
341-0280-0000
341-0300-0000
341-0315-0000
341-0325-0000
341-0350-0000
341-0400-0000
341-0450-0000
341-0500-0000
vacuum (bar)
0.04
0.035
0.03
0.03
0.03
0.03
0.02
0.01
0.01
0.01
0.01
0.01
0.01
0.005
0.005
0.005
0.005
Weight Per Mtr
1.26 kg
1.35 kg
1.43 kg
1.47 kg
1.51 kg
1.67 kg
2.26 kg
2.51 kg
2.76 kg
2.8 kg
3 kg
3.15 kg
3.25 kg
3.5 kg
4.49 kg
5.05 kg
5.6 kg
Weight Per Mtr
0.28 kg 0.33 kg 0.45 kg 0.47 kg 0.51 kg 0.55 kg 0.57 kg 0.6 kg 0.64 kg 0.7 kg 0.76 kg 0.83 kg 0.89 kg 1.06 kg 1.13 kg 1.2 kg 1.27 kg 1.34 kg 1.48 kg 1.55 kg 1.62 kg 1.68 kg 1.75 kg 1.82 kg 1.89 kg 2.03 kg 2.33 kg 2.48 kg 2.63 kg 2.7 kg 2.78 kg 3.14 kg 3.52 kg 3.9 kg 4.28 kg 4.35 kg 4.66 kg 5.3 kg 5.47 kg 5.88 kg 6.67 kg 8.85 kg 9.82 kg
each €
23,16
23,95
25,02
25,60
26,21
24,75
39,45
36,80
39,47
40,56
37,49
46,14
47,71
50,43
58,60
63,54
70,35
Price each €
9,99 9,50 9,87
10,58 10,96 11,87 14,17 13,06 13,87 15,90 16,54 19,62 18,92 19,21 21,02 24,73 23,59 27,05 32,04 30,27 33,89 32,98 34,89 37,60 37,94 41,04 43,75 46,81 48,81 51,91 56,65 66,43 68,16 78,12 88,08 88,08 97,90
103,72 108,01 98,10 137,37 172,16 183,69
AIRDUC® PVC 345
Suction and transport hose; Heavy, smooth interior|Applications: extraction units, dedusting systems, filter systems, oil dust extraction: fixed installed, mobile; galvanic extraction. Properties:, heavy model, smooth interior, optimized flow properties, flexible with low weight, increased pressure and vacuum resistance, good resistance to alkalis and acids, good resistance to chemicals, good resistance to UV and ozone, small bending radiuses, kink-proof, free of phthalat, gas and liquid tight, conform to RoHS guideline, according to German TRBS 2153 (formerly BGR 132): capable of electro-static discharge by grounding the spiral, recommended for many applications with the exception of inflammable bulk materials. Temperature Range: -20°C to 70°C ; short time to 80°C. Delivery variants: further diameters and lengths available on request, grey (standard), special colours: transparent, full coloured, customer-specific product marking, wall: „bioplastic“ material derived from renewable raw materials without UL approval, as a pre-assembled hose system with CONNECT connectors, customised connectors
Order Code
C3475990 C3476054 C1131366 C3476174 C3476207 C3476234 C1131367 C3476292 C3476318 C1130937 C3476389 C1131365 C3476451 C1726544 C1132275 C2154453 C3476546 C1130938 C1131614 C3475651 C1138493 C3475695 C3475718 C3475741 C3475786 C3475811 C1131722 C3475874 C3475903 C3475919 C3475938 C1131721 C3476014 C1131720 C3476075 C3476087 C3476108 C3476135 C3476153 C3476191 C3476258 C3476303 C3476339
Part Number
345-0020-0000 345-0025-0000 345-0030-0000 345-0032-0000 345-0035-0000 345-0038-0000 345-0040-0000 345-0042-0000 345-0045-0000 345-0050-0000 345-0055-0000 345-0060-0000 345-0065-0000 345-0070-0000 345-0075-0000 345-0080-0000 345-0085-0000 345-0090-0000 345-0100-0000 345-0105-0000 345-0110-0000 345-0115-0000 345-0120-0000 345-0125-0000 345-0130-0000 345-0140-0000 345-0150-0000 345-0160-0000 345-0170-0000 345-0175-0000 345-0180-0000 345-0200-0000 345-0225-0000 345-0250-0000 345-0275-0000 345-0280-0000 345-0300-0000 345-0315-0000 345-0325-0000 345-0350-0000 345-0400-0000 345-0450-0000 345-0500-0000
Hose Inside Diameter
20 mm 25 mm 30 mm 32 mm 35 mm 38 mm 40 mm 42 mm 45 mm 50 mm 55 mm 60 mm 65 mm 70 mm 75 mm 80 mm 85 mm 90 mm 100 mm 105 mm 110 mm 115 mm 120 mm 125 mm 130 mm 140 mm 150 mm 160 mm 170 mm 175 mm 180 mm 200 mm 225 mm 250 mm 275 mm 280 mm 300 mm 315 mm 325 mm 350 mm 400 mm 450 mm 500 mm
Hose Outside Diameter
28 mm 33 mm 40 mm 42 mm 45 mm 48 mm 50 mm 52 mm 55 mm 60 mm 65 mm 70 mm 75 mm 82 mm 87 mm 92 mm 97 mm 102 mm 112 mm 117 mm 122 mm 127 mm 132 mm 137 mm 142 mm 152 mm 162 mm 172 mm 182 mm 187 mm 192 mm 213 mm 238 mm 263 mm 288 mm 293 mm 313 mm 328 mm 338 mm 363 mm 413 mm 463 mm 513 mm
Minimum Bend Radius
18 mm 20.5 mm 25 mm
26 mm 27.5 mm 29 mm
30 mm
31 mm 32.5 mm 35 mm 37.5 mm 40 mm 42.5 mm 63 mm 66.5 mm 70 mm 73.5 mm 77 mm
84 mm 87.5 mm 91 mm 94.5 mm 98 mm 101.5 mm 105 mm 112 mm 119 mm 126 mm 133 mm 136.5 mm 140 mm 156 mm 173.5 mm 191 mm 208.5 mm 212 mm 226 mm 236.5 mm 243.5 mm 261 mm 296 mm 331 mm 366 mm
Maximum Working Pressure (Bar)
2.05 1.73 1.7 1.69 1.55 1.44 1.37 1.31 1.225 1.26 1.15 1.05 0.98 0.915 0.855 0.805 0.755 0.715 0.645 0.615 0.59 0.565 0.54 0.52 0.5 0.465 0.435 0.405 0.385 0.375 0.36 0.325 0.29 0.26 0.24 0.235 0.22 0.21 0.2 0.185 0.165 0.145 0.13
maximum vacuum (bar)
0.95 0.935 0.915 0.905 0.9 0.895 0.875 0.86 0.85 0.84 0.785 0.705 0.625 0.56 0.515 0.48 0.45 0.405 0.335 0.32 0.3 0.28 0.27 0.26 0.245 0.225 0.19 0.17 0.15 0.14 0.13 0.09 0.08 0.065 0.06 0.06 0.055 0.055 0.05 0.045 0.035 0.03 0.02
10
www.brammer.biz
1011
Process
Images For Illustrative Purposes Only
51525

