Page 1022 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1022
Industrial Hose
NORPLAST® PUR 385 SE AS
Abrasion-proof and antistatic suction and transport hose; PUR < 109 Ω, light, smooth interior|Applications: airport, airplane, rail vehicles, train, trains, railways, boats, ships/ vessels, yachts/ yachtings: toilet discharging/ disposal; extraction or conveying in explosion hazard areas, electrostatic discharging hoses, antistatic hoses, electrically conductive hoses; welding masks: breathing air respirator, breathing hose (special type on request); textile industry, fiber extraction: spinning machines, knitting machines, weaving loom machines; animal stalls, animal sheds: feeding stuff conveying, feedstuff plants; construction industry: insulation-blowing systems; wood dust extraction (DIN4102-B1): wood dust, wood chips, furniture production, saw mills; wood dust extraction (DIN4102-B1): vertical panel saws, saws, woodworking machinery, edge processing machines, parquet flooring grinding machines; shot blasting/ sand blasting return e.g. at blasting chambers, ship yards; surface preparation: shot blasting/
sand blasting return e.g. at stripping machines, flooring preparation machines, grinding machines; X-ray machines: cable protection conduit (special type on request);
X-ray machines: cable protection conduit, air supply hose (special type on request); medical devices/ medical technology, healthcare sector: cable protection conduit, air supply hose, extraction hose; municipal vehicles: sweepers, small street sweeping machines, large street sweeping machines; municipal vehicles: lawn mowers, mowing machines, slope mowers, leaf blowers/ leaf collectors; scrubber, floor cleaning machines. Properties- the wall is permanently capable of electrostatic discharge owing to the nonmigrating antistatic material: electrical and surface resistance approx. 109 Ω, light model, abrasion-proof (abrasion resistance about 2.5 to 5 times better than most rubber materials and about 3 to 4 times better than most soft PVCs), smooth interior, flexible, good resistance to chemicals, good resistance to UV and ozone, small bending radiuses , free of phthalat, gas and liquid tight, flame-retardant according to: DIN 4102-B1, conform to RoHS guideline. Temperature Range: -20°C to 70°C ; short time to 80°C Delivery variants: further diameters and lengths on www.norres.com; transparent (standard); special colours: coloured spiral, full coloured; customer-specific product marking; grounding wire.
Hose Inside Diameter
20 mm 25 mm 30 mm 32 mm 35 mm 38 mm 40 mm 45 mm 50 mm 60 mm 63 mm 70 mm 80 mm 90 mm 100 mm 110 mm 120 mm 125 mm 130 mm 140 mm 150 mm
Hose Outside Diameter
26 mm 31 mm 36 mm 38 mm 41 mm 45 mm 47 mm 52 mm 58 mm 68 mm 71 mm 79 mm 89 mm 100 mm 110 mm 121 mm 131 mm 136 mm 141 mm 152 mm 162 mm
Maximum Working Pressure (Bar)
1
1 0.9 0.85 0.8 0.75 0.75 0.65 0.5 0.5 0.45 0.4 0.35 0.3 0.28 0.25 0.25 0.25 0.2 0.2 0.18
Minimum Bend Radius
15 mm 17.5 mm 20 mm
19 mm 27.5 mm 31 mm
40 mm 42.5 mm 45 mm
50 mm 48.5 mm 60 mm
70 mm
80 mm
90 mm
95 mm 100 mm 107.5 mm 105 mm 110 mm 125 mm
maximum Price
Order Code
C3502482 C3502474 C3502466 C3502459 C3502450 C3502445 C3502436 C3502427 C3502418 C3175257 C3501795 C3501782 C3501763 C3501756 C3502525 C3502515 C3502509 C3502503 C3502498 C3502496 C3502493
Part Number
385-0020-0000 385-0025-0000 385-0030-0000 385-0032-0000 385-0035-0000 385-0038-0000 385-0040-0000 385-0045-0000 385-0050-0000 385-0060-0000 385-0063-0000 385-0070-0000 385-0080-0000 385-0090-0000 385-0100-0000 385-0110-0000 385-0120-0000 385-0125-0000 385-0130-0000 385-0140-0000 385-0150-0000
Weight Per Mtr
0.1 kg 0.13 kg 0.14 kg 0.16 kg 0.17 kg 0.2 kg 0.21 kg 0.25 kg 0.29 kg 0.43 kg 0.46 kg 0.5 kg 0.59 kg 0.67 kg 0.75 kg 0.9 kg 1 kg 1.1 kg 1.2 kg 1.3 kg 1.5 kg
vacuum (bar)
0.25 0.25 0.25 0.2 0.2 0.2 0.2 0.2 0.2 0.16 0.16 0.16 0.16 0.14 0.13 0.12 0.1 0.1 0.09 0.09 0.08
each €
3,37 4,20 4,20 4,68 4,01 6,19 5,99 6,72 8,61
13,03 12,73 14,00 13,18 17,52 20,65 23,69 26,31 28,86 31,36 34,32 43,85
AIRDUC® PVC 341
10
Suction and transport hose; Light, smooth interior|Applications: extraction units, dedusting systems, filter systems, oil dust extraction: fixed installed, mobile; galvanic extraction; chemical industry: extraction of chemical vapours, vapour return hose at loading arms, paint steam extraction, spray mist extraction; animal stalls, animal sheds: barn ventilation; heating hoses: exterior hose as protection hose. Properties: light model, smooth interior, optimized flow properties, flexible , good resistance to alkalis and acids, good resistance to chemicals, good resistance to UV and ozone, small bending radiuses, kink-proof, free of phthalat
, gas and liquid tight, conform to RoHS guideline, according to German TRBS 2153 (formerly BGR 132): capable of electro-static discharge by grounding the spiral, recommended for many applications with the exception of inflammable bulk material. Temperature Range: -20°C to 70°C ; short time to 80°C.
Delivery variants: further diameters and lengths available on request, grey (standard), special colours: transparent, full coloured, customer-specific product marking , wall: „bioplastic“ material derived from renewable raw materials without UL approval, as a pre-assembled hose system with CONNECT connectors, customised connector
Hose Inside Diameter
20 mm
25 mm
30 mm
32 mm
35 mm
38 mm
40 mm
42 mm
45 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
80 mm
90 mm
100 mm
105 mm
110 mm
115 mm
120 mm
125 mm
130 mm
140 mm
Hose Outside Diameter
27 mm
32 mm
38 mm
40 mm
43 mm
46 mm
48 mm
50 mm
53 mm
58 mm
63 mm
68 mm
73 mm
79 mm
84 mm
89 mm
99 mm
109 mm
114 mm
119 mm
124 mm
129 mm
134 mm
139 mm
149 mm
Minimum Bend Radius
17 mm
19.5 mm
23 mm
24 mm
25.5 mm
27 mm
28 mm
29 mm
30.5 mm
33 mm
35.5 mm
38 mm
40.5 mm
44 mm
46.5 mm
49 mm
54 mm
59 mm
61.5 mm
64 mm
66.5 mm
69 mm
71.5 mm
74 mm
79 mm
Maximum Working Pressure (Bar)
1.37
1.11
0.93
0.875
0.8
0.74
0.705
0.67
0.63
0.565
0.515
0.475
0.44
0.41
0.38
0.36
0.32
0.285
0.275
0.26
0.25
0.24
0.23
0.22
0.205
maximum Price
Order Code
C3475989
C1130939
C3476123
C3476173
C3476206
C3476233
C1124755
C3476291
C3476317
C1137443
C3526993
C3476417
C3476450
C3476478
C3476498
C1127802
C3476574
C3526989
C3475650
C3475674
C3475694
C3475717
C3475740
C3475785
C3475810
Part Number
341-0020-0000
341-0025-0000
341-0030-0000
341-0032-0000
341-0035-0000
341-0038-0000
341-0040-0000
341-0042-0000
341-0045-0000
341-0050-0000
341-0055-0000
341-0060-0000
341-0065-0000
341-0070-0000
341-0075-0000
341-0080-0000
341-0090-0000
341-0100-0000
341-0105-0000
341-0110-0000
341-0115-0000
341-0120-0000
341-0125-0000
341-0130-0000
341-0140-0000
vacuum (bar)
0.26
0.25
0.235
0.23
0.225
0.215
0.21
0.205
0.195
0.18
0.16
0.145
0.125
0.105
0.095
0.09
0.075
0.06
0.06
0.055
0.055
0.05
0.04
0.04
0.04
Weight Per Mtr
0.19 kg
0.23 kg
0.25 kg
0.27 kg
0.3 kg
0.32 kg
0.33 kg
0.35 kg
0.37 kg
0.41 kg
0.45 kg
0.49 kg
0.52 kg
0.54 kg
0.58 kg
0.61 kg
0.7 kg
0.85 kg
0.89 kg
0.94 kg
0.98 kg
1.02 kg
1.06 kg
1.1 kg
1.18 kg
each €
10,30
10,18
10,35
10,05
9,58
10,57
9,58
8,57
10,68
11,60
12,50
12,35
12,34
12,44
13,70
14,75
14,16
12,31
17,98
16,70
16,44
21,28
18,21
19,02
20,21
1010
www.brammer.biz
Process
51524 51562

