Page 1021 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1021
Industrial Hose
NORPLAST® PVC-CU 384 AS
Suction and transport hose; Heavy, smooth interior, approx. 109 Ω, grounding wire|Applications: food industry, pharmaceutical industry: vacuum conveying devices, vacuum hoppers, suction conveyors, dosing systems, pelleting machines/ tablet presses; plastic industry, conveying of granulates and powders: granulate conveying devices, vacuum hoppers/ conveyors, suction conveyors, dosing systems, bulk-bag (big bag)-charging and discharging, shredders,
mills, extruders, injection moulding machines; extraction or conveying in explosion hazard areas, electrostatic discharging hoses, antistatic hoses, electrically conductive hoses; wood pellet heating systems: conveying of wood pellets. Properties -the wall is permanently capable of electrostatic discharge owing to
the non-migrating antistatic material: electrical and surface resistance approx. 109 Ω, heavy model, smooth interior, flexible, increased pressure and vacuum resistance, high axial strength, good resistance to alkalis and acids, good resistance to chemicals, good resistance to UV and ozone, free of phthalat, gas and liquid tight, grounding wire, conform to RoHS guidelin. Temperature Range: -5°C to 70°C; short time to 80°C. Delivery variants: further diameters and lengths on www.norres.com; transparent (standard); special colours: coloured spiral, full coloured; customer-specific product marking.
Hose Inside Diameter
20 mm 25 mm 30 mm 32 mm 35 mm 38 mm 40 mm 45 mm 50 mm 60 mm 65 mm 70 mm 76 mm 80 mm 90 mm 100 mm 110 mm 120 mm 125 mm 150 mm
Hose Outside Diameter
26 mm 31 mm 36 mm 39 mm 42 mm 45 mm 48 mm 53 mm 59 mm 69 mm 75 mm 80 mm 86 mm 91 mm 102 mm 112 mm 123 mm 133 mm 138 mm 163 mm
Maximum Working Pressure (Bar)
5 5 5 5 5 5 5 5 5 5 5 5 5 4 4 4 4 3 3 3
Minimum Bend Radius
100 mm 117.5 mm 135 mm 139 mm 152.5 mm 161 mm 175 mm 192.5 mm 210 mm 245 mm 267.5 mm 285 mm 302 mm 325 mm 375 mm 420 mm 465 mm 590 mm 617.5 mm 705 mm
maximum Price
Order Code
C3502476 C3502467 C3502460 C3502452 C3502446 C3502438 C3502429 C3502420 C3502410 C3501797 C3501784 C3501775 C3501765 C3501757 C3501749 C3502522 C3502510 C3502504 C3502502 C3502491
Part Number
384-0020-2878 384-0025-2878 384-0030-2878 384-0032-2878 384-0035-2878 384-0038-2878 384-0040-2878 384-0045-2878 384-0050-2878 384-0060-2878 384-0065-2878 384-0070-2878 384-0076-2878 384-0080-2878 384-0090-2878 384-0100-2878 384-0110-2878 384-0120-2878 384-0125-2878 384-0150-2878
Weight Per Mtr
0.26 kg 0.31 kg 0.37 kg 0.4 kg 0.45 kg 0.53 kg 0.57 kg 0.69 kg 0.82 kg 0.99 kg 1.09 kg 1.22 kg 1.4 kg 1.57 kg 1.87 kg 2.22 kg 2.57 kg 2.82 kg 3.02 kg 4.33 kg
vacuum (bar)
0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.6 0.6 0.55 0.5
each €
4,97 5,99 7,10 7,55 8,32 9,60
11,14 12,19 15,36 18,46 20,65 21,33 24,45 27,28 32,57 37,54 44,42 48,77 52,22 74,86
NORPLAST PVC® 389 SUPERELASTIC
Suction and transport hose; Super-heavy, smooth interior, flexible at low temperatures|Applications: suction vehicles: sewer cleaning, sewage cleaning; suction vehicles, dry suction trucks: industrial cleaning, furnance cleaning; airport, airplane, rail vehicles, train, trains, railways, boats, ships/ vessels, yachts/ yachtings: toilet discharging/ disposal; agricultural industry: irrigation, fertilizers, insecticides; agricultural industry: manure spreader, liquid manure spreader, barrel carrying trailer. Properties: super-heavy model, smooth interior, flexible with low weight (in comparison with rubber hoses), very high pressure, vacuum and compressionresistance, high axial strength, abrasion protection via special outer sliding surface (floor-saving, prolong service life, easy to use), good resistance to alkalis and acids, good resistance to chemicals, good resistance to UV and ozone, gas and liquid tight, conform to RoHS guideline. Temperature Range: -25°C to 60°C. Delivery variants-, further diameters and lengths available on request, grey and blue partially Coloured (standard), special colours: coloured spiral, full coloured, customer-specific product markin
Order Code
C3502468 C3502461 C3502453 C3502447 C3526996 C3502406 C3501789 C3501776 C3501766 C3501758 C3502517 C3502511 C3502505 C3502488
Part Number
389-0025-0000 389-0030-0000 389-0032-0000 389-0035-0000 389-0038-0000 389-0051-0000 389-0063-0000 389-0070-0000 389-0076-0000 389-0080-0000 389-0102-0000 389-0110-0000 389-0120-0000 389-0152-0000
Hose Inside Diameter
25 mm 30 mm 32 mm 35 mm 38 mm 51 mm 63 mm 70 mm 76 mm 80 mm 102 mm 110 mm 120 mm 152 mm
Hose Outside Diameter
33 mm 38 mm 40 mm 44 mm 47 mm 61 mm 74 mm 81 mm 87 mm 93 mm 116 mm 124 mm 135 mm 170 mm
Maximum Working Pressure (Bar)
4 3.5 3.5 3.2 3 2.4 2.1 2 1.9 1.8 1.5 1.4 1.25 1
Minimum Bend Radius
72.5 mm 90 mm
94 mm 102.5 mm 111 mm 144.5 mm 188.5 mm 195 mm 222 mm 235 mm 294 mm 325 mm 350 mm 449 mm
Weight Per Mtr
0.41 kg 0.55 kg 0.6 kg 0.63 kg 0.7 kg 1 kg 1.39 kg 1.6 kg 1.7 kg 1.85 kg 2.7 kg 3 kg 3.35 kg 5 kg
maximum vacuum (bar)
0.8 0.8 0.8 0.8 0.8 0.7 0.7 0.7 0.7 0.7 0.6 0.6 0.6 0.6
Price each €
5,41 6,44 6,77 7,47 8,74
13,54 16,90 19,20 22,03 24,70 34,62 40,12 44,06 67,64
10
www.brammer.biz
1009
Process
Images For Illustrative Purposes Only
51564 51561

