Page 1020 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1020
Industrial Hose
BARDUC® PVC 381
Suction and transport hose; Super-heavy, smooth interior and exterior, vacuum-proof|Applications: food industry, pharmaceutical industry: vacuum conveying devices, vacuum hoppers, suction conveyors, dosing systems, pelleting machines/ tablet presses; plastic industry, conveying of granulates and powders: granulate conveying devices, vacuum hoppers/ conveyors, suction conveyors, dosing systems, bulk-bag (big bag)-charging and discharging, shredders, mills, extruders, injection moulding machines; agricultural industry: irrigation, fertilizers, insecticides; construction industry: lowering groundwater; construction industry, road milling machine; caravans/ trailer, mobile homes/ camper/ RV, boats, ships/ vessels, yachts/ yachtings: sanitary installation, water supply; compressors, side channel blowers, vacuum pumps, pressure pumps, pumps; paper mills, paper and pulp industry: waste water, extraction air; vacuum lifting devices, vacuum handling systems
Properties: super-heavy model, smooth interior and exterior, flexible, very high pressure, vacuum and compression resistance, high axial strength, food grade wall, complies with: EU Directive 2002/72/EC, incl. the latest Amending Directive 975/2009/EC and regulation 10/2011, good resistance to alkalis and acids, good resistance to chemicals, good resistance to UV and ozone, free of phthalat, gas and liquid tight, very robust, conform to RoHS guideline, according to German TRBS 2153 (formerly BGR 132): capable of electro-static discharge by grounding the spiral, recommended for many applications with the exception of inflammable bulk materials, Temperature Range: -20°C to 70°C ; short time to 80°C. Delivery variants: further diameters and lengths on www.norres.com; transparent (standard); special colours: full coloured; customer-specific product marking.
Order Code
C3502516 C1131369 C1128048 C3502494 C3502487 C3502486 C3502485 C1133808 C3502475 C1133950 C1123827 C1131370 C3502451 C2944672 C3502437 C3502428 C2942988 C3502419 C2944606 C3502403 C3501787 C3501783 C3501773 C3501764 C2944608 C3502521
Part Number
381-0010-0000 381-0012-0000 381-0013-0000 381-0014-0000 381-0016-0000 381-0018-0000 381-0019-0000 381-0020-0000 381-0022-0000 381-0025-0000 381-0030-0000 381-0032-0000 381-0035-0000 381-0038-0000 381-0040-0000 381-0042-0000 381-0045-0000 381-0048-0000 381-0050-0000 381-0060-0000 381-0065-0000 381-0070-0000 381-0076-0000 381-0080-0000 381-0090-0000 381-0102-0000
Hose Inside Diameter
10 mm 12 mm 13 mm 14 mm 16 mm 18 mm 19 mm 20 mm 22 mm 25 mm 30 mm 32 mm 35 mm 38 mm 40 mm 42 mm 45 mm 48 mm 50 mm 60 mm 65 mm 70 mm 76 mm 80 mm 90 mm 102 mm
Hose Outside Diameter
16 mm 18 mm 19 mm 20 mm 22 mm 24 mm 25 mm 26 mm 28 mm 32 mm 38 mm 41 mm 44 mm 47 mm 50 mm 52 mm 55 mm 58 mm 60 mm 72 mm 77 mm 83 mm 90 mm 94 mm 104 mm 116 mm
Maximum Working Pressure (Bar)
7 6
6
6
6
5
5
5
5
5
4
4
4
4
4
4
4
4
4 3.6 3.6 3.6 3.6 3.6 3 2.4
Minimum Bend Radius
25 mm 30 mm 31.5 mm 33 mm
37 mm
39 mm 40.5 mm 45 mm
49 mm 72.5 mm 75 mm
79 mm 82.5 mm 91 mm 100 mm 104 mm 117.5 mm 126 mm 135 mm 170 mm 227.5 mm 245 mm 262 mm 275 mm 315 mm 413 mm
Weight Per Mtr
0.15 kg 0.18 kg 0.2 kg 0.21 kg 0.25 kg 0.29 kg 0.32 kg 0.35 kg 0.38 kg 0.5 kg 0.59 kg 0.65 kg 0.7 kg 0.8 kg 0.87 kg 0.97 kg 1.1 kg 1.18 kg 1.24 kg 1.7 kg 1.86 kg 2 kg 2.2 kg 2.35 kg 2.9 kg 3.35 kg
maximum vacuum (bar)
0.85 0.85 0.85 0.85 0.85 0.85 0.85 0.85 0.85 0.85 0.85 0.85 0.85 0.85 0.85 0.8 0.8 0.8 0.8 0.8 0.7 0.7 0.7 0.7 0.7 0.7
Price each €
2,29 2,53 2,91 2,96 3,19 3,60 4,38 4,38 4,55 5,99 7,50 8,07 7,60
10,43 10,57 10,24 12,13 12,13 13,44 20,70 23,27 21,35 23,45 27,44 34,72 32,08
10
NORPLAST® PVC 384 AS
Suction and transport hose; Heavy, smooth interior, approx. 109 Ω|Applications: food industry, pharmaceutical industry: vacuum conveying devices, vacuum hoppers, suction conveyors, dosing systems, pelleting machines/ tablet presses; plastic industry, conveying of granulates and powders: granulate conveying devices, vacuum hoppers/ conveyors, suction conveyors, dosing systems, bulk-bag (big bag)-charging and discharging, shredders, mills, extruders, injection moulding machines; extraction or conveying in explosion hazard areas, electrostatic discharging hoses, antistatic hoses, electrically conductive hoses;
wood pellet heating systems: conveying of wood pellets. Properties: the wall is permanently capable of electrostatic discharge owing to the non-migrating antistatic material: electrical and surface resistance approx. 109 Ω, heavy model, smooth interior, flexible, increased pressure and vacuum resistance, high axial strength, good resistance to alkalis and acids, good resistance to chemicals, good resistance to UV and ozone, free of phthalat, gas and liquid tight
, conform to RoHS guideline. Temperature Range: -5°C to 70°C; short time to 80°C. Delivery variants: further diameters and lengths on www.norres.com; transparent (standard); special colours: coloured spiral, full coloured; customer-specific product marking.
Order Code
C3502478 C3502470 C3502463 C3502455 C1132950 C3502440 C3502432 C3502423 C3502413 C3501800 C3501791 C3501778 C3501768 C3007524 C3501752 C1187216 C3502513 C3502507 C1187222 C3502492
Part Number
384-0020-0000 384-0025-0000 384-0030-0000 384-0032-0000 384-0035-0000 384-0038-0000 384-0040-0000 384-0045-0000 384-0050-0000 384-0060-0000 384-0063-0000 384-0070-0000 384-0076-0000 384-0080-0000 384-0090-0000 384-0100-0000 384-0110-0000 384-0120-0000 384-0125-0000 384-0150-0000
Hose Inside Diameter
20 mm 25 mm 30 mm 32 mm 35 mm 38 mm 40 mm 45 mm 50 mm 60 mm 63 mm 70 mm 76 mm 80 mm 90 mm 100 mm 110 mm 120 mm 125 mm 150 mm
Hose Outside Diameter
26 mm 31 mm 36 mm 39 mm 42 mm 45 mm 48 mm 53 mm 59 mm 69 mm 72 mm 80 mm 86 mm 91 mm 102 mm 112 mm 123 mm 133 mm 138 mm 163 mm
Maximum Working Pressure (Bar)
5 5 5 5 5 5 5 5 5 5 5 5 5 4 4 4 4 3 3 3
Minimum Bend Radius
105.8 mm 128.8 mm 151.8 mm 163.3 mm 177.1 mm 190.9 mm 202.4 mm 225.4 mm 250.7 mm 296.7 mm 310.5 mm 345 mm 349.6 mm 393.3 mm 441.6 mm 487.6 mm 535.9 mm 581.9 mm 604.9 mm 719.9 mm
Weight Per Mtr
0.25 kg 0.3 kg 0.36 kg 0.39 kg 0.44 kg 0.52 kg 0.55 kg 0.67 kg 0.8 kg 0.97 kg 1.04 kg 1.2 kg 1.38 kg 1.55 kg 1.85 kg 2.2 kg 2.55 kg 2.8 kg 3 kg 4.3 kg
maximum vacuum (bar)
0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.7 0.6 0.6 0.55 0.5
Price each €
2,90 2,96 3,68 3,85 4,00 4,94 5,95 5,93 7,89 8,39
10,36 10,72 12,34 13,25 16,54 18,47 21,45 23,52 25,09 35,99
1008
www.brammer.biz
Process
51559 51557

