Page 992 - Tool & General Maintenance 2015 English
P. 992
Power Tools
Hydraulic Punch Set
Tool-Pump Set with hydraulic punch, electric pump and hose.
Order Code Part Number Maximum Working Pressure (Bar)
C4122715 MSP-351 700
Max Theoretical Force (Outward) (N)
311000
Net Weight
21 kg
Machine Lift
Single-acting, spring return. Separate pump (optional) enhances safety. For lifting equipment with minimum access. Adjustable toe starting height. Extendible support feet provide extra stability.
Order Code
C4122983
C4122984
Part Number
SOH-10-6
SOH-23-6
Volume
224 ml
525 ml
Maximum Working Pressure (Bar)
700
700
Max Theoretical Force (Outward) (N)
75000
178000
Stroke Length
136 mm
157 mm
Toe Clearnce (mm)
20 - 169
30 - 190
Net Weight
26 kg
45 kg
Hydraulic Punch
Much faster than drilling. Single-acting, spring return. Punches mild steel up to 12,7 mm thickness. Durable steel case for carrying and storage. Round, oblong and square punches and dies available.
Maximum Working Order Code Part Number Pressure (Bar)
C4122985 SP-35S 700
Size Range
0.44 - 0.81 Inch
For Use With
PUD-1100E
Net Weight
18 kg
Max Theoretical Force (Outward) (N)
311000
Hydraulic Spread Cylinder
9
C3865225 - For long stroke spreading applications. C4122227 - For use in very confined areas.
Order Code
C4122227
C3865225
Part Number
WR-5
WR-15
Max Theoretical Force (Outward) (N)
8900
6000
Volume
10 ml
64 ml
Maximum Spread
94 mm
292 mm
Maximum Spread
158 mm
Tip Clearance
12.8 mm
32 mm
Spreader Attachment
Spreader attachment; threads on RC-Series 10 ton cylinders (except RC-101).
Order Code Part Number Tip Clearance
C4138683 A-92 35 mm
980
www.brammer.biz
Hydraulics
43852 44273 44246 44245 43887

