Page 991 - Tool & General Maintenance 2015 English
P. 991
Power Tools
Master Puller Set
Set comes with pump, hose, cylinder, gauge, adaptor and case.
Also includes: grip puller, cross bearing puller, bearing cup and bearing puller attachment. Quick set-up for a variety of jobs.
Order Code
C4122358
C4122365
C4122371
C4122377
Part Number
BHP-1752
BHP-2751G
BHP-3751G
BHP-5751G
Maximum Reach
252 mm
300 mm
387 mm
700 mm
Puller Spread Max External
249 mm
499 mm
800 mm
1100 mm
Max Theoretical Force (Out- ward) (N)
71000
178000
267000
142000
Posi Lock® Mechanical Grip Puller
Posi Lock® Mechanical Pullers and patented “Safety Cage” jaw retention system for safer and faster pulling. Available in 2- and 3-jaw design.
Order Code
C2399859
C4122554
C4122555
Part Number
EP-106
EP-108
EP-110
Max Theoretical Force (Outward) (N)
89000
151000
178000
Maximum Reach
152 mm
203 mm
245 mm
Spread Range
12-178 mm
19-304 mm
25-381 mm
Posi Lock® Hydraulic Grip Puller
Posi Lock® Hydraulic Pullers; For safer and faster pulling, Patented “Safety Cage” jaw retention system, High force hydraulic system for effortless pulling.
Order Code
C4122584
C4122585
C4122586
C6038879
Part Number
EPHR-110
EPHR-113
EPHR-116
EPH-1003E
Maximum Working Pressure (Bar)
700
700
700
700
Max Theoretical Force (Outward) (N)
142000
232000
498000
980000
Maximum Reach
245 mm
304 mm
355 mm
1219 mm
Spread Range
25-381 mm
63-457 mm
76-635 mm
190-1778 mm
Net Weight
23 kg
48 kg
91 kg
907 kg
Maintenance Set
The universal hydraulic tool box. Power to push, pull, lift, press, straighten, spread and clamp. Sets include lightweight hand pump, 1,8 m hose, cylinder(s), gauge and adaptor. Numerous attachments permit quick configuration of specialized tools. Complete sets for almost every maintenance application.
Order Code
C4122712
C4122714
C4122713
C4122709
C4122711
C4122710
Part Number
MS2-4
MSFP-5
MSFP-10
MS2-10
MS2-20
MS2-1020
Cylinder Model
RC-55
RC-55
RC-106
RC-55
RC-256
RC-102; 106; 256
Max Theoretical Force (Outward) (N)
22000
22000
50000
50000
116000
116000
Number of Pieces
35
22
24
40
19
59
Net Weight
26 kg
20 kg
48 kg 9 63 kg
95 kg
158 kg
Net Volume Weight
78 ml 9 kg
Lifting Wedge
Requires very small access gap of 10 mm. Each step can spread under full load. Straight vertical lifting No first step bending or risk of slipping out. Single-acting, spring return.
Maximum Working Order Code Part Number Pressure (Bar)
C3634056 LW-16 700
Max Theoretical Force
(Outward) (N) Stroke Length
157000 21 mm
Tip Clearance
10 mm
www.brammer.biz
979
Hydraulics
Images For Illustrative Purposes Only
43882 43886 43864 43863
43858

