Page 990 - Tool & General Maintenance 2015 English
P. 990
Power Tools
Workshop Press
Multi-functional presses in kit form (50 and 75 ton presses). Easy grip forklift access on 50 and 75 ton presses. Height adjustment of upper or lower bed with winch (50 & 75 ton). Width adjustment allows cylinder to move from side-to-side.
Pump options include XA-Series air-operated foot pump:
• pressure gauge integrated in pump for optimal control. • suitable for delicate pressing jobs from variable oil flow.
Model number
XLP-256P392
XLP-256XA11G
XLP-5013ZES
XLP-506P802
XLP-506XA12G
XLP-756XA12G
Cylinder Function
Single Acting
Single Acting
Double Acting
Single Acting
Single Acting
Single Acting
Maximum Opening Height
510 mm
510 mm
990 mm
990 mm
990 mm
990 mm
Maximum Opening - Width
1225 mm
1225 mm
993 mm
993 mm
993 mm
989 mm
Maximum Working Pressure (Bar)
700
700
700
700
700
700
Max Theoretical Force (Outward) (N)
232000
232000
498000
498000
498000
718000
Net Weight
165 kg
170 kg
700 kg
595 kg
600 kg
900 kg
Pump Type
Manual
Air
Electric
Manual
Air
Air
Stroke Length
158 mm
158 mm
334 mm
159 mm
159 mm
156 mm
C-Clamp Press
Order Code
C3615296
C4336106
C4360207
C4148223
C3299121
C4360209
Operational in all positions.
Model number
XLP-256P392
XLP-256XA11G
XLP-5013ZES
XLP-506P802
XLP-506XA12G
XLP-756XA12G
Max Theoretical Force Maximum Opening (Outward) (N) Height
45000 165 mm
101000 228 mm
178000 305 mm
Order Code
C4122297
C4122298
C4122300
Part Number
A-205
A-210
A-220
Maximum Opening - Width
51 mm
57 mm
70 mm
Arbor Press
Machined working surfaces for easier fixturing.
Foot mounting holes for horizontal or vertical positioning. Slotted back simplifies loading and unloading of longer parts.
9
Order Code
C4122306
C4122307
Part Number
A-310
A-330
Max Theoretical Force (Outward) (N)
101000
295000
Maximum Opening - Maximum Opening Width Height
135 mm 227 mm
178 mm 260 mm
Flange Alignment Tool
Corrects twist and rotational misalignment without additional stress in pipelines. For most commonly used ANSI, API, BS and DIN flanges.
Can be used in any position.
Order Code
C4122332
C4122333
Part Number
ATM-3
ATM-5
Bolt Range
25 - 54
≥ 31.5
Size Range
30 - 115 mm
80 - 203 mm
978
www.brammer.biz
Hydraulics
44278
43857
43851 43850

