Page 993 - Tool & General Maintenance 2015 English
P. 993
Power Tools
Hydraulic Cutterhead
Hydraulic cutterheads can be used with most Enerpac 700 bar pumps with 3-way or dump valve. Guillotine action for easy operation.
Model number
WHC-750
WHC-1250
WHC-2000
WHC-3380
Cutting Capacity - Bar
19 mm
28 mm
31 mm
Cutting Capacity - Bolt
19 mm
28 mm
22 mm
Cutting Capacity - Cable
50 mm
85 mm
Cutting Capacity - Wire
19 mm
31 mm
50 mm
42 mm
Cylinder Function
Single Acting
Single Acting
Single Acting
Single Acting
Maximum Working Pressure (Bar)
700
700
700
700
Max Theoretical Force (Outward) (N)
40000
195000
127000
30000
Net Weight
3.2 kg
11.3 kg
10.4 kg
9.1 kg
Order Code
C3581526
C4700257
C4700258
C4700259
Self-Contained Cutter
Model number
WHC-750
WHC-1250
WHC-2000
WHC-3380
Guillotine action for easy operation. Rotating head for operator convenience. Spring return for easy operation.
Model number
WMC-750
WMC-1250
WMC-2000
Cutting Capacity - Bar
17 mm
28 mm
31 mm
Cutting Capacity - Bolt
17 mm
31 mm
22 mm
Cutting Capacity - Cable
17 mm
50 mm
Cutting Capacity - Wire
19 mm
31 mm
50 mm
Cylinder Function
Single Acting
Single Acting
Single Acting
Maximum Working Pressure (Bar)
700
700
700
Max Theoretical Force (Outward) (N)
40000
195000
127000
Net Weight
3.6 kg
10.4 kg
10.9 kg
9
Order Code
C3582140
C4700264
C4700266
Model number
WMC-750
WMC-1250
WMC-2000
www.brammer.biz
981
Hydraulics
Images For Illustrative Purposes Only
44271 44263

