Page 994 - Tool & General Maintenance 2015 English
P. 994
Power Tools
Pipe Bender Set
Quick, safe and wrinkle-free bending. Set includes pump, cylinder, hose, bender frame, bending shoes and bending angle indicator. Pipe range 1⁄2 - 4 inch nominal size. All sets include sturdy steel storage case. Eject-O-MaticTM bender (STB-202E) with double-acting cylinder to eject pipe from the bending shoe.
Order Code
C4123007
C4123006
C4123012
C4123009
Part Number
STB-101N
STB-101H
STB-221H
STB-202E
Cylinder Model
RC-1010
RC-1010
RC-1010
RC-3014
Net Weight
48 kg
52 kg
130 kg
212 kg
Pump Model
P-392
P-80
ZU4408SE
Hydraulic Wedge Spreader
Integrated wedge concept: Friction-free, smooth parallel wedge movement eliminates flange damage and spreading arm failure. Lightweight, easy to use, one person operation. Unique interlocking wedge design - no first step bending and risk of slipping out of joint.
Order Code
C4122626
C2399862
Part Number
FSM-8
FSH-14
Maximum Working Pressure (Bar)
Max Theoretical Force (Outward) (N)
Maximum Spread
80 mm
80 mm
Volume
78 ml
Tip Clearance
6 mm
6 mm
Net Weight
6.5 kg
7.1 kg
700
72000
125000
Hydraulic Nut Splitter
9
Compact, ergonomic, lightweight design. Unique angled head design. Heavy duty chisels can be reground. Single-acting, spring return cylinder.
Order Code
C4122724
C2399876
C2399877
C4122725
C4122726
C4122727
C4122728
Part Number
NC-1319
NC-1924
NC-2432
NC-3241
NC-4150
NC-5060
NC-6075
Bolt Range
M6 - M12
M12 - M16
M16 - M22
M22 - M27
M27 - M33
M33 - M39
M39 - M48
Hexagon Nut Range
10 - 19
19 - 24
24 - 32
32 - 41
60 - 75
50 - 60
Maximum Working Pressure (Bar)
700
700
700
700
700
700
700
Max Theoretical Force (Outward) (N)
49000
98000
147000
196000
343000
490000
882000
Volume
15 ml
20 ml
60 ml
80 ml
155 ml
240 ml
492 ml
Net Weight
1.2 kg
2 kg
3 kg
4.4 kg
8.2 kg
11.8 kg
34.1 kg
982
www.brammer.biz
Hydraulics
43888 43865 44247
Images For Illustrative Purposes Only

