Page 989 - Tool & General Maintenance 2015 English
P. 989
Power Tools
Sequence Valve
Workshop Press
To control oil flow to a secondary circuit. Flow is blocked until system pressure rises to the V-161 setting.
Workshop Press with electric pump. No workshop can do without one. Unique “Hydrajust” bed positioning device allows adjustment of the lower bed.
Order Code
C4123042
Part Number
V-161
Port Size
3/8 NPT
Pressure Range
140 - 700 bar
Pilot Operated Check Valve
Can be mounted at the cylinder to hold the load in case of system pressure loss. Normally used with double- acting cylinders where pilot port receives pressure from a Tee-fitting in the cylinder retract line.
Order Code Part Number Port Size Pressure Range
C4123045 V-42 3/8 NPT 0 - 700 bar
Manually Operated Check Valve
For load holding applications with single and double acting cylinders. Valves allow oil to flow back to tank when cylinder retracts.
Order Code Model number
C6038881 VLP-10013ZES
C4123071 VLP-20013ZES
Bench Press
10 ton Bench Press with hand pump.
Model number
VLP-10013ZES
VLP-20013ZES
Cylinder Function
Double Acting (D/A)
Maximum Opening Height
990 mm
1220 mm
Maximum Opening - Width
989 mm
1340 mm
Maximum Working Pressure (Bar)
700
Max Theoretical Force (Outward) (N)
933000
1995000
Net Weight
993 kg
1992 kg
Pump Type
Electric
Stroke Length
333 mm
330 mm
Order Code Part Number Port Size
C4123046 V-66 3/8 NPT
Manually Operated Check Valve
Pressure Range
0 - 700 bar
Similar to V-66, but with very fine metering capability for precise flow control. V-66F is not designed for load holding.
Order Code Part Number
C4123047 V-66F
Needle Valve
Port Size Pressure Range
3/8 NPT 0 - 700 bar
Model number
VLP-106P142
Cylinder Function
Single Acting
Maximum Opening Height
432 mm
Maximum Opening - Width
430 mm
Maximum Working Pressure (Bar)
700
Max Theoretical Force (Outward) (N)
101000
Net Weight
49 kg
Pump Type
Manual
Stroke Length
156 mm
To control cylinder speed. Can also be used as shut-off valve for temporary load holding.
Order Code Part Number Port Size Pressure Range
C3634098 V-82 3/8 NPT 0 - 700 bar
Snubber Valve
Infinitely adjustable for metering oil out of a gauge to prevent snapping of gauge pointer when load or pressure is suddenly released. Also suitable as shut-off valve to protect the gauge during high cycling applications.
Order Code Part Number Port Size Pressure Range
C4123050 V-91 3/8 NPT 0 - 700 bar
9
Order Code
C4360352
Model number
VLP-106P142
www.brammer.biz
977
Hydraulics
Images For Illustrative Purposes Only
44257
44255 44253
44252 44251
44250
44262
44259

