Page 988 - Tool & General Maintenance 2015 English
P. 988
Power Tools
Hydraulic Pressure Gauge
Calibrated with dual scale reading for pressure in bar and psi. Fast, easy installation. Stainless steel gauge cases for corrosion resistance.
Order Code
C3634047
C2531377
Part Number
GP-10S
GP-15S
Accuracy
1.0%
1.0%
Connection Thread Size
1/2 NPT
1/2 NPT
Gauge Diameter
100 mm
100 mm
Pressure Range
0 - 700 bar
0 - 1000 bar
Net Weight
0.7 kg
0.6 kg
Digital Pressure Gauge
Order Code Part Number
C6038878 DGR-2
Hydraulic Pressure Gauge
Accuracy
0.25%
Displays high pressure in bar, psi and MPa; low pressure in kPa, MPa, hPa and mbar.
Connection Thread Size Gauge Diameter Pressure Range
1/4 NPT 70 mm 0 - 1380 bar
Net Weight
0.23 kg
Dual scale reading calibrated in bar and psi. All pressure sensing parts sealed and dampened by glycerine for long life. Includes safety blow-out disk and pressure equalizing membrane.
Order Code
C3835838
C4122647
C4122648
Part Number
G-2535L
G4039L
G-4040L
Accuracy
1.5%
1.0%
1.0%
Connection Thread Size
1/4 NPT
1/2 NPT
1/2 NPT
Gauge Diameter
63 mm
100 mm
100 mm
Pressure Range
0 - 700 bar
0 - 700 bar
0 - 1000 bar
Net Weight
0.5 kg
0.9 kg
0.9 kg
Gauge Adaptor
9
For easy mounting of a pressure gauge onto your system. Male end screws into pump or cylinder port, female end accepts hose or coupler, 3rd port is for gauge connection.
Order Code
C3634045
C4299038
Part Number
GA-2
GA-3
Connection 1 Thread Size
Connection 2 Thread Size Overall Length
3/8 NPT 155 mm
3/8 NPT 133 mm
Port Size
1/2 NPT
1/4 NPT
Net Weight
0.9 kg
0.8 kg
3/8 NPT
3/8 NPT
Pressure Relief Valve
Order Code Part Number
C4123040 V-152
Limits pressure developed by the pump in hydraulic circuit, thus limiting the force imposed on other components. Valve opens whenever preset pressure is reached.
Port Size Pressure Range
3/8 NPT 55 - 700 bar
976
www.brammer.biz
Hydraulics
44248 43872 43871 43862 43873

