Page 987 - Tool & General Maintenance 2015 English
P. 987
Power Tools
High Pressure Hose
Thermo-Plastic Safety Hoses; For demanding applications, featuring a 4:1 safety factor, Maximum working pressure of 700 bar, Outside jacket is polyurethane, to provide maximum abrasion resistance.
Order Code
C3634048
C3861774
C4122667
C1136378
C3861777
C3818308
Couplers
Part Number
H-7206
H-7210
H-7220
HC-7206
HC-7210
HC-7220
Connection 1 Thread Size
3/8 NPT
3/8 NPT
3/8 NPT
3/8 NPT
3/8 NPT
3/8 NPT
Connection 2 Thread Size
3/8 NPT
3/8 NPT
3/8 NPT
3/8 NPT
CH-604
3/8 NPT
Hose Assembly End (1)
Straight Adaptor
Straight Adaptor
Straight Adaptor
Straight Adaptor
Straight Adaptor
Straight Adaptor
Hose Assembly End (2)
Straight
Straight
Straight
Straight
CH-604
CH-604
Hose Inside Diameter
6.4 mm
6.4 mm
6.4 mm
6.4 mm
6.4 mm
6.4 mm
Hose Length
1.8 m
3m
6.1 m
1.8 m
3 mm
6.1 mm
Maximum Working Pressure (Bar)
Adaptor
Adaptor
Adaptor
Adaptor
700
700
700
700
700
700
Net Weight
0.9 kg
1.4 kg
2.8 kg
1 kg
1.5 kg
2.9 kg
Net Weight
0.2 kg
0.2 kg
0.2 kg
Net Weight
3.1 kg
Net Weight 9 2.3 kg
4.2 kg
Recommended for use on all Enerpac pumps and cylinders. Includes “2-in-1” dust cap for use on male and female couplers.
Order Code
C3781324
C1248330
C3634033
Manifold
Part Number
C-604
CH-604
CR400
Item Description
High-Flow Coupler
Male Half Coupler
Female Half Coupler
Connection Thread Size
Maximum Flow (LPM)
Maximum Working Pressure (Bar)
3/8 NPT
3/8 NPT
3/8 NPT
35
35
35
Overall Length
369 mm
Overall Length
152 mm
305 mm
700
700
700
Total Height
32 mm
Total Height
106 mm
106 mm
Manifolds for multiple hydraulic line connections at one central location.
Order Code Part Number Number of Ports Port Size
C3634024 A-65 7 x 3/8 NPT 3/8 NPT
Control Manifold
Manifolds to control two or four single-acting cylinders simultaneously.
Total Width (T)
32 mm
Total Width (T)
Order Code Part Number
C3863549 AM-21
C4122328 AM-41
Hydraulic Oil
Number of Ports
5 X 3/8 NPT
7 x 3/8 NPT
Port Size
3/8 NPT
3/8 NPT
41 mm
41 mm
Premium hydraulic oil, Prevents pump cavitation, additives prevents rust, oxidation and sludge.
Order Code Part Number
Viscosity Index
100 min
100 min
100 min
Viscosity
Volume
1 l
5 l
20 l
C4122685
C4112454
C6038880
HF-95X
HF95Y
HF-95T
150/165 S.U.S. at 100° F
150/165 S.U.S. at 100° F
150/165 S.U.S. at 100° F
www.brammer.biz
975
Hydraulics
Images For Illustrative Purposes Only
43879 43856 43854 43861 43878

