Page 986 - Tool & General Maintenance 2015 English
P. 986
Power Tools
Lightweight Hand Pump
Composite hydraulic hand pumps. Impact and corrosion resistant. Low handle effort. Internal adjustable pressure relief valve.
Order Code
C4122733
C3653562
C3839130
C4122735
C3653563
C3839279
C4122744
Part Number
P-141
P-391
P-142
P-202
P-392
P-802
P-842
Volume
327 ml
901 ml
327 ml
901 ml
901 ml
2540 ml
2540 ml
Net Weight
2.4 kg
4.1 kg
2.4 kg
3.4 kg
4.1 kg
8.2 kg
10 kg
Pump Displacement cc Per Rev
0
0
3.62
3.62
11.26
39.34
39.33
Pump Displacement cc Per Rev Stage 2
0.9
2.47
0.9
0.9
2.47
2.47
2.47
Steel Hand Pump
ULTIMA Steel Hand Pump, one speed. The solution for tough jobs. Durable, rugged metal design. Reduced handling efforts and ergonomic grip for less operator fatigue. Vent free reservoir eliminates spills.
Order Code
C2668107
C4122742
C4111322
C4111060
C4122743
C4122740
C4122741
Part Number
P-39
P-77
ENERPAC/P80
P-84
P-801
P-462
P464
Volume
770 ml
770 ml
2200 ml
2200 ml
4100 ml
7423 ml
7423 ml
Net Weight
6.2 kg
7.1 kg
10.7 kg
11.8 kg
14.1 kg
27.7 kg
27.7 kg
Pump Displacement cc Per Rev
2.46
16.39
16.39
16.39
16.39
126.2
126.2
Pump Displacement cc Per Rev Stage 2
2.46
2.46
2.46
2.46
2.46
4.75
4.75
Economy Electric Pumps
Lightweight and compact. Highest oil-flow-to-weight ratio: 3,31 l/min @13 bar; 0,32 l/min @ 700 bar. Motor and valve remote control. 50⁄60-cycle universal motor 0,37 kW. Designed for intermittent duty cycle.
Order Code
C4122767
C4122771
C4122772
C4122770
Air Hydraulic Foot Pump
9
Part Number
PUD-1100E
PUJ-1200E
PUJ-1201E
PUD-1301E
Volume
1.9 l
1.9 l
3.8 l
3.8 ml
Flow Stage 1 (l/Min) Flow Stage 2 (LPM)
3.31 0.32
3.31 0.32
3.31 0.32
3.31 0.32
Ergonomic design for less operator fatigue. Variable oil flow & fine metering for precise control. Closed hydraulic system allows pump usage in any position and prevents contamination. Pedal lock function for retract position.
Order Code
C2151412
C2151413
C4123262
C2151416
C2151418
Part Number
XA11
XA11G
XA-12
XA12G
XA12VG
Volume Flow Stage 1 (l/Min)
1l 2
1l 2
2l 2
2l 2
2l 2
Flow Stage 2 (LPM)
0.25
0.25
0.25
0.25
0.25
For Use With Cylinder Type
Single Acting
Single Acting
Single Acting
Single Acting
Double Acting
Gauge Type
None
Pressure Gauge
None
Pressure Gauge
Pressure Gauge
974
www.brammer.biz
Hydraulics
44276 43893 43890 43889

