Page 985 - Tool & General Maintenance 2015 English
P. 985
Power Tools
Precision Production Cylinder
• Double-acting operation provides force in both directions for maximum versatility • Unique mounting configurations simplify fixturing
• Designed for long life; the best choice for production applications.
Order Code
C2151388
C2151389
C2151393
C2151391
C2151384
C2151386
C2151385
Part Number
BRD-43
BRD-46
BRD-96
BRD-910
BRD-166
BRD-256
BRD-2510
Max Theoretical Force (Outward) (N)
35000
35000
80000
80000
142000
222000
222000
Stroke Length
79 mm
155 mm
155 mm
257 mm
159 mm
159 mm
260 mm
Height - Closed
237 mm
313 mm
350 mm
452 mm
389 mm
424 mm
526 mm
Maximum Working Pressure (Bar)
Cylinder-Pump Set, Single-Acting Hollow Cylinders
700
700
700
700
700
700
700
Stroke Length
49 mm
64 mm
76 mm
Net Weight
2.6 kg
3.6 kg
5.6 kg
7.3 kg
10.2 kg
16 kg
20.3 kg
Maximum Working Pressure (Bar)
700
700
700
• With hollow cylinders for pushing and pulling applications
• Sets include 1,8 m hose, gauge, gauge adaptor and two-speed hand pump.
Order Code
C4122935
C4122938
C4122940
Part Number
SCH-202H
SCH-302H
SCH-603H
Cylinder Model
RCH-202
RCH-302
RCH-603
Centre Hole Diameter
26.9 mm
33.3 mm
53.8 mm
Max Theoretical Force (Outward) (N)
215000
326000
576000
Cylinder-Pump Set, Single-Acting Low Height Cylinders
• With low height cylinders, ideal where space is restricted
• Sets include 1,8 m hose, gauge, gauge adaptor and two-speed hand pump.
Order Code
C4122944
C3656220
C4122941
C3864812
C4113777
Part Number
SCL-101H
SCL-201H
SCL-1002H
SCL-302H
SCL-502H
Cylinder Model
RCS-101
RCS-201
RCS-1002
RCS-302
RCS-502
Max Theoretical Force (Outward) (N)
101000
201000
887000
326000
435000
Stroke Length
38 mm
45 mm
57 mm
62 mm
60 mm
Height - Closed
88 mm
98 mm
141 mm
117 mm
122 mm
Maximum Working Pressure (Bar)
700
700
700
700
700
Cylinder-Pump Set, Single-Acting General Purpose
9
With general purpose cylinders for maximum versatility. Sets include 1,8 m hose, gauge, gauge adaptor and two-speed hand pump.
Order Code
C4122982
C4122962
C4122968
C4122971
C4122965
C3864815
C3864816
C4122973
Part Number
SCR-55H
SCR-102H
SCR-154H
SCR-156H
SCR-106H
SCR-256H
SCR-506H
SCR-2514H
Stroke Length
127 mm
54 mm
101 mm
153 mm
156 mm
158 mm
159 mm
362 mm
Maximum Working Pressure (Bar)
700
700
700
700
700
700
700
700
Cylinder Model
RC-55
RC-102
RC-154
RC-156
RC-106
RC-256
RC-506
RC-2514
Max Theoretical Force (Outward) (N)
45000
101000
142000
142000
101000
232000
498000
232000
www.brammer.biz
973
Hydraulics
Images For Illustrative Purposes Only
44244 44241 44239 43859

