Page 984 - Tool & General Maintenance 2015 English
P. 984
Power Tools
Flat-Jac® Cylinder, Single-Acting
• Compact, flat design for use where most other cylinders will not fit • Single-acting, spring return
• RSM-750, 1000 and 1500 have handles for easy carrying
• Mounting holes permit easy fixturing
• Baked enamel finish for increased corrosion resistance • CR-400 coupler and dust cap included on all models1 • Hard chrome plated high quality steel plungers
• Grooved plunger ends require no saddle.
Order Code
C3655780
C3796734
C3634091
C4114745
C3849557
C4122927
C3634090
C3849555
Part Number
RSM-50
RSM-100
RSM-200
RSM-300
RSM-500
RSM-750
RSM-1000
RSM-1500
Max Theoretical Force (Outward) (N)
45000
101000
201000
295000
45000
718000
887000
1386000
Stroke Length
6 mm
11 mm
11 mm
13 mm
16 mm
16 mm
16 mm
16 mm
Height - Closed
32 mm
43 mm
51 mm
58 mm
66 mm
79 mm
85 mm
100 mm
Maximum Working Pressure (Bar)
700
700
700
700
700
700
700
700
Volume
4 ml
18 ml
32 ml
55 ml
99 ml
164 ml
203 ml
317 ml
Volume
55 ml
129 ml
261 ml
373 ml
722 ml
Volume
14 ml
75 ml
136 ml
150 ml
476 ml
298 ml
722 ml
Volume
829 ml
1366 ml
2115 ml
505 ml
2035 ml
Net Weight
1 kg
1.4 kg
3.1 kg
4.5 kg
6.8 kg
11.3 kg
14.5 kg
26.3 kg
Net Weight
4.1 kg
5 kg
6.8 kg
10.9 kg
22.7 kg
Net Weight
1.5 kg
2.8 kg
4.4 kg
7.7 kg
14.1 kg
10.9 kg
21.8 kg
Net Weight
21 kg
35 kg
45 kg
33 kg
79 kg
Low Height Cylinder, Single-Acting
• Lightweight, low profile design for use in confined spaces
• Single-acting, spring return
• Baked enamel finish for increased corrosion resistance
• Plunger wiper reduces contamination, extending cylinder life • CR-400 coupler and dust cap included on all models
• Grooved plunger end with threaded holes for mounting tilt saddles • Integral handle on RCS-1002 for easy carrying.
Order Code
C3655174
C3849127
C3849129
C2527661
C3849126
Part Number
RCS-101
RCS201
RCS-302
RCS-502
RCS-1002
Max Theoretical Force (Outward) (N)
101000
201000
295000
435000
887000
Stroke Length Height - Closed
38 mm 88 mm
45 mm 98 mm
62 mm 117 mm
60 mm 122 mm
57 mm 141 mm
Maximum Working Pressure (Bar)
700
700
700
700
700
Hollow Plunger Cylinder, Single-Acting
• Versatility in testing, maintenance and tensioning applications
• Hollow plunger design allows for both, pull and push forces
• Single-acting, spring return
• Nickel-plated, floating center tube on models over 20 ton increases product life • Baked enamel finish for increased corrosion resistance
• Collar threads for easy fixturing.
9
Order Code
C3849118
C3634079
C3634081
C4714867
C4122890
C3655160
C4122891
Part Number
RCH120
RCH-121
RCH-123
RCH-202
RCH-206
RCH-302
RCH-306
Centre Hole Diameter
19.6 mm
19.6 mm
19.6 mm
26.9 mm
26.9 mm
33.3 mm
33.3 mm
Max Theoretical Force (Outward) (N)
125000
125000
125000
215000
215000
326000
326000
Stroke Length
8 mm
42 mm
76 mm
49 mm
155 mm
64 mm
155 mm
Height - Closed
55 mm
120 mm
184 mm
162 mm
306 mm
178 mm
330 mm
Maximum Working Pressure (Bar)
700
700
700
700
700
700
700
Maximum Working Pressure (Bar)
700
700
700
700
700
Hollow Plunger Cylinder, Double-Acting
• Versatility in testing, maintenance and tensioning applications • Hollow plunger design allows for both, pull and push forces
• Double-acting for fast hydraulic retraction
• Baked enamel finish for increased corrosion resistance
• Collar threads for easy fixturing
Order Code
C3655704
C4122926
C4122925
C4122919
C4122922
Part Number
RRH-307
RRH-606
RRH-6010
RRH-1001
RRH-1006
Centre Hole Diameter
33.3 mm
53.8 mm
53.8 mm
79.2 mm
79.2 mm
Max Theoretical Force (Outward) (N)
326000
576000
576000
931000
931000
Stroke Length
178 mm
166 mm
257 mm
38 mm
153 mm
Height - Closed
330 mm
323 mm
438 mm
165 mm
342 mm
972
www.brammer.biz
Hydraulics
44236 44233 44235 44237

