Page 983 - Tool & General Maintenance 2015 English
P. 983
Power Tools
Aluminium Cylinder, Single-Acting
• Single-acting, spring return
• Resistance to side-loads up to 10%
• Handles standard included on all models • Steel base plate and saddle.
Order Code
C2151403
C2151406
C2151404
C2151409
C2151407
C2151405
C2151408
C2151410
C2151411
C2151399
C2151400
C2151402
Part Number
RAC-202
RAC-302
RAC-204
RAC-502
RAC-304
RAC-206
RAC-306
RAC-504
RAC-506
RAC-1004
RAC-1006
RAC-1506
Max Theoretical Force (Outward) (N)
218000
309000
218000
496000
309000
218000
309000
496000
496000
1002000
1002000
1589000
Stroke Length
50 mm
50 mm
100 mm
50 mm
100 mm
150 mm
150 mm
100 mm
150 mm
100 mm
150 mm
150 mm
Height - Closed
174 mm
181 mm
224 mm
186 mm
231 mm
274 mm
281 mm
236 mm
286 mm
271 mm
321 mm
343 mm
Maximum Working Pressure (Bar)
700
700
700
700
700
700
700
700
700
700
700
700
Volume
156 ml
221 ml
312 ml
354 ml
442 ml
468 ml
663 ml
709 ml
1063 ml
1431 ml
2147 ml
3405 ml
Net Weight
3.6 kg
4.5 kg
4.1 kg
8.5 kg
5.2 kg
4.6 kg
5.9 kg
9.8 kg
11.1 kg
19.6 kg
21.9 kg
33.3 kg
Aluminium Lock Nut Cylinder, Single-Acting
• With lock nut to secure loads mechanically • Resistance to side-loads up to 5%
• Handles standard included on all models
• Steel base plate and saddle
• Single-acting, spring return
Order Code
C4122828
C4122833
C4122829
C4122830
C4122834
C4122813
C4122835
C4122818
C4122814
C4122815
C4122819
C4122820
Part Number
RACL-302
RACL-502
RACL-304
RACL-306
RACL-504
RACL-1002
RACL-506
RACL-1502
RACL-1004
RACL-1006
RACL-1504
RACL-1506
Max Theoretical Force (Outward) (N)
309000
496000
309000
309000
496000
1002000
496000
1589000
1002000
1002000
1589000
1589000
Stroke Length
50 mm
50 mm
100 mm
150 mm
100 mm
50 mm
150 mm
50 mm
100 mm
150 mm
100 mm
150 mm
Height - Closed
231 mm
236 mm
218 mm
331 mm
286 mm
296 mm
336 mm
323 mm
346 mm
396 mm
373 mm
423 mm
Maximum Working Pressure (Bar)
700
700
700
700
700
700
700
700
700
700
700
700
Volume
221 ml
354 ml
442 ml
663 ml
709 ml
716 ml
1063 ml
1135 ml
1431 ml
2147 ml
2270 ml
3405 ml
Net Weight
5.4 kg
9.3 kg
6.1 kg
6.8 kg
10.6 kg
21.9 kg
11.9 kg
32.2 kg
24.2 kg
26.5 kg
36.2 kg
40.2 kg
Aluminium Hollow Plunger Cylinder, Single-Acting
9
• Single-acting, spring return
• Hollow plunger allows push and pull force
• Composite bearings increase cylinder life and sideload resistance • Handles standard included on all models
• Steel base plate and saddle
OrderCode PartNumber
Max Theoretical Force (Outward) (N)
229000
229000
229000
596000
596000
1157000
Stroke Length
50 mm
50 mm
150 mm
100 mm
150 mm
150 mm
Height - Closed
188 mm
208 mm
315 mm
315 mm
380 mm
391 mm
Maximum Working Pressure (Bar)
700
700
700
700
700
700
Volume
164 ml
256 ml
491 ml
847 ml
1270 ml
2487 ml
Net Weight
5.2 kg
8 kg
7.1 kg
19.5 kg
22.8 kg
46.2 kg
C4122798
C4122803
C4122800
C4122809
C3634070
C4122790
RACH-202
RACH-302
RACH-206
RACH-604
RACH-606
RACH-1006
www.brammer.biz
971
Hydraulik
Images For Illustrative Purposes Only
44227 44228
44226

