Page 982 - Tool & General Maintenance 2015 English
P. 982
Power Tools
General Purpose Cylinder, Single-Acting
• RC-Series DUO, general purpose cylinders.
• The GR2 Bearing System absorbs eccentric loading to prevent galling cylinder parts.
• Heavy-duty return spring for fast retraction.
• External access to fasteners requires only standard shop tools for simplified maintenance.
• Plunger wiper reduces contamination, extending cylinder life.
• Base and plunger made from high strength alloy steel for durability.
• Collar threads, plunger threads and base mounting holes enable easy fixturing on most models. • Hardened removable grooved saddles.
• Cylinders can be used in all positions.
Order Code Part Number
Max Theoretical Force (Outward) (N)
45000
45000
101000
45000
142000
101000
232000
142000
45000
45000
101000
232000
142000
101000
101000
142000
232000
45000
101000
142000
101000
142000
101000
232000
142000
232000
45000
142000
232000
295000
232000
45000
232000
718000
933000
45000
718000
933000
Stroke Length
16 mm
25 mm
26 mm
76 mm
25 mm
54 mm
26 mm
51 mm
177 mm
232 mm
105 mm
50 mm
101 mm
156 mm
203 mm
152 mm
102 mm
51 mm
257 mm
203 mm
304 mm
254 mm
356 mm
158 mm
305 mm
210 mm
101 mm
356 mm
261 mm
209 mm
311 mm
159 mm
362 mm
156 mm
168 mm
337 mm
333 mm
257 mm
Height - Closed
41 mm
110 mm
89 mm
165 mm
124 mm
121 mm
139 mm
149 mm
273 mm
323 mm
171 mm
165 mm
200 mm
247 mm
298 mm
271 mm
215 mm
176 mm
349 mm
322 mm
400 mm
373 mm
450 mm
273 mm
423 mm
323 mm
227 mm
474 mm
374 mm
387 mm
425 mm
282 mm
476 mm
285 mm
357 mm
460 mm
492 mm
449 mm
Maximum Working Pressure (Bar)
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
700
Volume
10 ml
16 ml
38 ml
50 ml
51 ml
78 ml
86 ml
104 ml
115 ml
151 ml
152 ml
166 ml
205 ml
226 ml
294 ml
308 ml
339 ml
362 ml
373 ml
411 ml
441 ml
516 ml
516 ml
525 ml
619 ml
697 ml
719 ml
723 ml
867 ml
880 ml
1033 ml
1131 ml
1202 ml
1601 ml
2239 ml
2399 ml
3417 ml
3466 ml
Net Weight
1 kg
1 kg
1.8 kg
1.5 kg
3.3 kg
2.3 kg
5.9 kg
4.1 kg
2.4 kg
2.8 kg
3.3 kg
6.4 kg
5 kg
4.4 kg
5.4 kg
6.8 kg
8.2 kg
15 kg
6.4 kg
8.2 kg
6.8 kg
9.5 kg
8.2 kg
10 kg
10.9 kg
12.2 kg
19.1 kg
11.8 kg
14.1 kg
18.1 kg
16.3 kg
23.1 kg
17.7 kg
29.5 kg
59 kg
37.6 kg
59 kg
72.6 kg
9
C3634076
C4122886
C3849082
C3634077
C4106881
C4122871
C4112243
C4122877
C4122888
C3849097
C3849083
C3849092
C3849086
C3849084
C4122874
C3849087
C4115571
C4122883
C4122868
C4122878
C4122869
C2399878
C4122870
C3849093
C4122875
C3849094
C4122884
C4122876
C2399879
C4122881
C4122879
C4122885
C3849091
C4111272
C2804411
C4122882
C4111059
C4122866
RC-50
RC-51
RC-101
RC-53
RC-151
RC102
RC-251
RC-152
RC-57
RC-59
RC-104
RC-252
RC-154
RC-106
RC-108
RC-156
RC-254
RC-502
RC-1010
RC-158
RC-1012
RC-1510
RC-1014
RC-256
RC-1512
RC-258
RC-504
RC-1514
RC-2510
RC-308
RC-2512
RC-506
RC-2514
RC-756
RC-1006
RC-5013
RC-7513
RC-10010
970
www.brammer.biz
Hydraulik
44230

