Page 981 - Tool & General Maintenance 2015 English
P. 981
Accumulators
EBV Bladder Accumulators
Operation of the Parker Olaer gas loaded bladder accumulator is based on the considerable difference in compressibility between a gas and a liquid, enabling a large quantity of energy to be stored in an extremely compact form. This enables a liquid under pressure to be accumulated, stored and recovered at any time. Its special design allows the bladder (the strategic component) to compress the gas and usually form into three lobes in order for the accumulator to store, then to deliver the fluid under pressure, as required.
Your Benefits:
For flows greater than 130 m3/h in the networks, the EBV accumulator absorbs overpressures and compensates for pressure reductions generated by fast valve closures.
For example:
• Unleaded gasoline network
• Maximum network pressure = 10 Bar
• Feed : three 130 m3/h pumps at 4 Bar
• Valve closure in 3s.
Results:
• Without accumulator: Pmin = -1 Bar / Pmax = 14 bar
• With EBV accumulator 100-40/90 01180 Pmin = 2.5 bar / Pmax = 8 Bar
The pre-charge pressure must NOT exceed 20 bar.
Order Code
C4178826
C6415108
C6415109
C6415110
C6415111
C6415112
C6415113
C6415114
C6415115
C6415116
C6415117
C6415118
C6415119
C6415120
C6415358
C6415121
C6415122
C6415359
C6415360
C6415123
C6415361
C6415124
C6415125
C6415126
C6415127
C6415128
Part Number
EBV 0.5-50/00 01125
EBV 1-80/00 01125
EBV 2.5-80/90 01125
EBV 5-80/90 01125
EBV 0,5-40/00 03325
EBV 1-40/00 03325
EBV 2,5-40/00 03325
EBV 5-40/00 03325
EBV 10-40/90 01125
EBV 20-40/90 01125
EBV 32-40/90 01125
EBV 50-40/90 01125
EBV 100-20/90 03325
EBV 100-40/90 03325
EBV 100-40/90 01125
EBV 200-20/90 03325
EBV 200-40/90 01125
EBV 200-40/90 03325
EBV 100-20/90 01125
EBV 150-20/90 01125
EBV 200-20/90 01125
EBV 300-20/90 01125
EBV 375-20/90 01125
EBV 475-20/90 01125
EBV 530-20/90 01125
EBV 575-20/90 01125
Volume Maximum Working Pressure (Bar)
0.5 l 50
1l 80
2.3 l 80
5l 80
0.5 l 40
1l 40
2.5 l 40
5l 40
10 l 40
18 l 40
34 l 40
50 l 40
90 l 20
90 l 40
90 l 40
207 l 20
207 l 40
207 l 40
93 l 20
139 l 20
207 l 20
293 l 20
379 l 20
473 l 20
532 l 20
565 l 20
Port Size
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G3 1/2 BSPP
G3 1/2 BSPP
G3 1/2 BSPP
G3 1/2 BSPP
M205x3
M205x3
M205x3
M205x3
M205x3
M205x3
Body Material
Alloyed Steel
Alloyed Steel
Alloyed Steel
Alloyed Steel
Stainless Steel
Stainless Steel
Stainless Steel
Stainless Steel
Alloyed Steel
Alloyed Steel
Alloyed Steel
Alloyed Steel
Stainless Steel
Stainless Steel
Alloyed Steel
Stainless Steel
Alloyed Steel
Stainless Steel
Alloyed Steel
Alloyed Steel
Alloyed Steel
Alloyed Steel
Alloyed Steel
Alloyed Steel
Alloyed Steel
Alloyed Steel
UCA Series - Accumulators Charging and Gauging Kit
Description:
• Parker’s UCA Series charging and gauging kits enable the user to check the precharge pressure of an accumulator, and to fi ll
or vent nitrogen as necessary.
• Correct accumulator precharge pressure optimises system performance and maximises component life. Max. Operating Pressure:
• 340 bar or 4930 psi.
Advantages:
• Everything needed to maintain an accumulator in one easy-to-use.
Benefits:
• Cuts time spent on critical regular maintenance while optimising machine performance.
9
Order Code Part Number
Item Description
Accumulators charging and gauging kit - UK
Accumulators charging and gauging kit - France
Accumulators charging and gauging kit - Germany
Accumulators charging and gauging kit - Italy
Accumulators charging and gauging kit - USA
C3071511
C3602327
C1102509
C6079964
C6079963
UCA 02
UCA 04
UCA 01
UCA 05
UCA 03
www.brammer.biz
969
Hydraulik
Images For Illustrative Purposes Only
47587
125918

