Page 965 - Tool & General Maintenance 2015 English
P. 965
Valves
Pilot Operated Pressure Relief Valves
Ordering Code
RV5
Series R4V / R6V
Pressure valve
Interface
Subplate mounting ISO 6264
Relief function
Max.pressure (350 bar)
Drain port
Pilot oil
Solenoid voltage
Seals Modifications
Design series (not required for ordering)
Pressure setting range
Nominal size
Adjustment
Vent valve function
Design
Code 4
6
Code 03 06 10
Code 3
9
Code 1
3
5
Code 1
3 4
Interface
Code 0315)
VFM5)
Code 1
5
Code A B
Code
G0R
G0Q GAR4)
GAG4) W30
W31
Code 09
11
Code 0
1 2) 2 3)
Modification Vent function with slow unloading Vent function with slow unloading
Seals NBR FPM
Design R4V R6V
Voltage 12 V =
24 V =
98 V = 205 V = 110 V / 50 Hz 120 V / 60 Hz 230 V / 50 Hz 240 V / 60 Hz
Vent valve Solenoid not activ. unpress. circulation Solenoid activated unpress. circulation
9
Hydraulics
Nominal size NG10 NG25 NG32
Interface Drain port R4V Y port in
mounting pattern R6V Y-port = G 1/8“
Pressure stages 1) up to 105 bar up to 210 bar up to 350 bar
Adjustment Hand knob (Stan- dard)
Acorn nut with lead seal Turning knob with key lock
Pilot oil Drain line
internal external from sub- plate external from valve body (Y-port)
1) Other pressure stages on request.
2) R4V only
3) R6V only
4) To be used in combination with rectifier plugs at 120 VAC / 230 VAC power supply.
5) Vent valve function code 09 only.
www.brammer.biz
953

