Page 966 - Tool & General Maintenance 2015 English
P. 966
Valves
D1VW Series - Spool Valve - Electrically Operated
Description:
• 3-chamber, electrically controlled 4/3- or 4/2-way directional control valve. • Direct-activated by solenoids with screwed-in wet pin armature.
• Standard versions with 24 DC solenoids and NBR seals.
Operating pressure:
• 350 bar max.
Flow rate:
• Up to 80 l/min.
Advantages:
• High flow capacity.
• Global design.
Benefits:
• Minimum downtime.
• Very short delivery times.
Order Code
C1113725
C1189083
C1109601
C1111399
C2295972
C1115018
Part Number
D1VW001CNJW
D1VW002CNJW
D1VW004CNJW
D1VW008CNJW
D1VW020BNJW
D1VW020DNJW
Nominal Size (CETOP)
CETOP 3
CETOP 3
CETOP 3
CETOP 3
CETOP 3
CETOP 3
Valve Function-Hydraulic
4/3
4/3
4/3
4/2
4/2
4/2 Detent
Valve Spool Type
Closed Centre
Centre Position P-A-B-T
Centre Position A-B-T
Centre Position P-T
Centre Position P-A-B-T
No Centre Position
Valve Actuation
24 DC
24 DC
24 DC
24 DC
24 DC
24 DC
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
D1VW Series
Description:
• 3-chamber, electrically controlled 4/3- or 4/2-way directional control valve. • Direct-activated by solenoids with screwed-in wet pin armature.
• Standard versions with 24 DC solenoids and NBR seals.
Operating pressure:
• 350 bar max.
Flow rate:
• Up to 80 l/min.
Advantages:
• High flow capacity.
• Global design.
Benefits:
• Minimum downtime.
• Very short delivery times..
Order Code
C7318364
C7041580
C4313494
C7041584
Part Number
D1VW002EVJDLJ5
D1VW004CVJDLJ5
D1VW020BVJDLJ5
D1VW020DVJDLJ5
Nominal Size (CETOP)
CETOP 3
CETOP 3
CETOP 3
CETOP 3
Valve Function-Hydraulic
4/3
4/3
4/2
4/2 Detent
Valve Spool Type
Centre Position P-A-B-T
Centre Position A-B-T
Centre Position P-A-B-T
No Centre Position
Seal Material
Valve Actuation
8 Watt Solenoid
8 Watt Solenoid
8 Watt Solenoid
8 Watt Solenoid
Fluoro Rubber (FKM, FPM)
Fluoro Rubber (FKM, FPM)
Fluoro Rubber (FKM, FPM)
Fluoro Rubber (FKM, FPM)
DW3 Series
9
Description:
• 3-chamber, electrically controlled 4/3- or 4/2-way directional control valve. • Direct-activated by solenoids with screwed-in wet pin armature.
• Standard versions with 24 DC solenoids and NBR seals.
Operating pressure:
• 350 bar max.
Flow rate:
• Up to 80 l/min.
Advantages:
• High flow capacity.
• Global design.
Benefits:
• Minimum downtime.
• Very short delivery times..
Order Code
C2351570
C2351572
C2796273
Part Number
D3W001CNJW
D3W004CNJW
D3W020BNJW
Nominal Size (CETOP)
CETOP 5
CETOP 5
CETOP 5
Valve Function-Hydraulic
4/3
4/3
4/2
Valve Spool Type
Closed Centre
Centre Position A-B-T
Centre Position P-A-B-T
Seal Material
Nitrile Butadiene Rubber (NBR)
Nitrile Butadiene Rubber (NBR)
Nitrile Butadiene Rubber (NBR)
Valve Actuation
24 DC Solenoid
24 DC Solenoid
24 DC Solenoid
CM - Check Valve - Direct Operated
Description:
• Sandwich valves in combination with directional control valves
series D1VW.
Operating pressure:
• 350 bar max.
Advantages:
• Easy to apply. C3224143 • Can be used in both directions.
Benefits:
• Minimum downtime.
• Very short delivery times. C1106980
Order Code Part Number
Valve Function-Hydraulic
P Port Check
A Port Check
B Port Check
T Port Check
A & B Port Checks
C3224142
C2149026
C1106127
CM2PPV
CM2AAV
CM2BBV
CM2TTV
CM2DDV
954
www.brammer.biz
Hydraulics
47575
425415 425416 47198

