Page 963 - Tool & General Maintenance 2015 English
P. 963
Pumps
PVPlus
Maximum working pressure (Bar) 350
Order Code
C2776588
C2776659
C6139214
C2776725
C2776691
C2776727
C2776745
C2776503
C2776585
C6139215
C6139216
C6139217
C6139218
C2776719
C6139219
C6139220
C2776506
C2776591
C4985012
C2776687
C6139221
C6139222
C6139223
C6139224
C2776504
C6139225
C2776590
C6139226
C6139227
C4155413
C2776686
C6139228
C6139229
C6139230
Part Number
PV046R1K1T1NMLC
PV092R1K1T1NMLC
PV140R1K1T1NTLC
PV180R1K1T1NTLC
PV140R1K1T1NULC
PV180R1K1T1NWLC
PV270R1K1T1NYLC
PV016R1K1T1NMFC
PV046R1K1T1NMFC
PV092L1K1T1NMFC
PV092R1K1T1NMFC
PV140R1K1T1NMFC
PV180L1K1T1NMFC
PV180R1K1T1NMFC
PV270R1K1T1NMFC
PV360R1K1T1NMFC
PV016R1K1T1NMRC
PV046R1K1T1NMRC
PV092R1K1T1NMRC
PV140R1K1T1NMRC
PV180R1K1T1NMRC
PV270L1K1T1NMRC
PV270R1K1T1NMRC
PV360R1K1T1NMRC
PV016R1K1T1NMMC
PV046L1K1T1NMMC
PV046R1K1T1NMMC
PV063L1K1T1NMMC
PV092R1K1T1NMMC
PV140L1K1T1NMMC
PV140R1K1T1NMMC
PV180R1K1T1NMMC
PV270R1K1T1NMMC
PV360R1K1T1NMMC
Control Options
Horse power / Torque control (22 kW) control
Horse power / Torque control (22 kW) control
Horse power / Torque control (37 kW) control
Horse power / Torque control (37 kW) control
Horse power / Torque control (45 kW) control
Horse power / Torque control (55 kW) control
Horse power / Torque control (75 kW) control
Load Sensing (flow) control
Load Sensing (flow) control
Load Sensing (flow) control
Load Sensing (flow) control
Load Sensing (flow) control
Load Sensing (flow) control
Load Sensing (flow) control
Load Sensing (flow) control
Load Sensing (flow) control
Remote pressure control
Remote pressure control
Remote pressure control
Remote pressure control
Remote pressure control
Remote pressure control
Remote pressure control
Remote pressure control
Standard pressure control
Standard pressure control
Standard pressure control
Standard pressure control
Standard pressure control
Standard pressure control
Standard pressure control
Standard pressure control
Standard pressure control
Standard pressure control
Direction of Rotation
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Anti-Clockwise (ACW)
Clockwise (CW)
Clockwise (CW)
Anti-Clockwise (ACW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Anti-Clockwise (ACW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Anti-Clockwise (ACW)
Clockwise (CW)
Anti-Clockwise (ACW)
Clockwise (CW)
Anti-Clockwise (ACW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Flange Mounting
4-hole flange ᴓ 125 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 200 mm
4-hole flange ᴓ 100 mm
4-hole flange ᴓ 125 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 200 mm
4-hole flange ᴓ 250 mm
4-hole flange ᴓ 100 mm
4-hole flange ᴓ 125 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 200 mm
4-hole flange ᴓ 200 mm
4-hole flange ᴓ 250 mm
4-hole flange ᴓ 100 mm
4-hole flange ᴓ 125 mm
4-hole flange ᴓ 125 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 160 mm
4-hole flange ᴓ 200 mm
4-hole flange ᴓ 250 mm
Max Speed (RPM)
2800
2400
2400
2200
2300
2200
1800
3000
2800
2400
2400
2300
2200
2200
1800
1750
3000
2800
2400
2300
2200
1800
1800
1750
3000
2800
2800
2800
2400
2300
2300
2200
1800
1750
Pump Displacement (cc per rev)
46
92
140
180
140
180
270
16
46
92
92
140
180
180
270
360
16
46
92
140
180
270
270
360
16
46
46
63
92
140
140
180
270
360
9
www.brammer.biz
951
Hydraulics
86683

