Page 967 - Tool & General Maintenance 2015 English
P. 967
Valves
CPOM - Check Valve - Hydraulically Operated
KH - 2-Way BSPP Ball Valve Steel - Female BSPP (ISO 1179-1)
Description:
• Sandwich valves in combination with
directional control valves series D1VW. Operating pressure:
• 350 bar max.
Advantages:
Steel
Order Code
C1109905
C1110116
C1110115
C1110238
C1109904
C1109910
C1109908
C1109909
Stainless steel
Order Code
C1109906
C1109903
C1109907
C1111367
C1110896
C1113636
Part Number
KH1/8X
KH1/4X
KH3/8X
KH1/2X
KH3/4X
KH1X
KH11/4X
KH11/2X
Part Number
KH1/471X
KH3/871X
KH1/271X
KH3/471X
KH11/471X
KH171X
Port Size
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G1 1/4BSPP
G1 1/2BSPP
Port Size
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 1/4BSPP
G1 BSPP
• Easy to apply.
• Can be used in both directions. Benefits:
• Minimum downtime.
• Very short delivery times.
Order Code Part Number
C1106672 CPOM2AAV
C1106784 CPOM2BBV
C1106747 CPOM2DDV
FM - Throttle Check Valve
Valve Function-Hydraulic
A Port Check
B Port Check
A & B Port Checks
KH - 2-Way BSPP Ball Valve Stainless Steel - Female BSPP (ISO 1179-1)
Description:
• Sandwich valves in combination with directional
control valves series D1VW. Operating pressure:
• 350 bar max.
Adjustment:
• Hexagon screw (FM2DDSV), Knob (FM2DDKV) Advantages:
• Easy to apply.
• Can be used in both directions.
Benefits:
• Minimum downtime.
• Very short delivery times.
Order Code Part Number
KH - 2-Way NPT Ball Valve Steel - Female NPT (SAE 476)
C1106780
C1106223
FM2DDSV
FM2DDKV
Valve Function-Hydraulic
A & B Port Checks
A & B Port Checks
Steel
Order Code
C1113065
C2789507
C1112385
C1217009
C2789492
C2789483
Part Number
KH1/4NPTX
KH3/8NPTX
KH1/2NPTX
KH3/4NPTX
KH1NPTX
KH11/2NPTX
Port Size
1/4 NPT
3/8 NPT
1/2 NPT
3/4 NPT
1 NPT
1 1/2 NPT
KH - 2-Way Ball Valve Stainless Steel - EO 24° Cone End
Stainless steel
Order Code
C4420056
C1112600
C4420079
C1113368
C2789490
C4420097
C2789495
C2789486
C4420083
C1111230
C1114194
C1111229
C4420150
KH - 2-Way Ball Valve Steel - EO 24° Cone End
Part Number
KH08L71X
KH10L71X
KH12L71X
KH15L71X
KH18L71X
KH22L71X
KH28L71X
KH12S71X
KH14S71X
KH16S71X
KH20S71X
KH25S71X
KH38S71X
Hose Outside Diameter
8 mm
10 mm
12 mm
15 mm
18 mm
22 mm
28 mm
12 mm
14 mm
16 mm
20 mm
25 mm
38 mm
Steel
Order Code
C2789478
C1112099
C1112335
C1112334
C1112333
C1112332
C1112579
C1112331
C1114154
C1112238
C2351317
C2789481
C2789487
C1114940
C1112100
C1111531
C1111530
C1115024
C1113360
Part Number
KH06LX
KH08LX
KH10LX
KH12LX
KH15LX
KH18LX
KH22LX
KH28LX
KH35LX
KH42LX
KH08SX
KH10SX
KH12SX
KH14SX
KH16SX
KH20SX
KH25SX
KH30SX
KH38SX
Hose Outside Diameter
6 mm
8 mm
10 mm
12 mm
15 mm
18 mm 9 22 mm
28 mm
35 mm
42 mm
8 mm
10 mm
12 mm
14 mm
16 mm
20 mm
25 mm
30 mm
38 mm
www.brammer.biz
955
Hydraulics
Images For Illustrative Purposes Only
47189 47579
47578
47187 47192 47191
47190

