Page 964 - Tool & General Maintenance 2015 English
P. 964
Valves
Ordering Code
RV5
Pilot operated Pressure relief Valves.
Series R4V/R6V
Pressure valve
Code
Relief function
Interface
Max. pressure (350 bar)
Pressure setting range
Pilot oil
Seals Modifications
Design series (not required for ordering)
Interface
Nominal size
Drain port
Adjustment
Design
4
Subplate
mounting ISO 6264
Code 1
5
Code A B
Code 0
1 2) 2 3)
Code 1
3 4
Seals NBR FPM
Design R4V R6V
Pilot oil Drain line
internal external from sub- plate external from valve body (Y-port)
Adjustment Hand knob 32 mm dia. (standard) Acorn nut with lead seal Turning knob with key lock
6
Code 03 06 10
Nominal size NG10 NG25 NG32
Code Interface Drain port
3 9
Code 1
3
5
Y port in mounting pattern
R4V
R6V Y-port = G 1/8“
Pressure stages 1) up to 105 bar up to 210 bar up to 350 bar
9
1) Other pressure stages on request.
2) R4V only
3) R6V only
952
www.brammer.biz
Hydraulics

