Page 928 - Tool & General Maintenance 2015 English
P. 928
Hose & Fittings
J9 - Female ORFS - swivel - 90°elbow - short drop
Order Code
C1143258
C1155753
C1143881
C1155752
C1143259
6A - SAE Code 62 - Flange - Straight
Part Number
1J973-12-12-SM
1J973-16-12-SM
1J973-16-16-SM
1J973-20-16-SM
1J973-20-20-SM
Connection Thread Size
Hose ID Dash Size
-12
-12
-16
-16
-20
Hose Inside Diameter
Hose Inside Diameter
19.1 mm
19.1 mm
25.4 mm
25.4 mm
31.8 mm
Hose ID Dash Size
Hose ID (Inch)
Material : Cr (VI)-free
For hose type: 731 Series
1 3/16 UNF
1 7/16 UNF
1 7/16 UNF
1 11/16 UNF
1 11/16 UNF
Flange Size Inch
3/4
1
3/4
1
1 1/4
1
1 1/4
1 1/2
1 1/2
2
2
3/4
3/4
1
1
1 1/4
Hose ID (Inch)
3/4
3/4
1
1
1
1 1/4
1 1/4
1 1/4
1 1/2
1 1/2
2
Order Code
C1143990
C1143869
C1160116
C1143989
C1143868
C1160421
C1143988
C1143867
C1143987
C4413974
C4413975
6F - SAE code 62 – Flange Head - 45’ elbow
Part Number
16A73-12-12-1P
16A73-16-12-1P
16A73-12-16-1P
16A73-16-16-1P
16A73-20-16-1P
16A73-16-20-1P
16A73-20-20-1P
16A73-24-20-1P
16A73-24-24-1P
16A73-32-24-1P
16A73-32-32
19.1 mm -12
19.1 mm -12
25.4 mm -16
25.4 mm -16
25.4 mm -16
31.8 mm -20
31.8 mm -20
31.8 mm -20
38.1 mm -24
38.1 mm -24
50.8 mm -32
Material : Cr (VI)-free
For hose type: 731 Series
Fittings with standard O-Ring can be used for temperatures from -30 °C up to +105 °C.
Order Code
C1143982
C1163799
C1143981
C1143864
C1143980
C1143768
C4414000
C4414001
6N - SAE code 62 - flange head - 90°elbow
Order Code
C1143976
C1163037
C1160114
C1421249
C1143857
C1165042
C1143974
C1143856
C1143973
C1143855
1C - Female metric 24° - heavy series with O
Part Number
16F73-12-12-1P
16F73-16-12-1P
16F73-16-16
16F73-20-16-1P
16F73-20-20-1P
16F73-24-20
16F73-24-24
16F73-32-32-1P
Part Number
16N73-12-12
16N73-16-12-1P
16N73-12-16-1P
16N73-16-16-1P
16N73-20-16
16N73-16-20-1P
16N73-20-20
16N73-24-20
16N73-24-24
16N73-32-32-1P
Flange Size Inch
3/4
1
1
1 1/4
1 1/4
1 1/2
1 1/2
2
Flange Size Inch
Hose ID (Inch)
3/4
3/4
1
1
1 1/4
1 1/4
1 1/2
2
Hose ID (Inch)
Hose Inside Diameter
9
3/4
1
3/4
1
1 1/4
1
1 1/4
1 1/2
1 1/2
2
3/4
3/4
1
1
1
1 1/4
1 1/4
1 1/4
1 1/2
2
Hose ID Dash Size
-16
19.1 mm
19.1 mm
25.4 mm
25.4 mm
31.8 mm
31.8 mm
38.1 mm
50.8 mm
Hose ID Dash Size
-12
-12
-16
-16
-16
-20
-20
-20
-24
-32
Hose Inside Diameter
25.4 mm
Hose ID Dash Size
-12
-12
-16
-16
-20
-20
-24
-32
Hose Inside Diameter
19.1 mm
19.1 mm
25.4 mm
25.4 mm
25.4 mm
31.8 mm
31.8 mm
31.8 mm
38.1 mm
50.8 mm
Connection Thread Size
M42x2
- Ring - swivel 90° elbow
Material: Cr (VI)-free. For hose type: 791TC.
Order Code Part Number Hose ID (Inch)
C1147353 11C79-38-20 1
916
www.brammer.biz
Hydraulics
47596 47590 47589 47588 47585

