Page 927 - Tool & General Maintenance 2015 English
P. 927
Hose & Fittings
92 - Female BSP parallel pipe - swivel - straight( 60° cone)
Order Code
C1143964
C1143963
C1143962
C1143847
C1143846
Part Number
19273-12-12
19273-16-16
19273-20-20
19273-24-24
19273-32-32
Connection Thread Size
G3/4 BSPP
G1 BSPP
G1 1/4BSPP
G1 1/2BSPP
G2 BSPP
Hose ID (Inch)
3/4
1
1 1/4
1 1/2
2
Hose ID Dash Size
-12
-16
-20
-24
-32
Hose Inside Diameter
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Hose Inside Diameter
19.1 mm
25.4 mm
31.8 mm
Hose Inside Diameter
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Hose Inside Diameter
19.1 mm
25.4 mm
31.8 mm
Connection Thread Size
1 3/16 UNF
1 7/16 UNF
1 11/16 UNF
2 UNF
Connection Thread Size
1 3/16 UNF
1 7/16 UNF
1 7/16 UNF
1 11/16 UNF
1 11/16 UNF
B1 - Female BSP parallel pipe - swivel - 45° elbow (60° cone)
Order Code
C1143951
C1143950
C1143949
Part Number
1B173-12-12
1B173-16-16
1B173-20-20
Connection Thread Size
G3/4 BSPP
G1 BSPP
G1 1/4BSPP
Hose ID (Inch)
3/4
1
1 1/4
Hose ID Dash Size
-12
-16
-20
B2 - Female BSP parallel pipe - swivel - 90° elbow (60° cone)
Order Code
C1143942
C1143941
C1143940
C1143939
C1143938
Part Number
1B273-12-12
1B273-16-16
1B273-20-20
1B273-24-24
1B273-32-32
Connection Thread Size
G3/4 BSPP
G1 BSPP
G1 1/4BSPP
G1 1/2BSPP
G2 BSPP
Hose ID (Inch)
3/4
1
1 1/4
1 1/2
2
Hose ID Dash Size
-12
-16
-20
-24
-32
Hose ID Dash Size
-12
-16
-20
Hose Inside Diameter
19.1 mm
25.4 mm
31.8 mm
38.1 mm
D9 - Male BSP pipe - rigid - straight( 60° cone)
Order Code
C1143898
C1143897
C1143896
Part Number
1D973-12-12
1D973-16-16
1D973-20-20
Connection Thread Size
G3/4 BSPP
G1 BSPP
G1 1/4BSPP
Hose ID (Inch)
3/4
1
1 1/4
JC - Female ORFS - Swivel - Straight - Short
Material: Cr (VI)-free. For hose type: 731.
Order Code
C4414707
C4414708
C4414709
C4414710
Part Number
1JC73-12-12-SM
1JC73-16-16-SM
1JC73-20-20-SM
1JC73-24-24-SM
Hose ID (Inch)
3/4
1
1 1/4
1 1/2
Hose ID Dash Size
-12
-16
-20
-24
9
J7 - Female ORFS - Swivel - 45°elbow - ISO 12151-1 - SWE 45°
Material: Cr (VI)-free. For hose type: 731.
Order Code
C1167217
C1153048
C1167216
C4414672
C1147744
Part Number
1J773-12-12-SM
1J773-16-12-SM
1J773-16-16-SM
1J773-20-16-SM
1J773-20-20-SM
Hose ID (Inch)
3/4
3/4
1
1
1 1/4
Hose Inside Diameter
19.1 mm
19.1 mm
25.4 mm
25.4 mm
31.8 mm
Hose ID Dash Size
-12
-12
-16
-16
-20
www.brammer.biz
915
Hydraulics
Images For Illustrative Purposes Only
47584 48633 47580 47577 47576 47574

