Page 929 - Tool & General Maintenance 2015 English
P. 929
Hose & Fittings
J7 - Female ORFS - swivel 45° elbow
Order Code Part Number Hose ID (Inch) Hose ID Dash Size
C3224063 1J779-20-20 1 1/4 -20
J9 - Female ORFS - swivel - 90° elbow - short drop
Order Code Part Number Hose ID (Inch) Hose ID Dash Size
Connection Thread Size
1 11/16 UNF
Connection Thread Size
1 11/16 UNF
C3224064 1J979-20-20-SM 1 1/4
6A - SAE Code 62 - Flanges - Straight
-20
Hose ID Dash Size
-20
-20
-24
-24
Material : Cr (VI)-free For hose type: 791TC
Order Code
C1146853
C3224054
C6058004
C2857384
Part Number
16A79-20-20
16A79-24-20
16A79-20-24
16A79-24-24
Hose ID (Inch)
1 1/4
1 1/4
1 1/2
1 1/2
Hose Inside Diameter
31.8 mm
31.8 mm
38.1 mm
38.1 mm
Hose Inside Diameter
31.8 mm
31.8 mm
38.1 mm
Hose Inside Diameter
31.8 mm
38.1 mm
Flange Size Inch
1 1/4
1 1/2
1 1/4
1 1/2
Flange Size Inch
1 1/4
1 1/2
1 1/2
Flange Size Inch
1 1/4
1 1/2
6N - SAE Code 62 - Flanges Head - 90° Elbow
Material : Cr (VI)-free For hose type: 791TC
Order Code
C2541456
C3224061
C2845821
Part Number
16N79-20-20
16N79-24-20
16N79-24-24
Hose ID (Inch)
1 1/4
1 1/4
1 1/2
Hose ID Dash Size
-20
-20
-24
6F - SAE Flanges 45° Elbow - Heavy Series
Order Code Part Number
C2845819 16F79-20-20
C4414010 16F79-24-24
Hose ID (Inch)
1 1/4
1 1/2
Hose ID Dash Size
-20
-24
9
JS - ORFS Swivel Female - Long
Order Code Part Number Connection Thread Size Hose Inside Diameter Nominal Size (DN)
C6058005 1JS79-24-24 2 UNF 38.1 mm 40
www.brammer.biz
917
Hydraulics
Images For Illustrative Purposes Only
50322 50313 47601 47599 47598 47597

