Page 930 - Tool & General Maintenance 2015 English
P. 930
Hose & Fittings
2030T - PTFE Hose
Construction:
• Core tube: polytetraflourethylene.
• Reinforcement: one braided layer of stainless steel wire.
Operating temperature:
• From -50°Cto +150°C permanent temperature.
Ftting series:
• YX
Applications:
• Medium pressure service for use with hydraulic fluids at high temperature as well as aggressive chemical fluids,
surface treatment, 2-component compounds.
Advantages:
• Very high chemical resistance, suitable for very high temperatures.
Benefits:
• Long lifetime even with aggressive media, excellent performance for high temperature applications.
Order Code
C1135328
C1135327
C1135326
C1135325
C1136509
C1129894
Part Number
2030T-03V70
2030T-04V70
2030T-05V70
2030T-06V70
2030T-08V70
2030T-10V70
Hose ID (Inch)
3/16
1/4
5/16
3/8
1/2
5/8
Hose Inside Diameter
Hose Outside Diameter
7.8 mm
9.5 mm
11.5 mm
13 mm
16.7 mm
20 mm
Maximum Working Pressure (Bar)
275
240
200
175
150
125
Maximum Working Pressure (psi)
3985
3480
2900
2535
2175
1810
4.7 mm
6.3 mm
8.2 mm
9.7 mm
12.8 mm
16 mm
520N - Standard hydraulic hose
Construction:
• Core tube: polyamide.
• Reinforcement: one braided layer of high tensile aramid fibre.
• Cover: Polyurethane, black, pinpricked.
Operating temperature:
• From -40°C to +100°C for petroleum or synthetic hydraulic fluids.
Fitting series:
• 56
Performance:
• Exceeds SAE 100R8, DIN EN 855 Type R8, ISO 3949 Type R8.
Applications:
• High pressure service for use with petroleum or synthetic hydraulic fluids in hydraulic systems as well as with gases.
Low volumetric expansion and small outer diameters due to the aramid fibre reinforcement. Especially if low weight
hose required.
Advantages:
• High chemical resistance, very good abrasion resistance, low weight, small outside diameter. Benefits:
• Long lifetime in tough operating conditions, easy to handle, easy assembly in confined space.
Order Code
C2787218
C1136857
C2787222
C2599750
C1136851
Part Number
520N-3
520N-4
520N-5
520N-6
520N-8
Hose Inside Diameter
4.8 mm
6.3 mm
7.9 mm
9.5 mm
12.7 mm
Hose Outside Diameter
10.6 mm
12.7 mm
14.5 mm
16.1 mm
20.4 mm
Nominal Size (DN)
5
6
8
10
12
Maximum Working Pressure (Bar)
345
345
310
275
240
Maximum Working Pressure (psi)
5000
5000
4500
4000
3500
2040N - Multi-purpose Hose
9
Construction:
• Core tube: polyamide.
• Reinforcement: one braided layer of high tensile steel wire.
• Cover: polyurethane, black.
Operating temperature:
• From -40°C to +100°C for petroleum or synthetic hydraulic fluids.
Fitting series:
• 56
Performance:
• Exceeds DIN EN 853-1SN, DNV approved.
Applications:
• High pressure service for use with petroleum or synthetic hydraulic fluids, gases, or paint spray applications. Advantages:
• High chemical resistance, very good abrasion resistance.
Benefits:
• Long lifetime in tough operating conditions, one hose for wide range of applications.
Order Code
C2786332
C2786333
C2786337
C2786338
C2786340
Part Number
2040N-03V00
2040N-04V00
2040N-05V00
2040N-06V00
2040N-08V00
Hose Inside Diameter
4.7 mm
6.3 mm
8.2 mm
9.7 mm
12.8 mm
Hose Outside Diameter
9.8 mm
11.9 mm
14 mm
15.9 mm
19.3 mm
Nominal Size (DN)
5
6
8
10
12
Maximum Working Pressure (Bar)
340
310
250
240
185
Maximum Working Pressure (psi)
4930
4495
3625
3480
2680
918
www.brammer.biz
Hydraulics
100941 100940 50256
Images For Illustrative Purposes Only

