Page 926 - Tool & General Maintenance 2015 English
P. 926
Hose & Fittings
731 - No - Skive Spiral Hose
Construction:
• Tube: synthetic rubber.
• Reinforcement: four spiral of high tensile steel wire.
• Cover: synthetic rubber.
Recommended fluids:
• Petroleum and water-glycol based fluids, lubricating oils, air and water. For air above 1.7 MPa, the hose cover must be
pinpricked.
Operating temperature:
• From -40°C to +100°C. (Air max. +70°C, Water max. +85°C).
Burst pressure:
• Operating pressure x 4.
Applicable specifications:
• ISO 3862-1 type 4 SH, EN 856 type 4SH.
Fitting series:
• 73
Applications:
• General high pressure hydraulic applications.
Advantages:
• No-Skive design.
Benefits:
• Provides a secure and safe hose assembly operation because no skiving required.
Order Code Part Number
Hose ID (Inch)
3/4
1
1 1/4
1 1/2
2
Hose ID Dash Size
-12
-16
-20
-24
-32
Hose Inside Diameter
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Hose Outside Diameter
Maximum Working Pressure (Bar)
Minimum Bend Radius
280 mm
340 mm
460 mm
560 mm
700 mm
C1420986
C1129112
C1420988
C1129110
C1129109
731-12
731-16
731-20
731-24
731-32
32 mm
39 mm
45 mm
53 mm
68 mm
420
380
320
290
250
Nominal Size (DN)
20
20
25
25
32
32
40
Nominal Size (DN)
20
20
25
32
Nominal Size (DN)
20
20
25
25
32
Nominal Size (DN)
20
20
25
32
C9 - Female metric 24° - heavy series with O - Ring - swivel straight
Order Code Part Number
Connection Thread Size
M30x2
M36x2
M36x2
M42x2
M42x2
M52x2
M52x2
Hose ID (Inch)
3/4
3/4
1
1
1 1/4
1 1/4
1 1/2
Hose ID (Inch)
3/4
3/4
Hose ID Dash Size
-12
-12
-16
-16
-20
-20
-24
Hose ID Dash Size
-12
-12
-16
-20
Hose Inside Diameter
19.1 mm
19.1 mm
25.4 mm
25.4 mm
31.8 mm
31.8 mm
38.1 mm
Hose Inside Diameter
19.1 mm
19.1 mm
25.4 mm
31.8 mm
Hose Inside Diameter
19.1 mm
19.1 mm
25.4 mm
25.4 mm
31.8 mm
Hose Inside Diameter
19.1 mm
19.1 mm
25.4 mm
31.8 mm
C1162792
C1143927
C1167174
C1143926
C1158219
C1143925
C1157613
1C973-20-12
1C973-25-12
1C973-25-16
1C973-30-16
1C973-30-20
1C973-38-20
1C973-38-24
0C - Female metric 24° - heavy series with O-Ring - swivel 45° elbow
Order Code
C1165325
C1144038
C1144037
C1144036
Part Number
10C73-20-12
10C73-25-12
10C73-30-16
10C73-38-20
Connection Thread Size
M30x2
M36x2
M42x2
M52x2
1
1
1/4
9
1C - Female metric 24° - heavy series with O - Ring - swivel 90° elbow
Order Code
C1165979
C1144010
C1165846
C1144009
C1144008
D2 - Male metric 24° - heavy series - rigid straight
Order Code
C1162989
C1143905
C1163653
C1143141
Part Number
11C73-20-12
11C73-25-12
11C73-25-16
11C73-30-16
11C73-38-20
Part Number
1D273-20-12
1D273-25-12
1D273-30-16
1D273-38-20
Connection Thread Size
M30x2
M36x2
M36x2
M42x2
M52x2
Connection Thread Size
M30x2
M36x2
M42x2
M52x2
Hose ID (Inch)
3/4
3/4
1
1
1 1/4
Hose ID (Inch)
3/4
3/4
1
1 1/4
Hose ID Dash Size
-12
-12
-16
-16
-20
Hose ID Dash Size
-12
-12
-16
-20
914
www.brammer.biz
Hydraulics
47573 47567 47566 47563 47555

