Page 922 - Tool & General Maintenance 2015 English
P. 922
Hose & Fittings
1C - Female metric 24° - heavy series with O - Ring - swivel 90° elbow
Order Code
C1144016
C1144014
C1166738
C1144013
C1160751
C1144012
C1165052
C1144011
Part Number
11C70-12-6
11C70-16-8
11C70-16-10
11C70-20-10
11C70-25-10
11C70-25-12
11C70-25-16
11C70-30-16
Connection Thread Size
M20x1.5
M24x1.5
M24x1.5
M30x2
M36x2
M36x2
M36x2
M42x2
Connection Thread Size
M24x1.5
M30x2
M30x2
M36x2
M36x2
M42x2
Connection Thread Size
G3/8 BSPP
G1/2 BSPP
G5/8 BSPP
G5/8 BSPP
G3/4 BSPP
G3/4 BSPP
G1 BSPP
G1 BSPP
Connection Thread Size
G3/4 BSPP
G1 BSPP
G1 BSPP
Connection Thread Size
G3/8 BSPP
G1/2 BSPP
G5/8 BSPP
G5/8 BSPP
G3/4 BSPP
G3/4 BSPP
G1 BSPP
G1 BSPP
Connection Thread Size
G1/2 BSPP
G3/4 BSPP
G1 BSPP
Hose ID (Inch)
3/8
1/2
5/8
5/8
5/8
3/4
1
1
Hose ID (Inch)
1/2
5/8
3/4
3/4
1
1
Hose ID (Inch)
3/8
1/2
1/2
5/8
5/8
3/4
3/4
1
Hose ID (Inch)
3/4
3/4
1
Hose ID (Inch)
3/8
1/2
1/2
5/8
5/8
3/4
3/4
1
Hose ID (Inch)
1/2
3/4
1
Hose ID Dash Size
-06
-08
-10
-10
-10
-12
-16
-16
Hose ID Dash Size
-08
-10
-12
-12
-16
-16
Hose ID Dash Size
-06
-08
-08
-10
-10
-12
-12
-16
Hose ID Dash Size
-12
-12
-16
Hose ID Dash Size
-06
-08
-08
-10
-10
-12
-12
-16
Hose ID Dash Size
-08
-12
-16
Hose Inside Diameter
9.5 mm
12.7 mm
15.9 mm
15.9 mm
15.9 mm
19.1 mm
25.4 mm
25.4 mm
Hose Inside Diameter
12.7 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
25.4 mm
Hose Inside Diameter
9.5 mm
12.7 mm
12.7 mm
15.9 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
Hose Inside Diameter
19.1 mm
19.1 mm
25.4 mm
Hose Inside Diameter
9.5 mm
12.7 mm
12.7 mm
15.9 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
Hose Inside Diameter
12.7 mm
19.1 mm
25.4 mm
D2 - Male metric 24° - heavy series - rigid straight
Order Code
C1143909
C1143908
C1161415
C1143907
C1148816
C1143906
Part Number
1D270-16-8
1D270-20-10
1D270-20-12
1D270-25-12
1D270-25-16
1D270-30-16
92 - Female BSP parallel pipe - swivel straight (60° cone)
Order Code
C1164826
C1143965
C1931016
C1143969
C1163689
C1143968
C1159839
C1143967
Part Number
19270-6-6
19270-8-8
19270-10-8
19270-10-10
19270-12-10
19270-12-12
19270-16-12
19270-16-16
B1 - Female BSP parallel pipe - swivel 45° elbow (60° cone)
Order Code
C1143956
C3009714
C1143955
Part Number
1B170-12-12
1B170-16-12
1B170-16-16
B2 - Female BSP parallel pipe - swivel 90° elbow (60° cone)
Order Code
C1143944
C1143943
C1163020
C1143946
C1143840
C1143945
C1159838
C1143839
9
Part Number
1B270-6-6
1B270-8-8
1B270-10-8
1B270-10-10
1B270-12-10
1B270-12-12
1B270-16-12
1B270-16-16
D9 - Male BSP parallel pipe - rigid straight (60° cone)
Order Code
C1143899
C1143903
C1143902
Part Number
1D970-8-8
1D970-12-12
1D970-16-16
910
www.brammer.biz
Hydraulics
47157 47154 47150 47136 47134 47128

