Page 924 - Tool & General Maintenance 2015 English
P. 924
Hose & Fittings
15 - SAE code 61 - Flange Head Straight - 3000 psi
Finds with standard O-Ring seals can be used for temperatures from -30 °C up to +105 °C.
Order Code
C1144027
C4413567
C1144033
C1144031
C1144029
C3542710
Part Number
11570-8-8-1P
11570-12-10-1P
11570-12-12-1P
11570-16-12-1P
11570-16-16-1P
11570-20-16-1P
Hose ID (Inch)
1/2
5/8
3/4
3/4
1
1
Flange Size Inch
3/4
3/4
1
1
1 1/4
1/2
5/8
Flange Size Inch
1/2
3/4
5/8
3/4
1
1
1 1/4
Hose ID Dash Size
Hose Inside Diameter
17 - SAE code 61 - flange head 45° elbow - 3000 psi
-08
-10
-12
-12
-16
-16
Hose ID (Inch)
5/8
3/4
3/4
1
1
1/2
5/8
Hose ID (Inch)
1/2
1/2
5/8
3/4
3/4
12.7 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
25.4 mm
Hose ID Dash Size
-10
-12
-12
-16
-16
-08
-10
Hose ID Dash Size
-08
-08
-10
-12
-12
-16
-16
Flange Size Inch
1/2
3/4
3/4
1
1
1 1/4
Hose Inside Diameter
15.9 mm
19.1 mm
19.1 mm
25.4 mm
25.4 mm
12.7 mm
15.9 mm
Hose Inside Diameter
12.7 mm
12.7 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
25.4 mm
Hose Inside Diameter
12.7 mm
15.9 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
25.4 mm
Hose Inside Diameter
12.7 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
Hose Inside Diameter
12.7 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
Order Code
C1166678
C1144026
C1143808
C1144025
C1163929
C1144024
C4302002
Part Number
11770-12-10-1P
11770-12-12-1P
11770-16-12-1P
11770-16-16-1P
11770-20-16
11770-8-8-1P
11770-10-10-1P
19 - SAE code 61 - flange head 90° elbow - 3000 psi
Order Code
C1421248
C1164669
C4302003
C1144023
C1144022
C1144021
C1144020
6A - SAE code 62 - flange straight - 6000 psi
Order Code
C1143874
C1159862
C1163746
C1143873
C1143872
C1143871
C1143870
Part Number
11970-8-8-1P
11970-12-8-1P
11970-10-10-1P
11970-12-12-1P
11970-16-12-1P
11970-16-16-1P
11970-20-16-1P
Part Number
16A70-8-8-1P
16A70-8-10-1P
16A70-12-10-1P
16A70-12-12-1P
16A70-16-12-1P
16A70-16-16-1P
16A70-20-16-1P
1
1
9
6F - SAE flange 45° elbow - heavy series - 6000 psi
Order Code
C1143866
C1160117
C1143985
C1143865
C1143984
Flange Size Inch
1/2
1/2
3/4
3/4
1
1
1 1/4
Flange Size Inch
1/2
3/4
3/4
Hose ID (Inch)
1/2
5/8
5/8
3/4
3/4
1
1
Hose ID (Inch)
1/2
5/8
3/4
3/4
Hose ID Dash Size
-08
-10
-10
-12
-12
-16
-16
Hose ID Dash Size
-08
-10
-12
-12
-16
Hose ID Dash Size
-08
-10
-12
-12
-16
Part Number
16F70-8-8-1P
16F70-12-10-1P
16F70-12-12-1P
16F70-16-12
16F70-16-16-1P
1
1
1
6N - SAE code 62 - flange head 90° elbow - 6000 psi
Order Code
C1143863
C1163038
C1143862
C1143861
C1143860
Part Number
16N70-8-8-1P
16N70-12-10-1P
16N70-12-12-1P
16N70-16-12-1P
16N70-16-16-1P
Flange Size Inch
1/2
3/4
3/4
1
1
Hose ID (Inch)
1/2
5/8
3/4
3/4
1
912
www.brammer.biz
Hydraulics
47549 47547 47545 47183 47186 47185
Images For Illustrative Purposes Only

