Page 920 - Tool & General Maintenance 2015 English
P. 920
Hose & Fittings
6A - SAE code 62 - flange straight - 6000 psi
Order Code
C1164101
C1164117
C1930988
C1930973
C1930972
Part Number
16A48-12-12
16A48-16-16
16A48-20-20
16A48-24-24
16A48-32-32
Flange Size Inch
3/4
1
1 1/4
1 1/2
2
Hose ID (Inch)
3/4
1
1 1/4
1 1/2
2
Flange Size Inch
3/4
1
1 1/4
1 1/2
2
Hose ID (Inch)
1
1
1 1/4
1 1/2
2
Hose ID Dash Size
-12
-16
-20
-24
-32
Hose ID (Inch)
3/4
1
1 1/4
1 1/2
2
Hose ID Dash Size
-16
-16
-20
-24
-32
Hose Inside Diameter
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Hose ID Dash Size
-12
-16
-20
-24
-32
Hose Inside Diameter
25.4 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Flange Size Inch
3/4
1
1 1/4
1 1/2
2
Hose Inside Diameter
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
6F - SAE Flange 45° Elbow - Heavy Series - 6000 psi
Order Code
C1164102
C1930991
C1167266
C1930960
C6057715
Part Number
16F48-12-12
16F48-16-16
16F48-20-20
16F48-24-24
16F48-32-32
6N - SAE code 62 - flange head 90° elbow - 6000 psi
Order Code
C1159597
C1164100
C1167265
C1930956
C1930978
Part Number
16N48-12-12
16N48-16-16
16N48-20-20
16N48-24-24
16N48-32-32
701 - No - Skive multispiral hose
Construction
• Tube: synthetic rubber.
• Reinforcement: four spirals of high-tensile steel wire.
• Cover: synthetic rubber.
Operating temperature
• From -40°C to +100°C. (Air max. +70°C, Water max. +85°C).
Burst pressure
• Operating pressure x 4.
Applicable specifications
• ISO 3862-1 type 4SP, EN 856 type 4SP.
Fitting series
• 70
Applications
• General high pressure hydraulic applications.
Advantages
• No-Skive hose construction, reinforcement of four high tensile steel wires. Benefits
• Provides a secure and safe hose assembly operation because no skiving required.
9
Order Code
C1129114
C1136933
C1136931
C1136930
C1129115
Part Number
701-6
701-8
701-10
701-12
701-16
Hose ID (Inch) Hose ID Dash Size
3/8 -06
1/2 -08
5/8 -10
3/4 -12
1 -16
Hose Inside Diameter
9.5 mm
12.7 mm
15.9 mm
19.1 mm
25.4 mm
Hose Outside Diameter
Maximum Working Pressure (Bar)
Minimum Bend Radius
180 mm
230 mm
250 mm
300 mm
340 mm
Hose Inside Diameter
9.5 mm
12.7 mm
12.7 mm
15.9 mm
19.1 mm
25.4 mm
21.4 mm
24.6 mm
28.2 mm
32.2 mm
39.7 mm
450
415
350
350
280
Hose ID (Inch)
3/8
1/2
1/2
5/8
3/4
1
CA - Female metric 24° - light series with O - Ring - swivel straight
Order Code
C1143923
C1143922
C1149836
C1143921
C1143920
C1143919
Part Number
1CA70-12-6
1CA70-15-8
1CA70-18-8
1CA70-18-10
1CA70-22-12
1CA70-28-16
Connection Thread Size
M18x1.5
M22x1.5
M26x1.5
M26x1.5
M30x2
M36x2
Hose ID Dash Size
-06
-08
-08
-10
-12
-16
908
www.brammer.biz
Hydraulics
47120 47121 47115 47114 47112

