Page 923 - Tool & General Maintenance 2015 English
P. 923
Hose & Fittings
37 - Female JIC 37°/ SAE 45°- Dual Flare - Swivel Female 45° Elbow
SM = Metric Hexagon
* These fittings contain a dual seat that accepts both JIC (37°) and SAE (45°) male configurations. The other sizes accept the JIC (37°) male configurations only.
Order Code
C6058003
C1160635
C1144005
C1144004
C1144003
C1144002
C4413796
Part Number
13V70-8-6-SM
13770-8-8-SM*
13770-10-8-SM*
13770-12-10-SM
13770-12-12-SM
13770-16-16-SM
13770-20-16
Hose ID (Inch)
1/2
1/2
1/2
5/8
3/4
1
1
Hose ID Dash Size
-08
-08
-08
-10
-12
-16
-16
Hose Inside Diameter
12.7 mm
12.7 mm
12.7 mm
15.9 mm
19.1 mm
25.4 mm
25.4 mm
Connection Thread Size
3/4 UNF
3/4 UNF
7/8 UNF
1 1/16 UNF
1 1/16 UNF
1 5/16 UNF
1 5/8 UNF
39/3W - Female JIC 37°/ SAE 45°- Dual Flare - Swivel Female 90° Elbow
SM = Metric Hexagon
* These fittings contain a dual seat that accepts both JIC (37°) and SAE (45°) male configurations. The other sizes accept the JIC (37°) male configurations only.
OrderCode PartNumber
HoseID(Inch) HoseIDDashSize
3/8 -06
3/8 -06
3/8 -06
1/2 -08
5/8 -10
5/8 -10
3/4 -12
3/4 -12
1 -16
1 -16
HoseInsideDiameter
9.5 mm
9.5 mm
9.5 mm
12.7 mm
15.9 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
25.4 mm
ConnectionThreadSize
3/4 UNF
9/16 UNF
3/4 UNF
7/8 UNF
7/8 UNF
1 1/16 UNF
1 1/16 UNF
1 5/16 UNF
1 1/16 UNF
1 5/16 UNF
Connection Thread Size
13/16 UNF
1 3/16 UNF
1 UNF
1 3/16 UNF
1 3/16 UNF
1 7/16 UNF
1 7/16 UNF
Hose Inside Diameter
15.9 mm
12.7 mm
19.1 mm
25.4 mm
12.7 mm
Connection Thread Size
11/16 UNF
13/16 UNF
1 UNF
1 3/16 UNF
1 3/16 UNF
1 7/16 UNF
C4413889
C1143875
C1421245
C1143997
C1143998
C1143996
C4413841
C1143995
C1163333
C1421244
13W70-8-6-SM
13970-8-8-SM*
13970-10-10-SM*
13970-12-10-SM
13970-10-8-SM*
13970-12-12-SM
13970-12-16-SM
13970-16-16-SM
13970-16-12-SM
13970-6-6-SM
JC - Female ORFS - Swivel - Straight - Short
Material: Cr (VI)-free.
For hose type: 372, 371LT, 701.
OrderCode PartNumber
Hose ID (Inch)
1/2
1/2
5/8
5/8
3/4
3/4
1
Hose Inside Diameter
Hose ID Dash Size
-08
-08
-10
-10
-12
-12
-16
Hose ID Dash Size
-10
-08
-12
-16
-08
Hose Inside Diameter
9.5 mm
12.7 mm
15.9 mm
15.9 mm
19.1 mm
25.4 mm
C1143757
C1149746
C1161241
C4414698
C1163798
C4414700
C1161242
1JC70-8-8-SM
1JC70-12-8-SM
1JC70-10-10-SM
1JC70-12-10-SM
1JC70-12-12-SM
1JC70-16-12-SM
1JC70-16-16-SM
12.7 mm
12.7 mm
15.9 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
J7 - Female ORFS - swivel 45° elbow
Order Code
C1161071
C1147053
C1162984
C1152729
C1143760
Part Number
1J770-10-10-SM
1J770-10-8-SM
1J770-12-12-SM
1J770-16-16-SM
1J770-8-8-SM
Connection Thread Size
1 UNF
1 UNF
1 3/16 UNF
1 7/16 UNF
1 3/16 UNF
Hose ID (Inch)
5/8
1/2
3/4
1
1/2
9
J9 - Female ORFS - Swivel 90° Elbow - Short Drop
Material: Cr (VI)-free.
For hose type: 372, 371LT, 701.
Order Code Part Number
Hose ID (Inch)
3/8
1/2
5/8
5/8
3/4
1
Hose ID Dash Size
-06
-08
-10
-10
-12
-16
C4414683
C1143759
C1158511
C1155751
C1143763
C1421057
1J970-6-6-SM
1J970-8-8-SM
1J970-10-10-SM
1J970-12-10-SM
1J970-12-12-SM
1J970-16-16-SM
www.brammer.biz
911
Hydraulics
Images For Illustrative Purposes Only
48655 47178 47176 47173 47170

