Page 921 - Tool & General Maintenance 2015 English
P. 921
Hose & Fittings
CE - Female metric 24° - light series with O - Ring - swivel 45° elbow
Order Code
C1931020
C1931015
C1158721
C1160624
Part Number
1CE70-12-6
1CE70-15-8
1CE70-18-10
1CE70-22-12
Connection Thread Size
M18x1.5
M22x1.5
M26x1.5
M30x2
Hose ID (Inch)
3/8
1/2
5/8
3/4
Hose ID Dash Size
-06
-08
-10
-12
Hose Inside Diameter
9.5 mm
12.7 mm
15.9 mm
19.1 mm
CF - Female metric 24° - Light Series with O - Ring - Swivel 90° Elbow
Material: Cr (VI)-free.
For hose type: 372, 371LT, 701.
Fittings with standard O-Ring seals can be used for temperatures from -30 °C up to +105 °C.
Order Code
C1159796
C1159795
C1160636
C1159794
C1159793
C4414411
Part Number
1CF70-12-6
1CF70-15-8
1CF70-18-10
1CF70-22-12
1CF70-28-16
1CF70-35-16
Hose ID (Inch)
3/8
1/2
5/8
3/4
1
1
Hose ID Dash Size
-06
-08
-10
-12
-16
-16
Hose Inside Diameter
9.5 mm
12.7 mm
15.9 mm
19.1 mm
25.4 mm
25.4 mm
Hose ID Dash Size
-10
-12
-16
Connection Thread Size
M18x1.5
M22x1.5
M26x1.5
M30x2
M36x2
M45x2
Hose Inside Diameter
15.9 mm
19.1 mm
25.4 mm
Hose Inside Diameter
9.5 mm
12.7 mm
9.5 mm
15.9 mm
12.7 mm
15.9 mm
19.1 mm
15.9 mm
19.1 mm
25.4 mm
25.4 mm
DO - Male metric 24° - light series - rigid straight
Order Code
C1165113
C1160513
C1160516
Connection Thread
Part Number Size Hose ID (Inch)
1D070-18-10 M26x1.5 5/8
1D070-22-12 M30x2 3/4
1D070-28-16 M36x2 1
C9 - Female metric 24° - heavy series with O - Ring - swivel straight
Order Code
C1143934
C1157286
C1143933
C1167175
C1143932
C1143931
C1143930
C1160755
C1143929
C1160407
C1143928
Part Number
1C970-12-6
1C970-12-8
1C970-14-6
1C970-16-10
1C970-16-8
1C970-20-10
1C970-20-12
1C970-25-10
1C970-25-12
1C970-25-16
1C970-30-16
Connection Thread
Size Hose ID (Inch)
M20x1.5 3/8
M20x1.5 1/2
M22x1.5 3/8
M24x1.5 5/8
M24x1.5 1/2
M30x2 5/8
M30x2 3/4
M36x2 5/8
M36x2 3/4
M36x2 1
M42x2 1
Hose ID Dash Size
-06
-08
-06
-10
-08
-10
-12
-10
-12
-16
-16
9
0C - Female metric 24° - heavy series with O - Ring - swivel 45° elbow
Order Code
C1144044
C1144043
C1144042
C1144041
C1166282
C1144040
C1144039
Part Number
10C70-12-6
10C70-14-6
10C70-16-8
10C70-20-10
10C70-20-12
10C70-25-12
10C70-30-16
Connection Thread
Size Hose ID (Inch)
M20x1.5 3/8
M22x1.5 3/8
M24x1.5 1/2
M30x2 5/8
M30x2 3/4
M36x2 3/4
M42x2 1
Hose ID Dash Size
-06
-06
-08
-10
-12
-12
-16
Hose Inside Diameter
9.5 mm
9.5 mm
12.7 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
www.brammer.biz
909
Hydraulics
Images For Illustrative Purposes Only
47127 47126 47125 47124 47123

