Page 919 - Tool & General Maintenance 2015 English
P. 919
Hose & Fittings
J9 - Female ORFS - Swivel 90° Elbow - Short Drop
Order Code
C1163489
C1163487
C2845892
C1163486
C1163488
C1163485
C1159857
C1163484
C1159969
C1163492
C1163491
C1159853
C1166596
Part Number
1J948-4-4
1J948-6-4
1J948-8-4
1J948-6-5
1J948-4-6
1J948-6-6
1J948-8-6
1J948-8-8
1J948-10-8
1J948-10-10
1J948-12-12
1J948-16-16
1J948-20-20
Hose ID (Inch)
1/4
1/4
1/4
5/16
3/8
3/8
3/8
1/2
1/2
5/8
3/4
1
1 1/4
Hose ID Dash Size
Hose Inside Diameter
Connection Thread Size
9/16 UNF
11/16 UNF
13/16 UNF
11/16 UNF
9/16 UNF
11/16 UNF
13/16 UNF
13/16 UNF
1 UNF
1 UNF
1 3/16 UNF
1 7/16 UNF
1 11/16 UNF
-04
-04
-04
-05
-06
-06
-06
-08
-08
-10
-12
-16
-20
6.3 mm
6.3 mm
6.3 mm
7.9 mm
9.5 mm
9.5 mm
9.5 mm
12.7 mm
12.7 mm
15.9 mm
19.1 mm
25.4 mm
31.8 mm
Hose ID (Inch)
JM - ORFS Male
Order Code
C1166724
C1160373
C1167166
C1165455
C1157668
C1155951
C1155950
Part Number
1JM48-4-4
1JM48-6-6
1JM48-8-6
1JM48-8-8
1JM48-10-8
1JM48-12-12
1JM48-16-16
Connection Thread Size
9/16 UNF
11/16 UNF
13/16 UNF
13/16 UNF
1 UNF
1 3/16 UNF
1 7/16 UNF
Hose ID Dash Size
1/4
3/8
3/8
1/2
1/2
3/4
1
-04
-06
-06
-08
-08
-12
-16
Hose ID Dash Size
Hose Inside Diameter
6.3 mm
9.5 mm
9.5 mm
12.7 mm
12.7 mm
19.1 mm
25.4 mm
Hose Inside Diameter
12.7 mm
19.1 mm
25.4 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Hose Inside Diameter
15 - SAE code 61 - flange head straight - 3000 psi
Order Code
C1162784
C1162787
C1248864
C1162785
C1193072
C1160586
C1155946
Part Number
11548-8-8
11548-12-12
11548-16-16
11548-20-16
11548-20-20
11548-24-24
11548-32-32
Flange Size Inch
1/2
3/4
1
1 1/4
1 1/4
1 1/2
2
Hose ID (Inch)
1/2
3/4
1
1
1 1/4
1 1/2
2
-08
-12
-16
-16
-20
-24
-32
17 - SAE code 61 - flange head 45° elbow - 3000 psi
Order Code
C1931011
C1162783
C1162781
C1162779
C1930979
C1147674
C1930859
C1151903
Part Number
11748-8-8
11748-12-12
11748-16-16
11748-20-16
11748-20-20
11748-24-24
11748-32-24
11748-32-32
Flange Size Inch
1/2
3/4
1
1 1/4
1 1/4
1 1/2
2
2
Hose ID (Inch)
1/2
3/4
1
1
1 1/4
1 1/2
1 1/2
2
Hose
-08
-12
-16
-16
-20
-24
-24
-32
ID Dash Size
12.7 mm
19.1 mm
25.4 mm
25.4 mm
31.8 mm
38.1 mm
38.1 mm
50.8 mm
9
19 - SAE code 61 - flange head 90° elbow - 3000 psi
Order Code
C1162773
C1162777
C1162774
C1167268
C1167267
C1160585
C1931005
C3998161
C1155860
Part Number
11948-8-8
11948-12-12
11948-16-16
11948-20-20
11948-24-20
11948-24-24
11948-24-32
11948-32-24
11948-32-32
Flange Size Inch
1/2
3/4
1
1 1/4
1 1/2
1 1/2
1 1/2
2
2
Hose ID (Inch)
1/2
3/4
1
1 1/4
1 1/4
1 1/2
2
1 1/2
2
Hose ID Dash Size
-08
-12
-16
-20
-20
-24
-32
-24
-32
Hose Inside Diameter
12.7 mm
19.1 mm
25.4 mm
31.8 mm
31.8 mm
38.1 mm
50.8 mm
38.1 mm
50.8 mm
www.brammer.biz
907
Hydraulics
Images For Illustrative Purposes Only
47108 47107 47106 47097
47103

