Page 918 - Tool & General Maintenance 2015 English
P. 918
Hose & Fittings
37/3V - Female JIC 37°/ SAE 45° - dual flare - swivel female 45° elbow
Order Code
C1162747
C1159615
C1159614
C1159618
C1162751
C1162750
C1151171
C1147520
Part Number
13748-6-6
13V48-8-6
13V48-8-8
13V48-10-8
13748-12-12
13748-16-16
13748-20-20
13748-24-24
Connection Thread Size
9/16 UNF
3/4 UNF
3/4 UNF
7/8 UNF
1 1/16 UNF
1 5/16 UNF
1 5/8 UNF
1 7/8 UNF
Hose ID (Inch)
3/8
3/8
1/2
1/2
3/4
1
1 1/4
1 1/2
Hose ID Dash Size
Hose Inside Diameter
9.5 mm
9.5 mm
12.7 mm
12.7 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
-06
-06
-08
-08
-12
-16
-20
-24
39/3W - Female JIC 37°/ SAE 45° - dual flare - swivel female 90° elbow
Order Code
C1159610
C1159608
C1158633
C1162742
C1162741
C1162740
C1159607
C1159606
C1159612
C1159613
C1162746
C1162745
C1162743
C3998070
C3998071
JC - Female ORFS - Swivel Straight (Short)
Order Code
C1163478
C1163476
C1163475
C1159845
C1163474
C1163482
C1163483
C1163481
C1163480
C1159843
C3543428
Part Number
13W48-4-4
13W48-5-4
13W48-5-5
13948-6-4
13948-6-5
13948-6-6
13W48-8-6
13W48-8-8
13W48-10-8
13W48-10-10
13948-12-10
13948-12-12
13948-16-16
13948-20-20
13948-24-24
Part Number
1JC48-4-4
1JC48-6-4
1JC48-6-6
1JC48-8-6
1JC48-8-8
1JC48-10-8
1JC48-10-10
1JC48-12-10
1JC48-12-12
1JC48-16-16
1JC48-20-20
Part Number
1J748-4-4
1J748-6-4
1J748-6-6
1J748-8-6
1J748-8-8
1J748-10-8
1J748-10-10
1J748-12-12
1J748-16-16
1J748-20-20
1J748-24-24
Connection Thread Size
Hose ID (Inch)
Hose ID Dash Size
-04
-04
-05
-04
-05
-06
-06
-08
-08
-10
-10
-12
-16
-20
-24
Hose Inside Diameter
6.3 mm
6.3 mm
9.5 mm
9.5 mm
12.7 mm
12.7 mm
15.9 mm
15.9 mm
19.1 mm
25.4 mm
31.8 mm
7/16 UNF
1/2 UNF
1/2 UNF
9/16 UNF
9/16 UNF
9/16 UNF
3/4 UNF
3/4 UNF
7/8 UNF
7/8 UNF
1 1/16 UNF
1 1/16 UNF
1 5/16 UNF
1 5/8 UNF
1 7/8 UNF
Hose ID (Inch)
1/4
1/4
3/8
3/8
1/2
1/2
5/8
5/8
3/4
1
1 1/4
1/4
1/4
5/16
1/4
5/16
3/8
3/8
1/2
1/2
5/8
5/8
3/4
1
1 1/4
1 1/2
Hose ID Dash Size
Hose Inside Diameter
6.3 mm
6.3 mm
7.9 mm
6.3 mm
7.9 mm
9.5 mm
9.5 mm
12.7 mm
12.7 mm
15.9 mm
15.9 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
Connection Thread Size
9/16 UNF
11/16 UNF
11/16 UNF
13/16 UNF
13/16 UNF
1 UNF
1 UNF
1 3/16 UNF
1 3/16 UNF
1 7/16 UNF
1 11/16 UNF
-04
-04
-06
-06
-08
-08
-10
-10
-12
-16
-20
9
J7 - Female ORFS - swivel 45° elbow
Order Code
C1163496
C1163495
C1163494
C1159852
C1163493
C1163498
C1163499
C1163497
C1159850
C3998207
C3998208
Connection Thread Size
9/16 UNF
11/16 UNF
11/16 UNF
13/16 UNF
13/16 UNF
1 UNF
1 UNF
1 3/16 UNF
1 7/16 UNF
1 11/16 UNF
2 UNF
Hose ID (Inch)
1/4
1/4
3/8
3/8
1/2
1/2
5/8
3/4
1
1 1/4
1 1/2
Hose ID Dash Size
-04
-04
-06
-06
-08
-08
-10
-12
-16
-20
-24
Hose Inside Diameter
6.3 mm
6.3 mm
9.5 mm
9.5 mm
12.7 mm
12.7 mm
15.9 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
906
www.brammer.biz
Hydraulics
47099 47096 47094 47086

